Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

149 Results Found that Include 288 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Moisture Meter,LCD,9V
  • EXTECH
  • Moisture Meter, LCD, 9V Moisture Meter,LCD,9V
  • Item # 40GT02
  • Mfr. Model # MO50
  • Moisture Meter, Audible Alert, Icons Display Low, Medium And High Levels of Moisture Content, Auto Power Off...More

Digital Manometer,LCD,9V,1/8 in. NPT
  • YELLOW JACKET
  • Digital Manometer, LCD, 9V, 1/8 in. NPT Digital Manometer,LCD,9V,1/8 in. NPT
  • Item # 45JT41
  • Mfr. Model # 78052
  • Digital Manometer, Type Digital, Pressure Range -19.95 to 19.95 In WC, Accuracy +/-1.5 Percent, Display LCD,...More

Battery Tester,Analog,130A
  • OTC
  • Battery Tester, Analog, 130A Battery Tester,Analog,130A
  • Item # 45NU83
  • Mfr. Model # 3181
  • Battery Tester, Analog, 130 Amps Load Ranges, 0 to 16V Voltage Range, Works With 6V and 12V Batteries, Red...More

Clamp Meter Kit,1-17/64 in. Jaw,Digital
  • OTC
  • Clamp Meter Kit, 1-17/64 in. Jaw, Digital Clamp Meter Kit,1-17/64 in. Jaw,Digital
  • Item # 45NU74
  • Mfr. Model # 3908
  • Clamp Meter Kit, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1000, Max. DC Amps 1000, Max. AC Volts...More

Retractable Terminal BlockProbeSet,1000V
Rugged Hard Case with Foam Insert
  • FLUKE
  • Rugged Hard Case with Foam Insert Rugged Hard Case with Foam Insert
  • Item # 45GG38
  • Mfr. Model # CXT1000
  • Large Hard Case, Material Plastic/Foam, Overall Height 11-1/2 In., Overall Width 17-1/4 In., Overall Depth...More

Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA04
  • Mfr. Model # FLK-1587MDT FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA05
  • Mfr. Model # 1587/62MAX+FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA03
  • Mfr. Model # FLUKE-1587 FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

Anti-Static Control Spray,Alcohol,12 oz.
  • ACL STATICIDE
  • Anti-Static Control Spray, Alcohol, 12 oz. Anti-Static Control Spray,Alcohol,12 oz.
  • Item # 40GL69
  • Mfr. Model # 2006
  • Anti-Static Control Spray, Size 12 oz., Recommended Dilution Ready to Use, Net Weight 12 oz., Container Type...More

Thermal Imgng Moist Meter,IR Thermometer
  • FLIR
  • Thermal Imgng Moist Meter, IR Thermometer Thermal Imgng Moist Meter,IR Thermometer
  • Item # 38YJ15
  • Mfr. Model # MR176
  • Thermal Imaging Moisture Meter, With Infrared Thermometer, 0 to 100 Percent Relative Humidity Range, +/-2.5...More

Recording Video Borescope,5.5mm CameraSz
  • GENERAL TOOLS
  • Recording Video Borescope, 5.5mm CameraSz Recording Video Borescope,5.5mm CameraSz
  • Item # 38UR73
  • Mfr. Model # 38UR73
  • Recording Video Borescope, Observation Depth 1.2 In. to 2.4 In., Monitor Size 3.5 In., Camera Size 5.5mm,...More

Mini USB Cable,Track-It Data Loggers
Battery Tester,Analog,6 to 24V,1000A
Battery Tester,Analog,12 to 24V,125A
Battery Tester,Analog,6 to 12V,1000A
Battery Tester,Digital,12 to 24V,125A
Battery Tester,Analog,6 to 12V
  • ASSOCIATED EQUIP
  • Battery Tester, Analog, 6 to 12V Battery Tester,Analog,6 to 12V
  • Item # 45RK04
  • Mfr. Model # 6028DL
  • Battery Tester, Handheld, Load Ranges 60 to 125A, Voltage Range 6 to 12V, Probe Metal, Display Analog, Height...More

Industrial Combustion Analyzer W/NOX Kit
  • UEI TEST INSTRUMENTS
  • Industrial Combustion Analyzer W/NOX Kit Industrial Combustion Analyzer W/NOX Kit
  • Item # 45DR87
  • Mfr. Model # C257KIT
  • Combustion Analyzer, Industrial Electro-Optical Sensor, Fuel Type Natural Gas, Propane, Butane, LPG, Light...More

Battery Tester,Analog,100A
  • OTC
  • Battery Tester, Analog, 100A Battery Tester,Analog,100A
  • Item # 45NU82
  • Mfr. Model # 3180
  • Battery Tester, Analog, 100 Amps Load Ranges, 0 to 16V Voltage Range, Works With 6V and 12V Batteries, Red...More

Battery Tester,Digital,131A
  • OTC
  • Battery Tester, Digital, 131A Battery Tester,Digital,131A
  • Item # 45NU84
  • Mfr. Model # 3182
  • Battery Tester, Digital, 131 Amps Load Ranges, 0 to 16V Voltage Range, Works With 6V and 12V Batteries, Red...More

Tachometer,Infrared,2 to 99,999 rpm
  • OTC
  • Tachometer, Infrared, 2 to 99,999 rpm Tachometer,Infrared,2 to 99,999 rpm
  • Item # 45NU87
  • Mfr. Model # 3665
  • Tachometer, Contact and Noncontact, Contact RPM Range 6 to 99,999, Noncontact RPM Range 2 to 99,999, Speed...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More