Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

103 Results Found that Include 239 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Clamp Meter,2500A
  • FLUKE
  • Clamp Meter, 2500A Clamp Meter
  • Item # 6FXH4
  • Mfr. Model # FLUKE-376
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 2500, Max. DC Amps 999.9, Max. AC Volts...More

Panel Mount Kit,Gauge
Vacuum Gauge, Process Gauge Type, 30" Hg Vac to 0
Asbestos Bulk Sampler Kit
  • GRAINGER APPROVED
  • Asbestos Bulk Sampler Kit Asbestos Bulk Sampler Kit
  • Item # 8A226
  • Mfr. Model # 10
  • Asbestos Bulk Sampler Kit, Used For Eliminates the need for decontamination between samples. Hand-operated...More

IR Therm,-20 to 932F,1 In@12 In Focus
  • MILWAUKEE
  • IR Therm, -20 to 932F, 1 In@12 In Focus Infrared Thermometer
  • Item # 4NYW8
  • Mfr. Model # 2266-20
  • Infrared Thermometer, Temp. Range (F) -20 Degrees to 932 Degrees F, Temp. Range (C) -30 Degrees to 500...More

Anemometer with Humidity,40 to 4921 fpm
  • TEST PRODUCTS INTL.
  • Anemometer with Humidity, 40 to 4921 fpm Anemometer with Humidity,40 to 4921 fpm
  • Item # 3MPA8
  • Mfr. Model # 575C1
  • Anemometer, Rotating Vane and Hot Wire Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity (FPM)...More

Visual IR Thermometer
  • FLUKE
  • Visual IR Thermometer Infrared Thermometer
  • Item # 42X216
  • Mfr. Model # FLK-VT02
  • Infrared Thermometer, Temp. Range (F) 14 to 482 Degrees F, Accuracy +/- 2 Degrees C or +/- 2 Percent,...More

Clamp Meter Kit,999.9A,1000V,Digital
  • FLUKE
  • Clamp Meter Kit, 999.9A, 1000V, Digital Clamp Meter Kit
  • Item # 40KJ13
  • Mfr. Model # FLUKE-376/PRV
  • Clamp Meter Kit, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 2500, Max. DC Amps 999.9, Max. AC...More

Analog Clamp Meter,300A
  • EXTECH
  • Analog Clamp Meter, 300A Clamp Meter
  • Item # 1YPF3
  • Mfr. Model # AM300
  • Clamp Meter, Analog, Clamp Meter Jaw Style Clamp On, Max. AC Amps 300, Max. DC Amps 300, Max. AC Volts 600,...More

Asbestos Sampling Wonder,Squeeze Bottle
  • GRAINGER APPROVED
  • Asbestos Sampling Wonder, Squeeze Bottle Asbestos Sampling Wonder,Squeeze Bottle
  • Item # 8WZ67
  • Mfr. Model # 13
  • Asbestos Sampling Wonder Fill, Squeeze Bottle, Used For Handy Accessory for Asbestos SamplingWonder Fill...More

Asbestos Mini Sampling Pack
  • GRAINGER APPROVED
  • Asbestos Mini Sampling Pack Asbestos Mini Sampling Pack
  • Item # 9WMP3
  • Mfr. Model # 12
  • Asbestos Mini Sampling Pack, Used For Eliminates the need for decontamination between samples. Hand-operated...More

Vacuum and Pressure Tester
  • KAL EQUIP
  • Vacuum and Pressure Tester Vacuum and Pressure Tester
  • Item # 2T553
  • Mfr. Model # 2511
  • Vacuum and Pressure Tester, Features Full 3 1/2 In. Dial Face, Displays Both US and Metric Scales, 0 to 30...More

Hand Probe with  5/8" Pins
AC Current Logger,1 Channel,Banana Plug
  • AEMC
  • AC Current Logger, 1 Channel, Banana Plug AC Current Logger,1 Channel,Banana Plug
  • Item # 5GTJ7
  • Mfr. Model # L111
  • AC Current Logger, Current Range Probe Dependent, 1 Current Channels, Current Accuracy 0.50%, True RMS, Phase...More

Power Meter Kit,600kW,1000A
  • EXTECH
  • Power Meter Kit, 600kW, 1000A Power Meter Kit,600kW,1000A
  • Item # 4FB76
  • Mfr. Model # 382068
  • Clamp-On Power Meter Kit, Max. Watts 600kW, Max. VA 600kVA, Power Accuracy +/-2 Percent Rdg + 5 Digits, Max....More

Static Sensor 718, Certified
  • SCS
  • Static Sensor 718, Certified Static Sensor 718, Certified
  • Item # 2DPX4
  • Mfr. Model # 718C
  • Static Sensor, Certified, Lightweight, Hand-Held Instrument with Digital LCD Display. Designed to Measure...More

Test Lead Kit, For Use With Multimeters and Clamp On&#
  • POMONA
  • Test Lead Kit, For Use With Multimeters and Clamp On Ammeters Test Lead Kit
  • Item # 1X957
  • Mfr. Model # 5900
  • Test Lead Kit, For Use With Multimeters and Clamp On Ammeters, Includes (2) Modular Electrical Test Probes...More

Digital Hydronic Manometer,0 to 100 PSI
  • DWYER INSTRUMENTS
  • Digital Hydronic Manometer, 0 to 100 PSI Digital Hydronic Manometer,0 to 100 PSI
  • Item # 2HMB1
  • Mfr. Model # 490-4
  • Digital Hydronic Manometer, Pressure Range 0 to 100 PSI, Pressure Resolution 0.1 PSI, Pressure Accuracy...More

Bimetal Thermom,2-1/2 In Dial,30to250F
  • MILJOCO
  • Bimetal Thermom, 2-1/2 In Dial, 30to250F Bimetal Thermom,2-1/2 In Dial,30to250F
  • Item # 5DJG7
  • Mfr. Model # B259951-C
  • Spring Pipe Mount Dial Thermometer, Bimetal, Dial Size 2-1/2 In., Connection Location Back, Clamp-On Spring,...More

Tachometer,10 to 99,999 rpm
  • EXTECH
  • Tachometer, 10 to 99,999 rpm Tachometer
  • Item # 9WH26
  • Mfr. Model # 461700
  • Tachometer, Noncontact, Noncontact RPM Range 10 to 99,999, RPM Accuracy +/-0.1 Percent of Reading +2 Digits,...More

Pressure/Temp Kit,2 1/2 In,60 Psi,550 F
  • MILJOCO
  • Pressure/Temp Kit, 2 1/2 In, 60 Psi, 550 F Pressure/Temp Kit,2 1/2 In,60 Psi,550 F
  • Item # 4FFT1
  • Mfr. Model # PTK-60-25
  • Pressure and Temp Test Kit, Range 0 to 60 psi, Temperature Range 0 to 550 F, Includes 2 1/2 In Gauge, 0 to...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More