Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

127 Results Found that Include 164 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Circuit Tracing Kit,9 to 300VAC,Enrgzd
  • GREENLEE
  • Circuit Tracing Kit, 9 to 300VAC, Enrgzd Circuit Tracing Kit,9 to 300VAC,Enrgzd
  • Item # 6T095
  • Mfr. Model # 2007
  • Circuit Tracer Kit, Voltage Range 9 to 300VAC, For Use On Energized Lines, Receiver to Transmitter Distance...More

  • Category : Circuit Tracers
Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA03
  • Mfr. Model # FLUKE-1587 FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • Category : Insulation Testers
Dew Point Mtr,0 to 100 per Rel Hum Rnge
  • DEFELSKO
  • Dew Point Mtr, 0 to 100 per Rel Hum Rnge Dew Point Mtr,0 to 100 per Rel Hum Rnge
  • Item # 2GYC5
  • Mfr. Model # PosiTector DPM
  • Dew Point Meter, 0 to 100 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, -40 Degrees to 175...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Coating Thickness Gage,Ferrous Metals
  • DEFELSKO
  • Coating Thickness Gage, Ferrous Metals Coating Thickness Gage,Ferrous Metals
  • Item # 5URV2
  • Mfr. Model # F1
  • Coating Thickness Gage, Electronic, Base Material Ferrous Metals, Measuring Range 0 to 60 Mils, Accuracy...More

  • Category : Coating Thickness Gauge
Handheld Micromanometer Kit,0 to 16In WC
  • FLUKE
  • Handheld Micromanometer Kit, 0 to 16In WC Handheld Micromanometer Kit,0 to 16In WC
  • Item # 1CWL6
  • Mfr. Model # FLUKE-922/KIT
  • Handheld Micromanometer Kit, Pressure Range 0 to 16 In WC, Operating Range 0 to 4 KPa, Max. Pressure 0.6 psi...More

  • Category : Micromanometers
Digital Stroboscope Kit,30 to 20,000 FPM
  • MONARCH
  • Digital Stroboscope Kit, 30 to 20,000 FPM Digital Stroboscope Kit,30 to 20,000 FPM
  • Item # 1UFL2
  • Mfr. Model # 6204-111
  • Digital Stroboscope Kit, Flashes per Minute 30 to 20,000, Tach Mode -RPM Range 5 to 250,000, Resolution 0.01...More

  • Category : Stroboscopes
Digital Force Gauge,RS-232 Interface
  • EXTECH
  • Digital Force Gauge, RS-232 Interface Digital Force Gauge,RS-232 Interface
  • Item # 1LYP5
  • Mfr. Model # 475055
  • Digital Force Gauge, Range Selectable To 220 Lb Or 100 Kg Or 980 N, Measure Tension (Pull) or Compression...More

  • Category : Force Gauges
Auto Cooling System Tester,23 Piece
  • PROTO
  • Auto Cooling System Tester, 23 Piece Auto Cooling System Tester,23 Piece
  • Item # 6RKR9
  • Mfr. Model # JFF1700
  • Auto Cooling System Tester, 23 Piece, Includes Complete Pressure Pump Assembly With Knob, Pressure Gauge,...More

  • Category : Automotive Testing Instruments
Wireless Weather Station, Indoor 32 to 140°, Outdoor -4
  • Wireless Weather Station, Indoor 32 to 140°, Outdoor -40 to 150° Temp. Range (F) Weather Stations
  • Item # 4JRH6
  • Mfr. Model # 6153
  • Wireless Weather Station, Indoor 32 to 140 Degrees , Outdoor -40 to 150 Degrees Temp. Range (F), Relative...More

  • Category : Weather Stations
Digital Force Gauge,Range 200 lb,USB
  • SHIMPO
  • Digital Force Gauge, Range 200 lb, USB Digital Force Gauge,Range 200 lb,USB
  • Item # 4TLD3
  • Mfr. Model # FGV-200XY
  • Digital Force Gauge, Range 200 lb, 100 Kg, 1000 N, Accuracy +/-0.2% FS, Display 4 Digit LCD, Measurement...More

  • Category : Force Gauges
Battery Tester w/Printer
  • DSR
  • Battery Tester w/Printer Battery Tester w/Printer
  • Item # 14N889
  • Mfr. Model # PST-900X
  • Battery Tester, w/Printer, Cca (SAE), EN, IEC, DIN, JIS Load Ranges, 6 & 12 Volt Batteries, 12 & 24 Volt...More

  • Category : Battery Testers
AC/DC Clamp On Current Probe,0.1 to 100A
  • FLUKE
  • AC/DC Clamp On Current Probe, 0.1 to 100A AC/DC Clamp On Current Probe
  • Item # 1W499
  • Mfr. Model # 80I-110S
  • AC/DC Clamp On Current Probe, Amps AC 0.1 to 100A, AC Frequency Response 100 kHz, Amps DC 0.1 to 100A, Jaw...More

  • Category : Current Probes
Low-pressure Test Pump
  • FLUKE
  • Low-pressure Test Pump Low-pressure Test Pump
  • Item # 2GXE4
  • Mfr. Model # FLUKE-700LTP-1
  • Low-pressure Test Pump, For Use With Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators,...More

  • Category : Process Calibrator Accessories
Earth Ground Tester,820 Hz,0 to 300VAC
  • EXTECH
  • Earth Ground Tester, 820 Hz, 0 to 300VAC Earth Ground Tester,820 Hz,0 to 300VAC
  • Item # 13X132
  • Mfr. Model # GRT300
  • Earth Ground Tester, Earth Ground Resistance Range 0.002/0.02/0.2/2k Ohms, Resolution 0.001 to 1k Ohms,...More

  • Category : Earth Ground Resistance Testers
Digital Force Gauge,500 lb.,4 Digit LCD
  • SHIMPO
  • Digital Force Gauge, 500 lb., 4 Digit LCD Digital Force Gauge,500 lb.,4 Digit LCD
  • Item # 40KA03
  • Mfr. Model # FGE-500HXY
  • Digital Force Gauge, Range 0 to 500 lb., Resolution 0.01 lb, 0.01 Kg, 0.1 N, Accuracy +/-0.2 Percent FS,...More

  • Category : Force Gauges
Temperature Chart Recorder,NIST
  • Temperature Chart Recorder, NIST Temperature Chart Recorder
  • Item # 30ZX15
  • Mfr. Model # KT8P3NIST
  • Temperature Chart Recorder, K Thermocouple, Chart Size (In.) 8, 1, 7, or 31 Recording Time (Day), Temp. Range...More

  • Category : Circular Chart Recorders
5.5mm Flex Camera w/Macro lens (3m)
AC Clamp Current Probe Set,10/100/1000A
  • EXTECH
  • AC Clamp Current Probe Set, 10/100/1000A AC Clamp On Current Probe Set
  • Item # 5WYU7
  • Mfr. Model # PQ3120
  • AC Clamp On Current Probe Set, Amps AC 10/100/1000A, Jaw Capacity 2.2 In., Connector Type 6 Pin DIN Plug, For...More

  • Category : Current Probes
Process Calibrator,Current and Voltage
  • FLUKE
  • Process Calibrator, Current and Voltage Process Calibrator,Current and Voltage
  • Item # 4WR69
  • Mfr. Model # Fluke-705
  • Loop Calibrator, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current Accuracy...More

  • Category : Handheld Loop and Process Calibrators
Temp Calibrator,to2498 Degrees F,NIST
  • EXTECH
  • Temp Calibrator, to2498 Degrees F, NIST Temp Calibrator,to2498 Degrees F,NIST
  • Item # 39M991
  • Mfr. Model # PRC30-NIST
  • Handheld Temperature Calibrator, Measurement Functions Temperature, Voltage and Current, Thermocouple Type J,...More

  • Category : Handheld Temperature Calibrators
Sound Meter/Datalogger with NIST
  • EXTECH
  • Sound Meter/Datalogger with NIST Sound Meter/Datalogger with NIST
  • Item # 13X124
  • Mfr. Model # SDL600-NIST
  • Sound Level Meter, Class 2, Datalogging, dB Range 30 to 130, Frequency Range 31.5 to 8000Hz, Frequency...More

  • Category : Sound Level Meters
Power Meter Kit,600kW,1000A
  • EXTECH
  • Power Meter Kit, 600kW, 1000A Power Meter Kit,600kW,1000A
  • Item # 4FB76
  • Mfr. Model # 382068
  • Clamp-On Power Meter Kit, Max. Watts 600kW, Max. VA 600kVA, Power Accuracy +/-2 Percent Rdg + 5 Digits, Max....More

  • Category : Clamp On Power Meters
Insulation Tester, 50 to 1000VDC
  • MEGGER
  • Insulation Tester, 50 to 1000VDC Insulation Tester
  • Item # 1PKC6
  • Mfr. Model # MIT420-EN
  • Insulation Tester, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0 to 200 gigohm,...More

  • Category : Insulation Testers
Hand Cranked Megohmmeter,1000VDC
  • AMPROBE
  • Hand Cranked Megohmmeter, 1000VDC Hand Cranked Megohmmeter
  • Item # 1WXF1
  • Mfr. Model # AMC-3
  • Hand Cranked Megohmmeter, Output Test Voltage 1000VDC, Insulation Resistance Range 500 megohm, Display...More

  • Category : Megohmmeters
Paperless Recorder, Power 100 To 240 VAC
  • MONARCH
  • Paperless Recorder, Power 100 To 240 VAC Paperless Recorder, Power 100 To 240 VAC
  • Item # 1VZY7
  • Mfr. Model # DC1250-S00
  • Paperless Recorder, Voltage Range 0-250 mVDC, 0 -1.25 VDC,0- 2.5 VDC, 0-5 VDC, 0- 12.5 VDC, 0- 25 VDC,...More

  • Category : Chartless Digital Recorders
Pressure Level Transmitter,Submersible
  • FLOWLINE
  • Pressure Level Transmitter, Submersible Pressure Level Transmitter,Submersible
  • Item # 12U453
  • Mfr. Model # LD31-S131
  • Pressure Level Transmitter, Submersible Level Measurement, Range 20psi (46.2' WC), Accuracy +/- 0.25 Percent...More

  • Category : Submersible Level Transmitters
Moisture Meter Restorative Kit,LCD
  • TRAMEX
  • Moisture Meter Restorative Kit, LCD Moisture Meter Restorative Kit,LCD
  • Item # 20RE94
  • Mfr. Model # MRH3RK
  • Moisture Meter Restorative Kit, MRH3 Has (3) Modes of Operations with Plug-In Wood Pin Probe and Plug-In RH...More

  • Category : Moisture Meters
Meter,Lcr/Esr,Dual LCD
  • B&K PRECISION
  • Meter, Lcr/Esr, Dual LCD Meter,Lcr/Esr,Dual LCD
  • Item # 4GA35
  • Mfr. Model # 885
  • Synthesized In Circuit LCR/ESR Meter, Tests Inductors, Capacitors, And Non-inductive Resistors, Display Dual...More

  • Category : LCR Meter
Power Analyzer/Datalogger,2000W,20A
  • EXTECH
  • Power Analyzer/Datalogger, 2000W, 20A Power Analyzer/Datalogger
  • Item # 4KC20
  • Mfr. Model # 380803
  • Power Analyzer/Datalogger, 1 Phase, 2000W Max. Watts, Kit Current Capability 20A, 1 Current Channels, 750V...More

  • Category : Power Meters and Analyzers
Process Calibrator,Current and Voltage
  • FLUKE
  • Process Calibrator, Current and Voltage Process Calibrator,Current and Voltage
  • Item # 1ND74
  • Mfr. Model # FLUKE-707
  • Loop Calibrator, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current Accuracy...More

  • Category : Handheld Loop and Process Calibrators
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More