Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

128 Results Found that Include 201 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Handheld Micromanometer,0 to 16 In WC
  • FLUKE
  • Handheld Micromanometer, 0 to 16 In WC Handheld Micromanometer,0 to 16 In WC
  • Item # 1CWL5
  • Mfr. Model # Fluke-922
  • Handheld Micromanometer, Pressure Range 0 to 16 In WC, Operating Range 0 to 4 KPa, Max. Pressure 0.6 psi...More

Combustion Analyzer Kit
  • BACHARACH
  • Combustion Analyzer Kit Combustion Analyzer Kit
  • Item # 36M790
  • Mfr. Model # 0024-8523
  • Combustion Analyzer Kit, Fuel Type Natural Gas, Oil #2, Oil #6, Kerosene, B5, And Propane/LPG, Combustion...More

Multimeter,Auto Kit
  • FLUKE
  • Multimeter, Auto Kit Multimeter,Auto Kit
  • Item # 5BB61
  • Mfr. Model # Fluke 88 V/A
  • Automotive Multimeter Kit, Voltage (DC) 600 mV-1000, Voltage (AC) 600 mV-1000, 60mA-10A Amps DC, 60mA-10 Amps...More

Pinless Moisture Meter,MeterLink(TM)
  • EXTECH
  • Pinless Moisture Meter, MeterLink(TM) Pinless Moisture Meter,MeterLink(TM)
  • Item # 4LZK9
  • Mfr. Model # MO297
  • Pinless Moisture Meter, MeterLink (TM) Wireless Bluetooth Interface, IR Thermometer, Displays Wet Bulb, Vapor...More

Vibration Meter,9VBattery,LCD,10to1500Hz
  • EXTECH
  • Vibration Meter, 9VBattery, LCD, 10to1500Hz Vibration Meter,9VBattery,LCD,10to1500Hz
  • Item # 40JL48
  • Mfr. Model # VB450
  • Vibration Meter, Acceleration Range 200m/s2, Frequency Range (Hz) 10 to 1500, Temp. Range (F) N/A, Temp....More

Combustion Analyzer Kit
  • BACHARACH
  • Combustion Analyzer Kit Combustion Analyzer Kit
  • Item # 36M788
  • Mfr. Model # 0024-8511
  • Combustion Analyzer Kit, Fuel Type Natural Gas, Oil #2, Oil #6, Kerosene, B5, And Propane/LPG, Combustion...More

Dosimeter,Noise
  • EXTECH
  • Dosimeter, Noise Dosimeter,Noise
  • Item # 4KC31
  • Mfr. Model # 407355
  • Noise Dosimeter, 70 to 140 dB Range, A Frequency Weighting, Accuracy +/-1.5 dB, Resolution 0.1 dB, Display...More

Digital Force Gauge,RS-232 Interface
  • EXTECH
  • Digital Force Gauge, RS-232 Interface Digital Force Gauge,RS-232 Interface
  • Item # 1LYP5
  • Mfr. Model # 475055
  • Digital Force Gauge, Range Selectable To 220 Lb Or 100 Kg Or 980 N, Measure Tension (Pull) or Compression...More

Pneumatic Test Pump
  • FLUKE
  • Pneumatic Test Pump Pneumatic Test Pump
  • Item # 2GXE3
  • Mfr. Model # FLUKE-700PTP-1
  • Pneumatic Test Pump, For Use With Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators,...More

Ultrasonic Diagnostic Tool, NC
  • SPECTRONICS
  • Ultrasonic Diagnostic Tool, NC Ultrasonic Diagnostic Tool, NC
  • Item # 21D133
  • Mfr. Model # MDE-2000NC
  • Ultrasonic Diagnostic Tool, Detects Leaks in Refrigerant, Compressed Air,Natural Gas,Propane, Gear and...More

Battery Operated Megohmmeter,1000VDC
  • MEGGER
  • Battery Operated Megohmmeter, 1000VDC Battery Operated Megohmmeter
  • Item # 2WCE5
  • Mfr. Model # MIT410-EN
  • Battery Operated Megohmmeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 100G...More

Digital Multimeter Kit, Full Size Multimeter Style, 1000 Ma
  • FLUKE
  • Digital Multimeter Kit, Full Size Multimeter Style, 1000 Max. AC Volts, 1000 Digital Multimeter Kit
  • Item # 1EVC7
  • Mfr. Model # FLUKE-289/FVF
  • Digital Multimeter Kit, Full Size, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10,...More

Milli Ohm Meter,0-2000 Ohms
  • AMPROBE
  • Milli Ohm Meter, 0-2000 Ohms Milli Ohm Meter,0-2000 Ohms
  • Item # 6NZH3
  • Mfr. Model # MO-100
  • Milli Ohm Meter, Resistance Range 0 to 2000 Ohms, Resolution 100u Ohms to 1 Ohms, Accuracy +/-0.5 Percent,...More

Milliamp Clamp Meter, 4-20 mA
  • MILWAUKEE
  • Milliamp Clamp Meter, 4-20 mA Milliamp Clamp Meter, 4-20 mA
  • Item # 46N348
  • Mfr. Model # 2231-20
  • Milliamp Clamp Meter, Digital, Clamp Meter Jaw Style Detachable, Max. DC Amps 100, Max. DC Volts 60, Jaw...More

Fume Hood Monitor,50 to 250 fpm,9-30V
Battery Tester,Deluxe Kit,24 Volt
  • OTC
  • Battery Tester, Deluxe Kit, 24 Volt Battery Tester,Deluxe Kit,24 Volt
  • Item # 1EAP7
  • Mfr. Model # 3168-HD
  • Battery Tester, Deluxe Kit, 12 to 24 Voltage Range, Works With Charging, Starting and Diode Systems, 50 to...More

Clamp On Current Leakage Tester, 3 mA, 30 mA, 30
  • Clamp On Current Leakage Tester, 3 mA, 30 mA, 30 A, 60 A AC Current Range, 600 Max. AC Volts Current Leakage Testers
  • Item # 1CWL7
  • Mfr. Model # FLUKE-360
  • Clamp On Current Leakage Tester, AC Current Range 3 mA, 30 mA, 30 A, 60 A, Resolution 0.001 mA, 0.01 mA, 0.01...More

Digital Clamp Meter,1400A
  • FLUKE
  • Digital Clamp Meter, 1400A Clamp Meter
  • Item # 2FTY8
  • Mfr. Model # FLUKE-353
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1400, Max. DC Amps 2000, Max. AC Volts...More

Indoor Air Quality Tester,CO2 0 to 5000
  • TSI ALNOR
  • Indoor Air Quality Tester, CO2 0 to 5000 Indoor Air Quality Tester,CO2 0 to 5000
  • Item # 3JXZ8
  • Mfr. Model # 7515
  • Indoor Air Quality Tester, Carbon Dioxide Concentration 0 to 5000 PPM, Accuracy CO2 +/-3 Percent of Reading...More

Proximity Tester,120VAC to 69kV
  • HDE
  • Proximity Tester, 120VAC to 69kV Proximity Tester,120VAC to 69kV
  • Item # 35ME33
  • Mfr. Model # PRX-69D
  • Proximity Tester, Noncontact, Voltage Range 120VAC to 69kV, Alarm Audible and LED, Power Required Lithium...More

Digital Panel Meter,Temp Or Process
  • RAYTEK
  • Digital Panel Meter, Temp Or Process Digital Panel Meter,Temp Or Process
  • Item # 1CVK3
  • Mfr. Model # RAYGPCM
  • Digital Panel Meter, Temperature or Process, Input Range 0 - 5 V DC or 4 - 20 mA DC or J, K, E, N, R, S, T...More

Power Supply,1 to 60V,15A
  • B&K PRECISION
  • Power Supply, 1 to 60V, 15A Power Supply,1 to 60V,15A
  • Item # 12P759
  • Mfr. Model # 1902
  • Power Supply, Output Volts (DC) 1 to 60, Output Current (Amps) 15 A, Current Limits 0 Percent to 100 Percent,...More

Panel Meter,Universal Strain Gauge
Submersible Level Transmitter,To 10 PSI
  • MERCOID
  • Submersible Level Transmitter, To 10 PSI Submersible Level Transmitter,To 10 PSI
  • Item # 2HMB4
  • Mfr. Model # PBLT2-10-40
  • Submersible Level Transmitter, Pressure Range 0 to 10 PSI, Cable Length 40 Ft., Wetted Materials 316...More

Environmental Diagnostic Kit
  • BUILDING HEALTH CHECK
  • Environmental Diagnostic Kit Environmental Diagnostic Kit
  • Item # 6JHR6
  • Mfr. Model # EAS
  • Environmental Diagnostic Kit, For Sampling Indoor Air Quality Up to Five Zones, For Use With Sampling...More

Wrist Strap/Footwear Tester
  • SCS
  • Wrist Strap/Footwear Tester Wrist Strap/Footwear Tester
  • Item # 20RE62
  • Mfr. Model # SCS-67354
  • Wrist Strap/Footwear Tester,Measuring Voltage 4VDC,Lower Resistance Limit 750 kilohms,Wrist Strap Upper...More

5.8mm Rigid Camera w/Macro lens (3m)
Digital Manometer,0 to 1000 mmHg
  • GRAINGER APPROVED
  • Digital Manometer, 0 to 1000 mmHg Digital Manometer,0 to 1000 mmHg
  • Item # 5ZPT1
  • Mfr. Model # 5ZPT1
  • Manometer, Type Digital, Pressure Range 0-1000 mmHG (Absolute), Accuracy +/-0.5 Percent Full Scale, Display...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More