Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

179 Results Found that Include 281 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Insulation Tester, 250 to 1000VDC
  • MEGGER
  • Insulation Tester, 250 to 1000VDC Insulation Tester
  • Item # 1PKC4
  • Mfr. Model # MIT400-EN
  • Insulation Tester, Output Test Voltage 250/500/1000VDC, Insulation Resistance Range 0 to 20 gigohm,...More

  • Category : Insulation Testers
Basic Stroboscope Kit,30 to 10,000 FPM
  • MONARCH
  • Basic Stroboscope Kit, 30 to 10,000 FPM Basic Stroboscope Kit,30 to 10,000 FPM
  • Item # 1UFK9
  • Mfr. Model # 6207-111
  • Basic Stroboscope Kit, Flashes per Minute 30 to 10,000, Resolution 1 FPM, Display 6 Digit LCD, Accuracy...More

  • Category : Stroboscopes
Digital Force Gauge,100 lb.,4 Digit LCD
  • SHIMPO
  • Digital Force Gauge, 100 lb., 4 Digit LCD Digital Force Gauge,100 lb.,4 Digit LCD
  • Item # 40KA01
  • Mfr. Model # FGE-100XY
  • Digital Force Gauge, Range 0 to 100 lb., Resolution 0.01 lb, 0.01 Kg, 0.1 N, Accuracy +/-0.2 Percent FS,...More

  • Category : Force Gauges
AC/DC Magnetic Meter/Data Logger,LCD
  • EXTECH
  • AC/DC Magnetic Meter/Data Logger, LCD AC/DC Magnetic Meter/Data Logger,LCD
  • Item # 30ZV08
  • Mfr. Model # SDL900
  • AC/DC Magnetic Meter/Data Logger, DC: 300mT, 3000mT, 3000G, 30000G/AC: 150mT, 1500mT, 1500G, 15000G, Accuracy...More

  • Category : Magnetic Field Measuring
Analog Radiation Detector
  • RADIATION ALERT
  • Analog Radiation Detector Analog Radiation Detector
  • Item # 3KWK6
  • Mfr. Model # Monitor 4
  • Radiation Detector, Gamma Radiation Range Detects Gamma down to 10-12 KeV, Alpha Energy Sensitivity Down to...More

  • Category : Radiation Detectors
Inductive Signal Clamp
  • RIDGID
  • Inductive Signal Clamp Inductive Signal Clamp
  • Item # 1DPH5
  • Mfr. Model # 20973
  • Inductive Signal Clamp, For Use With Mfr. No. ST-305/21898, Mfr. No. ST-510/21903 and Mfr. No. ST-33Q/26168,...More

  • Category : Underground Utility Locator Accessories
Ultrasonic Diagnostic Tool
  • SPECTRONICS
  • Ultrasonic Diagnostic Tool Ultrasonic Diagnostic Tool
  • Item # 21D132
  • Mfr. Model # MDE-2000
  • Ultrasonic Diagnostic Tool, Detects Leaks in Refrigerant, Compressed Air,Natural Gas,Propane, Gear and...More

  • Category : Ultrasonic Leak Detectors
Wireless HVAC System Kit
Pinless Moisture Meter,Data Logging
  • EXTECH
  • Pinless Moisture Meter, Data Logging Pinless Moisture Meter,Data Logging
  • Item # 2ENE9
  • Mfr. Model # MO295
  • Pinless Moisture Meter, IR Thermometer and Memory, Moisture Content 0 to 99 Percent, Display Dual Line LCD,...More

  • Category : Moisture Meters
Digital Stroboscope,30 to 20,000 FPM
  • MONARCH
  • Digital Stroboscope, 30 to 20,000 FPM Digital Stroboscope,30 to 20,000 FPM
  • Item # 1UFL1
  • Mfr. Model # 6204-110
  • Digital Stroboscope, Flashes per Minute 30 to 20,000, Resolution 0.01 FPM, Display 6 Digit LCD, Accuracy...More

  • Category : Stroboscopes
Infrared Camera,80 x 60,LCD,14 to 302F
  • FLIR
  • Infrared Camera, 80 x 60, LCD, 14 to 302F Infrared Camera
  • Item # 32MX57
  • Mfr. Model # FLIR C2
  • Infrared Camera, Wireless No, Temp. Range (F) 14 Degrees to 302 Degrees , Thermal Resolution 4800 Pixels, IR...More

  • Category : Infrared Cameras
Pen Vibration Meter
  • EXTECH
  • Pen Vibration Meter Pen Vibration Meter
  • Item # 13X135
  • Mfr. Model # VB400
  • Pen Vibration Meter, Acceleration Range 656ft/s2, 200m/s2, 20.39g, Frequency Range 10Hz to 1k, Velocity...More

  • Category : Vibration Meters
Milli Ohm Meter,200m Ohms-2000 Ohms
  • EXTECH
  • Milli Ohm Meter, 200m Ohms-2000 Ohms Milli Ohm Meter,200m Ohms-2000 Ohms
  • Item # 1XU18
  • Mfr. Model # 380580
  • Milli Ohm Meter, Resistance Range 200 megohm to 2000 ohm, Resolution 0.1 Ohms to 1 Ohms, Accuracy +/-0.5...More

  • Category : Milli/Micro Ohm Meters
Hand Cranked Megohmmeter,250/500/1000VDC
  • AEMC
  • Hand Cranked Megohmmeter, 250/500/1000VDC Hand Cranked Megohmmeter,250/500/1000VDC
  • Item # 6YPR4
  • Mfr. Model # 6503
  • Hand Cranked Megohmmeter, Output Test Voltage 250/500/1000VDC, Insulation Resistance Range 500/5000 ohm, Live...More

  • Category : Megohmmeters
Battery Tester,Kit,24 Volt
  • OTC
  • Battery Tester, Kit, 24 Volt Battery Tester,Kit,24 Volt
  • Item # 1EAP6
  • Mfr. Model # 3167-HD
  • Battery Tester, Kit, 12 to 24 Voltage Range, Works With Charging, Starting and Diode Systems, 50 to 2000 Cold...More

  • Category : Battery Testers
Digital Manometer.0 to775 mm HG.+/-0.25
  • MERIAM
  • Digital Manometer.0 to775 mm HG.+/-0.25 Manometer
  • Item # 5ENN8
  • Mfr. Model # ZM100-14
  • Handheld Digital Manometer, Pressure Range 0 to 775 mm Hg, Max. Pressure 200 psi (14 Bar), Accuracy +/-0.25...More

  • Category : Micromanometers
Sound Meter/Datalogger
  • EXTECH
  • Sound Meter/Datalogger Sound Meter/Datalogger
  • Item # 13X123
  • Mfr. Model # SDL600
  • Sound Level Meter, Class 2, Datalogging, dB Range 30 to 130, Frequency Range 31.5 to 8000Hz, Frequency...More

  • Category : Sound Level Meters
High Capacity Force Gauge with SD Card
  • EXTECH
  • High Capacity Force Gauge with SD Card High Capacity Force Gauge with SD Card
  • Item # 19L862
  • Mfr. Model # 475044-SD
  • Digital Force Gauge/Datalogger, Range 44lbs, 20kg, 196 Newtons, Resolution 0.01lbs, 0.01kg, 0.05 Newtons,...More

  • Category : Force Gauges
Digital Force Gauge,50 lb.,4 Digit LCD
  • SHIMPO
  • Digital Force Gauge, 50 lb., 4 Digit LCD Digital Force Gauge,50 lb.,4 Digit LCD
  • Item # 40JZ99
  • Mfr. Model # FGE-50XY
  • Digital Force Gauge, Range 0 to 50 lb., Resolution 0.01 lb, 0.01 Kg, 0.1 N, Accuracy +/-0.2 Percent FS,...More

  • Category : Force Gauges
Pinless Moisture Psychrometer
  • FLIR
  • Pinless Moisture Psychrometer Pinless Moisture Psychrometer
  • Item # 21EP02
  • Mfr. Model # MR77
  • Temperature and Humidity Meter, 0 to 99 Percent Relative Humidity Range, +/-2.5 Percent Humidity Accuracy,...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Digital Moisture Meter Kit,Roller Probe
  • GENERAL
  • Digital Moisture Meter Kit, Roller Probe Digital Moisture Meter Kit,Roller Probe
  • Item # 4ENF7
  • Mfr. Model # MM70D-7022KIT
  • Digital Moisture Meter Kit, Interchangeable Extension Probes, Moisture Content 5.5 to 99.9 Percent, Moisture...More

  • Category : Moisture Meters
Basic Battery LED Strobe,30-500,000
  • MONARCH
  • Basic Battery LED Strobe, 30-500,000 Basic Battery LED Strobe,30-500,000
  • Item # 36J793
  • Mfr. Model # 6230-110
  • Basic Battery LED Strobe, Flashes per Minute 30-500,000, Resolution 0.01 FPM, Display LCD Alphanumeric,...More

  • Category : Stroboscopes
Compact Ultrasonic Leak Detector
Portable Infrared Calibrator, 40° to 158°F (-40°
8GHZ RF/EMF STRENGTH METER
  • EXTECH
  • 8GHZ RF/EMF STRENGTH METER 8GHZ RF/EMF STRENGTH METER
  • Item # 9XFN3
  • Mfr. Model # 480846
  • RF/EMF Strength Meter, 20mV/m to 108.0V/m53 micronA/m to 286.4mA/m1 micronW/m2 to 30.93W/m20 micronW/cm2 to...More

  • Category : Magnetic Field Measuring
Carbon Monoxide Analyzer
  • UEI TEST INSTRUMENTS
  • Carbon Monoxide Analyzer Carbon Monoxide Analyzer
  • Item # 9NZZ2
  • Mfr. Model # CO95
  • Carbon Monoxide Analyzer, Carbon Monoxide Measurement Range (PPM) 0 to 1999 ppm, Carbon Dioxide Concentration...More

  • Category : Gas Analyzers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More