Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

197 Results Found that Include 418 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Digital Multimeter Kit, Full Size Multimeter Style, 1000 Ma
  • FLUKE
  • Digital Multimeter Kit, Full Size Multimeter Style, 1000 Max. AC Volts, 1000 Digital Multimeter Kit
  • Item # 1PEK9
  • Mfr. Model # Fluke-87-V/E2
  • Digital Multimeter Kit, Full Size, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10,...More

  • Category : Digital Multimeters
Infrared Camera Kit,60 mK,7854 Pixels
  • MILWAUKEE
  • Infrared Camera Kit, 60 mK, 7854 Pixels Infrared Camera Kit
  • Item # 44YW65
  • Mfr. Model # 2258-21
  • Infrared Camera Kit, Wireless No, Temp. Range (F) 14 to 626 , Temp. Range (C) -10 to 330 , Thermal...More

  • Category : Infrared Cameras
Circuit Tracing Kit,9 to 300VAC,Enrgzd
  • AMPROBE
  • Circuit Tracing Kit, 9 to 300VAC, Enrgzd Circuit Tracing Kit
  • Item # 1WXH8
  • Mfr. Model # CT-100
  • Circuit Tracer Kit, Voltage Range 9 to 300VAC, For Use On Energized Lines, Audible Indicator Yes, Display...More

  • Category : Circuit Tracers
Wire Tracer,9 to 300VAC
  • AMPROBE
  • Wire Tracer, 9 to 300VAC Wire Tracer
  • Item # 30PJ80
  • Mfr. Model # AT-4001-A
  • Wire Tracer, Voltage Range 9 to 300VAC, For Use On Wires/Circuits, Receiver to Transmitter Distance 20 ft.,...More

  • Category : Circuit Tracers
Thermal Image Moisture Metr,Remote Probe
  • FLIR
  • Thermal Image Moisture Metr, Remote Probe Thermal Image Moisture Metr,Remote Probe
  • Item # 38YJ14
  • Mfr. Model # MR160
  • Thermal Imaging Moisture Meter, Remote Probe, Sensor Type Internal Pinless Moisture, External Moisture Pin...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Basic Stroboscope,30 to 10,000 FPM
  • MONARCH
  • Basic Stroboscope, 30 to 10,000 FPM Basic Stroboscope,30 to 10,000 FPM
  • Item # 1UFK8
  • Mfr. Model # 6207-110
  • Basic Stroboscope, Flashes per Minute 30 to 10,000, Resolution 0.01 FPM, Display 6 Digit LCD, Accuracy...More

  • Category : Stroboscopes
Ultrasonic Leak Detector
  • AMPROBE
  • Ultrasonic Leak Detector Ultrasonic Leak Detector
  • Item # 1WXG9
  • Mfr. Model # TMULD-300
  • Ultrasonic Leak Detector, AC Frequency Response 35 KHz to 45 KHz, Quickly Detects and Pinpoints the Origin of...More

  • Category : Ultrasonic Leak Detectors
Video Borescope,5 In,36 In Shaft
  • GENERAL
  • Video Borescope, 5 In, 36 In Shaft Wireless Video Borescope
  • Item # 20VC70
  • Mfr. Model # DCS500
  • Wireless Video Borescope, Observation Depth 1 In. to 10 ft., Monitor Size 5 In., Camera Size 9.0mm, Shaft...More

  • Category : Borescopes
Hood & Frame Kit,2 Ft X 4 FT
Data Logger,100 ft.Range,Continuous
  • HOBO
  • Data Logger, 100 ft.Range, Continuous Data Logger,100 ft.Range,Continuous
  • Item # 48LX24
  • Mfr. Model # MX1102
  • Data Logger, Carbon Dioxide, Temperature and Humidity, Temp. Range (F) 32 Degrees to 122 Degrees , Relative...More

  • Category : Nonelectrical Properties Data Loggers
Data Logging Sound Level Meter
  • EXTECH
  • Data Logging Sound Level Meter Data Logging Sound Level Meter
  • Item # 1TZP3
  • Mfr. Model # HD600
  • Data Logging Sound Level Meter, 30 to 130 dB Range, Frequency Range 31.5 to 8000 Hz, A and C Frequency...More

  • Category : Sound Level Meters
IR Therm,14 to 482F,1in @ 43in Focus
  • FLUKE
  • IR Therm, 14 to 482F, 1in @ 43in Focus Infrared Thermometer
  • Item # 29TJ14
  • Mfr. Model # FLK-VT04
  • Infrared Thermometer, Temp. Range (F) 14 Degrees to 482 Degrees F, Temp. Range (C) -10 Degrees to 250 Degrees...More

  • Category : Infrared Thermometers
Portable Combustion Meter,CO,CO2
  • UEI TEST INSTRUMENTS
  • Portable Combustion Meter, CO, CO2 Portable Combustion Meter,CO,CO2
  • Item # 15U824
  • Mfr. Model # C20
  • Portable Combustion Meter, Digital Electronic, CO, CO2, Fuel Type Light Oil, Propane, Natural Gas, Heavy Oil,...More

  • Category : Combustion Analyzers
Video Borescope,3.5 In,36 In Shaft
  • RIDGID
  • Video Borescope, 3.5 In, 36 In Shaft Video Borescope
  • Item # 13C591
  • Mfr. Model # 37888
  • Video Borescope, Observation Depth 3 to 6 ft., Monitor Size 3.5 In., Camera Size 17.0mm, Shaft Dia. 0.66 In.,...More

  • Category : Borescopes
Gauge,Digital Force,0 to 44 Lbs
Precision Milli Ohm Meter,20m-20K Ohms
Pinless Moisture Meter
  • EXTECH
  • Pinless Moisture Meter Pinless Moisture Meter
  • Item # 2ENE8
  • Mfr. Model # MO290
  • Pinless Moisture Meter, IR Thermometer, Moisture Content 0 to 99 Percent, Display Dual Line LCD, Data Hold...More

  • Category : Moisture Meters
Handheld Manometer Kit.0 to 20.00 In WC
  • DWYER INSTRUMENTS
  • Handheld Manometer Kit.0 to 20.00 In WC Handheld Manometer Kit.0 to 20.00 In WC
  • Item # 1XFW5
  • Mfr. Model # 475-1-FM-AV
  • Handheld Digital Manometer Kit, Pressure Range 0 to 20 In WC, Operating Range 0 to 5 KPa, Max. Pressure 10...More

  • Category : Micromanometers
Vibration Meter,IP67 Rated
  • TEST PRODUCTS INTL.
  • Vibration Meter, IP67 Rated Vibration Meter,IP67 Rated
  • Item # 38NJ28
  • Mfr. Model # 9070
  • Vibration Meter, Acceleration Range 0.01 g to 50g, Frequency Range (Hz) 2/10 Hz to 1kHz ISO, 1kHz to 10kHz...More

  • Category : Vibration Meters
Gas Analyzer Kit
  • BACHARACH
  • Gas Analyzer Kit Gas Analyzer Kit
  • Item # 6T151
  • Mfr. Model # 10-5000
  • CO2 Analyzer Kit (Carbon Dioxide), Analog, Carbon Dioxide Concentration 0 to 20 Percent, Display Analog,...More

  • Category : Combustion Analyzers
Battery Operated Megohmmeter,1000VDC
  • FLUKE
  • Battery Operated Megohmmeter, 1000VDC Battery Operated Megohmmeter
  • Item # 1BE65
  • Mfr. Model # FLUKE-1507
  • Battery Operated Megohmmeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M...More

  • Category : Megohmmeters
Temperature Chart Recorder,KThermocouple
  • Temperature Chart Recorder, KThermocouple Temperature Chart Recorder
  • Item # 19YM21
  • Mfr. Model # KT8P2
  • Temperature Chart Recorder, K Thermocouple, Chart Size (In.) 8, 1, 7, or 31 Recording Time (Day), Temp. Range...More

  • Category : Circular Chart Recorders
Battery Operated Megohmmeter,250/1000VDC
  • AMPROBE
  • Battery Operated Megohmmeter, 250/1000VDC Battery Operated Megohmmeter
  • Item # 1WXG3
  • Mfr. Model # AMB-45
  • Battery Operated Megohmmeter, Output Test Voltage 250/500/1000VDC, Insulation Resistance Range 4/40/400/4000...More

  • Category : Megohmmeters
Pocket LED Strobe Kit,RPM 30-300,000
  • MONARCH
  • Pocket LED Strobe Kit, RPM 30-300,000 Pocket LED Strobe Kit,RPM 30-300,000
  • Item # 36J801
  • Mfr. Model # PLS Kit
  • Pocket LED Strobe Kit, Flashes per Minute 30-300,000, RPM Range 30-300,000, Resolution 0.01 to 1.0 FPM,...More

  • Category : Stroboscopes
Velocity Matrix Probe,25 to 8000 FPM
Clamp On AC Current Logger,0 to 600 A
  • AEMC
  • Clamp On AC Current Logger, 0 to 600 A Clamp On AC Current Logger,0 to 600 A
  • Item # 2KGY1
  • Mfr. Model # CL601
  • Clamp On AC Current Logger, Current Range 0 to 600 A AC, 1 Current Channels, Current Accuracy +/-1 Percent of...More

  • Category : Electrical Properties Data Loggers
Digital Gauge/Transmitter,60 PSI
  • ASHCROFT
  • Digital Gauge/Transmitter, 60 PSI Digital Gauge/Transmitter,60 PSI
  • Item # 2AGB3
  • Mfr. Model # 302174SD02LXBLBKVAC/60
  • Digital Gauge/Transmitter, Dial Size 3 In, Connection Size 1/4 In NPT, Connection Location Lower, Accuracy...More

  • Category : Digital Pressure & Vacuum Gauges with Transmitters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More