Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Test Instruments

409 Results Found that Include 696 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Meter Hanging Kit
  • FLUKE
  • Meter Hanging Kit Meter Hanging Kit
  • Item # 6GNP2
  • Mfr. Model # TPAK
  • Meter Hanging Kit, Material Nylon/Plastic, Color Black, For Use With Fluke Digital Multimeters, Other Fluke...More

Chart Recorder Pens,Red,Pk6
  • WINTERS
  • Gauge Gauge
  • Multiple product options available

    Multiple product options available

Pincer Test Probes,Black/Red,1000VDC,PR
  • FLUKE
  • Pincer Test Probes, Black/Red, 1000VDC, PR Pincer Test Probes,Black/Red,1000VDC,PR
  • Item # 3MU84
  • Mfr. Model # Fluke-AC283
  • Pincer Test Probes, Plug and Connector Description Test Clip, Color Black, Red, Safety Rating CAT IV 600V,...More

Gland,Mounting
Digital Stopwatch,Relative Humidity
  • EXTECH
  • Digital Stopwatch, Relative Humidity Digital Stopwatch,Relative Humidity
  • Item # 4FB70
  • Mfr. Model # HW30
  • Digital Stopwatch, Count up to 9 hr., 59 min., 59 sec. Timing Range, Accuracy +/-5 Seconds per Day, 2-line...More

Replacement Pen Kit, 3 Red, 3 Blue
RS232 to USB Adaptor
  • EXTECH
  • RS232 to USB Adaptor RS232 to USB Adaptor
  • Item # 4GPR3
  • Mfr. Model # USB100
  • RS232 to USB Adaptor, Includes CD with Drivers and Instructions, For Use With Virtually any Product that has...More

Jaw Test Probes,10A,PR
  • FLUKE
  • Jaw Test Probes, 10A, PR Jaw Test Probes,10A,PR
  • Item # 3MU82
  • Mfr. Model # Fluke-AC220
  • Jaw Test Probes, Plug and Connector Description Alligator Clip, Color Black, Red, Safety Rating CAT IV 600V,...More

Chart, 8 In, 0 to +200, 24 Hr,PK60
Chart,4 In,-22 to 122 F,7 Day,PK60
Insulation Piercing Test Clip,1000VDC
  • FLUKE
  • Insulation Piercing Test Clip, 1000VDC Insulation Piercing Test Clip,1000VDC
  • Item # 1TC26
  • Mfr. Model # Fluke-AC89
  • Insulation Piercing Test Clip, Plug and Connector Description Banana Jack, Color Red, Length 6-1/2 In.,...More

Circular Chart,6 In,0 to 100F,7 Day,PK60
Digital Pocket Thermometer,4-1/2 In. L
  • TRACEABLE
  • Digital Pocket Thermometer, 4-1/2 In. L Digital Pocket Thermometer,4-1/2 In. L
  • Item # 3KTU7
  • Mfr. Model # 4038
  • Digital Pocket Thermometer, Temp. Range (F) 14 to 230 Degrees F, Temp. Range (C) -10 to 110 Degrees C, Stem...More

Holster,2x4-1/4x8,Yellow/Black
  • FLUKE
  • Holster, 2x4-1/4x8, Yellow/Black Holster
  • Item # 4YE79
  • Mfr. Model # Fluke-H80M
  • Holster, Material Plastic, Overall Height 2 In., Overall Width 4-1/4 In., Overall Depth 8 In., Color...More

Loud Timer
Chart,4 In,-30 to 50 C,7 Day,PK60
Thermometer Holster
  • FLUKE
  • Thermometer Holster Thermometer Holster
  • Item # 5YB23
  • Mfr. Model # Fluke-H6
  • Thermometer Holster , For Use With FLUKE-63 to FLUKE-68-NIST, FLUKE-68 IS and FLUKE-68 IS NIST, Features...More

Chart,3 In,22 to 68 F,7 Day,PK60
Chart, 8 In, -20 to +120, 7 Day,PK60
Air Filter Kit
Chart, 8 In, -20 to +120, 31 Day,PK60
Circular Paper Chart,7 day,PK60
Moisture Meter,LCD,9V
  • EXTECH
  • Moisture Meter, LCD, 9V Moisture Meter,LCD,9V
  • Item # 40GT02
  • Mfr. Model # MO50
  • Moisture Meter, Audible Alert, Icons Display Low, Medium And High Levels of Moisture Content, Auto Power Off...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More