Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

100 Results Found that Include 130 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Indoor Digital Hygrometer,14 to 140 F
  • EXTECH
  • Indoor Digital Hygrometer, 14 to 140 FDigital Hygrometer
  • Item # 4PC65
  • Mfr. Model # 445703
  • Digital Hygrometer, Indoor, Wall or Desk Mounting, 14 Degrees to 140 Degrees Temp. Range (F), -10 Degrees to...More

Meter Hanging Kit
  • FLUKE
  • Meter Hanging KitMeter Hanging Kit
  • Item # 6GNP2
  • Mfr. Model # TPAK
  • Meter Hanging Kit, Material Nylon/Plastic, Color Black, For Use With Fluke Digital Multimeters, Other Fluke...More

Jaw Test Probes,10A,PR
  • FLUKE
  • Jaw Test Probes, 10A, PRJaw Test Probes,10A,PR
  • Item # 3MU82
  • Mfr. Model # Fluke-AC220
  • Jaw Test Probes, Plug and Connector Description Alligator Clip, Color Black, Red, Safety Rating CAT IV 600V,...More

Test Lead,Black/Red,PR
  • SIMPSON ELECTRIC
  • Test Lead, Black/Red, PRTest Lead,Black/Red,PR
  • Item # 1T608
  • Mfr. Model # 00043
  • Test Lead, Length 48 In., Color Red/Black, Plug and Connector Description Shrouded Right Angle, For Use With...More

Digital Pocket Thermometer,4-1/2 In. L
  • EXTECH
  • Digital Pocket Thermometer, 4-1/2 In. LDigital Pocket Thermometer
  • Item # 5WG21
  • Mfr. Model # 39272
  • Digital Pocket Thermometer, Temp. Range (F) -58 to 572 Degrees F, Temp. Range (C) -50 to 300 Degrees C, Stem...More

Manometer,U Inclined
  • DWYER INSTRUMENTS
  • Manometer, U InclinedManometer,U Inclined
  • Item # 2T650
  • Mfr. Model # MARK II 25
  • Molded Plastic U Inclined Manometer, Operating Range 0-3 Inches WC, Full Scale Accuracy Maximum Temperature...More

Test Lead,60 In. L,Black/Red,1000VAC,PR
  • FLUKE
  • Test Lead, 60 In. L, Black/Red, 1000VAC, PRTest Lead
  • Item # 5PR89
  • Mfr. Model # Fluke-TL27
  • Test Lead, Length 60 In., Color Red/Black, Wire Insulation EPDM, Safety Rating CAT III 1000V, Max. Amps 10,...More

Chart Recorder Pens,Red,Pk6
3-Channel,Jumbo Timer,Traceable
  • TRACEABLE
  • 3-Channel, Jumbo Timer, Traceable3-Channel,Jumbo Timer,Traceable
  • Item # 6KED6
  • Mfr. Model # 5008
  • Timer, Max. Time Setting 99 hr., 59 min., 59 sec., Display 1-3/4 In. x 1-1/2 In. Three line with 1/2 In. LCD...More

Test Leads,Precision Electronic
  • GRAINGER APPROVED
  • Test Leads, Precision ElectronicTest Leads
  • Item # 4WPZ7
  • Mfr. Model # 4WPZ7
  • Test Leads, Length 39 In., Safety Rating CAT III 1000V, Plug and Connector Description Precision Electronic...More

Recharger,Battery
Bead Wire Temp Probe,-40 to 500 Deg F
  • FLUKE
  • Bead Wire Temp Probe, -40 to 500 Deg FBead Wire Temperature Probe
  • Item # 1T322
  • Mfr. Model # Fluke-80PK-1
  • Bead Wire Temperature Probe, Air or Surface, K Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F),...More

Soft Carrying Case,1-1/2x5x6-3/4,Blk/Ylw
  • FLUKE
  • Soft Carrying Case, 1-1/2x5x6-3/4, Blk/YlwSoft Carrying Case
  • Item # 6T200
  • Mfr. Model # Fluke-C12A
  • Soft Carrying Case, Material Vinyl, Overall Height 1-1/2 In., Overall Width 5 In., Overall Depth 6-3/4 In.,...More

Bead Wire Temperature Probe,196 in.L
  • EXTECH
  • Bead Wire Temperature Probe, 196 in.LBead Wire Temperature Probe,196 in.L
  • Item # 40JZ53
  • Mfr. Model # TP873-5M
  • Bead Wire Temperature Probe, Temperature Measurement , K Thermocouple, -22 Degrees to 572 Degrees Temp. Range...More

Digital Pocket Thermometer,8-3/8 In. L
  • GENERAL
  • Digital Pocket Thermometer, 8-3/8 In. LDigital Pocket Thermometer
  • Item # 3KTW1
  • Mfr. Model # DT310LAB
  • Digital Pocket Thermometer, Temp. Range (F) -58 Degrees to 482 Degrees F, Temp. Range (C) -50 Degrees to 240...More

ESD Protection Kit,Field Service,10 ft
Digital Pocket Thermometer,LCD
  • OAKTON
  • Digital Pocket Thermometer, LCDDigital Pocket Thermometer,LCD
  • Item # 9DNT6
  • Mfr. Model # WD-90003-00
  • Digital Pocket Thermometer, Temp. Range (F) 14 to 392 Degrees F, Stem Length 5 In., Accuracy +/-1 Degrees C,...More

Temperature Humidity Meter,Pen,20-100Pct
  • GENERAL
  • Temperature Humidity Meter, Pen, 20-100PctTemperature Humidity Meter
  • Item # 6MRP1
  • Mfr. Model # PTH8707
  • Temperature Humidity Meter, Pen, 20 Percent to 100 Percent Relative Humidity Range, +/-3 Percent Humidity...More

Coolant Test Kit,Test Kit,CTK5029
Wireless Multizone Thermometer,14-158F
  • TAYLOR
  • Wireless Multizone Thermometer, 14-158FWireless Multizone Thermometer
  • Item # 3NZL5
  • Mfr. Model # 1526
  • Wireless Multizone Thermometer, Features Reads up to 3 Remote Sensors, Stand or Wall Mount, Low Battery...More

Flush Mount Kit for Magnehelic Gage
  • DWYER INSTRUMENTS
  • Flush Mount Kit for Magnehelic GageFlush Mount Kit for Magnehelic Gage
  • Item # 23Z326
  • Mfr. Model # A-464
  • Flush Mount Kit, For Use With Differential Pressure Instruments, Connection Barb Fitting for 3/16 In. ID...More

Dolly,20mm,PK10
  • DEFELSKO
  • Dolly, 20mm, PK10Dolly,20mm,PK10
  • Item # 2GE33
  • Mfr. Model # ADDITIONAL 20MM DOLLIES
  • Dolly, 20mm, For Use With 2GE29, Application Testing Bond Strength Of Coatings On Steel, Includes 20mm...More

Digital Therm, Dual
  • TRACEABLE
  • Digital Therm, DualDigital Therm, Dual
  • Item # 6KED2
  • Mfr. Model # 4307
  • Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators,...More

Printer Paper,Use With 5KY67,PK5
Dissipative Table Mat,4 x 2 ft,w/Strap
Outside Air Static Pressure Pickup
  • DWYER INSTRUMENTS
  • Outside Air Static Pressure PickupOutside Air Static Pressure Pickup
  • Item # 23Z324
  • Mfr. Model # A-420A
  • Static Pressure Pickup, For Use With Differential Pressure Instruments, Connection Barb Fitting 1/8 In. to...More

Holster,9x3-1/2x2-1/2,Black/Yellow
  • FLUKE
  • Holster, 9x3-1/2x2-1/2, Black/YellowHolster
  • Item # 1RH79
  • Mfr. Model # Fluke-H3
  • Holster, Material Fabric, Overall Height 9 In., Overall Width 3-1/2 In., Overall Depth 2-1/2 In., Color...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More