Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Test Instruments

429 Results Found that Include 462 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Voltage Detector,50 to 1000VAC,6 In. L
  • AMPROBE
  • Voltage Detector, 50 to 1000VAC, 6 In. LVoltage Detector
  • Item # 12U589
  • Mfr. Model # VP-440/WWG
  • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Visual, Battery Type AAA, Safety Rating CAT III...More

Chart Recorder Pen,Purple Color,PK6
Rain Gauge, English
Retractable Tip Test Lead Kit,48 In
  • GRAINGER APPROVED
  • Retractable Tip Test Lead Kit, 48 InRetractable Tip Test Lead Kit,48 In
  • Item # 4WPZ4
  • Mfr. Model # 4WPZ4
  • Retractable Tip Test Lead, Length 39 In., Color Red/Black, Safety Rating CAT IV 1000V, Max. Amps 10, Max....More

Mtl Ot Static Shielding Bg,10x12,PK100
Professional Test Lead Kit,42 In. L
  • EXTECH
  • Professional Test Lead Kit, 42 In. LTest Lead Kit
  • Item # 8G784
  • Mfr. Model # TL808-KIT
  • Test Lead Kit, For Use With Multimeters and Clamp On Ammeters, Lead Length 42 In., Safety Rating CAT III...More

Pressure Gauge,Tire,0 to 100 psi
Test Lead Kit,53-8/9 In. L,15A
  • KEYSIGHT TECHNOLOGIES
  • Test Lead Kit, 53-8/9 In. L, 15ATest Lead Kit,53-8/9 In. L,15A
  • Item # 4MTY2
  • Mfr. Model # U8202A
  • Test Lead Kit, For Use With U3606A Keysight Digital Multimeter DC Power Supply, Lead Length 53-8/9 In.,...More

Vacuum Gauge,Test,1-1/2 In
  • GRAINGER APPROVED
  • Vacuum Gauge, Test, 1-1/2 InVacuum Gauge
  • Item # 4FMH7
  • Mfr. Model # 4FMH7
  • Vacuum Gauge, Test, 1-1/2 In., 30 to 0 In. Hg Vac, -100 to 0 kPa, Connection Size 1/8 In. NPT, Connection...More

Digital Pocket Thermometer,-58 to 572 F
  • Digital Pocket Thermometer, -58 to 572 FDigital Pocket Thermometer
  • Item # 23NU22
  • Mfr. Model # 23NU22
  • Digital Pocket Thermometer, Temp. Range (F) -58 to 572 Degrees , Temp. Range (C) -50 to 300 Degrees , Stem...More

Siphon,1000 psi,1/4 In NPT,SS
Digital Panel Mount,NTC,-58 to 158
  • GRAINGER APPROVED
  • Digital Panel Mount, NTC, -58 to 158Digital Panel Mount Thermometer
  • Item # 13E397
  • Mfr. Model # 13E397
  • Digital Panel Mount Thermometer, Sensor Type NTC Thermistor, -58 Degrees to 158 Degrees Temp. Range (F), -50...More

Bimetal Thermowell,Brass,1/2 NPSM
  • GRAINGER APPROVED
  • Bimetal Thermowell, Brass, 1/2 NPSMBimetal Thermowell
  • Item # 24C471
  • Mfr. Model # 24C471
  • Bimetal Thermowell, Internal Thread Size 1/2 NPSM, Stem Length 6 In., Process Connection 3/4 In. NPT,...More

Carrying Case,Hard,7.3 x10.4 x 3.2 In
  • GRAINGER APPROVED
  • Carrying Case, Hard, 7.3 x10.4 x 3.2 InHard Carrying Case
  • Item # 4WTA1
  • Mfr. Model # 4WTA1
  • Hard Carrying Case, Material HDPE, Overall Height 7-3/8 In., Overall Width 10-7/16 In., Overall Depth 3-1/4...More

Armored Thermometer,0 deg to 300 deg F
  • VEE GEE
  • Armored Thermometer, 0 deg to 300 deg FArmored Thermometer,0 deg to 300 deg F
  • Item # 36TY25
  • Mfr. Model # 80703-A
  • Armored Liquid In Glass Thermometer, Temp. Range 0 Degrees to 300 Degrees F, Length 120mm, Immersion Depth...More

Pocket Digital Multimeter,600V,40 MOhms
  • AMPROBE
  • Pocket Digital Multimeter, 600V, 40 MOhmsDigital Multimeter
  • Item # 1WKN3
  • Mfr. Model # PM51A
  • Digital Multimeter, Pocket, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 10, Max. DC Amps 10, Max. Ohms...More

Test Leads,60 In. L,Black/Red
  • FLUKE
  • Test Leads, 60 In. L, Black/RedTest Leads
  • Item # 4XKU5
  • Mfr. Model # TL76
  • Test Leads, Length 60 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT III 1000V, CAT IV...More

Flip-Open Pocket Thermometer,-58 to 572F
  • TRACEABLE
  • Flip-Open Pocket Thermometer, -58 to 572FFlip Open Pocket Thermometer
  • Item # 3KGL8
  • Mfr. Model # 4372
  • Flip-Open Pocket Thermometer, Temp. Range (F) -50 Degrees to 300 Degrees , Temp. Range (C) -58 Degrees to 572...More

Type-K Thermocouple,-40 to 500 Deg F
  • FLUKE
  • Type-K Thermocouple, -40 to 500 Deg FImmersion Temperature Probe
  • Item # 4YV56
  • Mfr. Model # 80PJ-1
  • Type-K Thermocouple Bead Probe, Air or Surface, J Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F),...More

Thermometer,Analog,-40-400 deg,3/4in NPT
  • WINTERS
  • Thermometer, Analog, -40-400 deg, 3/4in NPTThermometer,Analog,-40-400 deg,3/4in NPT
  • Item # 20JN64
  • Mfr. Model # TAS150LF
  • Thermometer, Connection Location Angle, Temp. Range (F) -40 Degrees F to 400 Degrees , Temp. Range (C) -40...More

Chart Recorder Pen,Red,PK6
Soft Carrying Case,2 In H,8 In D,Black
  • FLUKE
  • Soft Carrying Case, 2 In H, 8 In D, BlackSoft Carrying Case
  • Item # 3MU93
  • Mfr. Model # Fluke-C23
  • Soft Carrying Case, Material Vinyl, Overall Height 2 In., Overall Width 4 In., Overall Depth 8 In., Color...More

Circular Chart,4 In,0 to 300,7 Day,Pk60
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More