Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

378 Results Found that Include 482 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Digital Pocket Thermometer,2-3/4 In. L
  • COOPER ATKINS
  • Digital Pocket Thermometer, 2-3/4 In. L Digital Pocket Thermometer
  • Item # 5WX81
  • Mfr. Model # DPP400W
  • Digital Pocket Thermometer, Temp. Range (F) -40 to 392 Degrees F, Temp. Range (C) -40 to 200 Degrees C, Stem...More

  • Category : Pocket Thermometers
Digital Panel Mount,-40 to 300
  • TAYLOR
  • Digital Panel Mount, -40 to 300 Digital Panel Mount,-40 to 300
  • Item # 5XL18
  • Mfr. Model # 9940-10
  • Digital Panel Mount Thermometer, -40 Degrees to 300 Degrees Temp. Range (F), Power Source AAA Battery,...More

  • Category : Digital Panel Mount Thermometers
Chart,10.313 In,0 to 100,1 Day,PK100
Jumbo Timer,1 In,LCD
  • TRACEABLE
  • Jumbo Timer, 1 In, LCD Jumbo Timer,1 In,LCD
  • Item # 8PGN6
  • Mfr. Model # 5022
  • Jumbo Timer, Max. Time Setting 23 hr., 59 min., 59 sec., Display 1 In. LCD, Alarm Audible and visual, each...More

  • Category : Digital And Mechanical Timers
Chart,10.313 In,0 to 400,1 Day,PK100
STOPWATCH JUMBO DIGIT NIST 3X2
  • TRACEABLE
  • STOPWATCH JUMBO DIGIT NIST 3X2 STOPWATCH JUMBO DIGIT NIST 3X2
  • Item # 5CVT8
  • Mfr. Model # 1051
  • Count up to 23 hr., 59 min., 59 sec. Timing Range, 1/2 In., LCD Display, Calendar Display Time of day in...More

  • Category : Stopwatches
Digital Pocket Thermometer,LCD,2-7/8In L
  • TAYLOR
  • Digital Pocket Thermometer, LCD, 2-7/8In L Digital Pocket Thermometer
  • Item # 2DBD4
  • Mfr. Model # 9848E
  • Digital Pocket Thermometer, Temp. Range (F) -40 to 450 Degrees F, Temp. Range (C) -40 to 230 Degrees C, Stem...More

  • Category : Pocket Thermometers
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pressure Gauge Pressure Gauge
  • Multiple product options available

    Multiple product options available

  • Category : Pressure and Vacuum Gauges
Non-Contact Voltage Detector,1000V
  • FLIR
  • Non-Contact Voltage Detector, 1000V Non-Contact Voltage Detector,1000V
  • Item # 22UL82
  • Mfr. Model # VP50
  • Non-Contact Voltage Detector, Voltage Range 24 to 1000VAC, 90 to 1000VAC, Indication Visual/Vibration,...More

  • Category : Voltage Detectors
Boiler Gauge,Square,0-75 PSI,60 to 260 F
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Boiler Gauge, Square, 0-75 PSI, 60 to 260 F Boiler Gauge,Square,0-75 PSI,60 to 260 F
  • Item # 4CFC7
  • Mfr. Model # 4CFC7
  • Boiler Gauge, Case Square, Case Height 3-11/16 In, Case Width 3-11/16 In, Connection Location Lower Back,...More

  • Category : Boiler Gauges
Electrical Test Kit
Chart,10.313 In,0 to 600,1 Day,PK100
Industrial Thermowell,304SS,1-1/4-18
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Industrial Thermowell, 304SS, 1-1/4-18 Industrial Thermowell
  • Item # 24C507
  • Mfr. Model # 24C507
  • Industrial Thermowell, Internal Thread Size 1-1/4-18 Straight, Stem Length 3.34 In., Process Connection 3/4...More

  • Category : Thermowells
Chart,10.313 In,0 to 150,1 Day,PK100
LED,Flash,Big Digit 2-Channel Timer
  • TRACEABLE
  • LED, Flash, Big Digit 2-Channel Timer LED,Flash,Big Digit 2-Channel Timer
  • Item # 6KED8
  • Mfr. Model # 5017
  • Timer, Digital, 99 hr., 59 min., 59 sec. Timing Range, Accuracy 0.01 Percent, Dual, ea. 5/8 In. LCD Display,...More

  • Category : Stopwatches
Pressure Gauge, Fire Sprinkler System Gauge Type, 0 to
  • WINTERS
  • Pressure Gauge, Fire Sprinkler System Gauge Type, 0 to 80 psi Range, 3-1/2" Dial Size Pressure Gauge
  • Item # 38VL10
  • Mfr. Model # PFE3932R1
  • Pressure Gauge, Fire Sprinkler System, 3-1/2 In., 0 to 80 psi, Connection Size 1/4 In. NPT, Connection...More

  • Category : Pressure and Vacuum Gauges
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Soft Carrying Case Soft Carrying Case
  • Multiple product options available

    Multiple product options available

  • Category : Test Instrument Carrying Cases
Acoustic Couplant,Silicone,3 Oz
Boiler Gauge,Round,0-75 PSI,60 to 320 F
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Boiler Gauge, Round, 0-75 PSI, 60 to 320 F Boiler Gauge,Round,0-75 PSI,60 to 320 F
  • Item # 4CFC6
  • Mfr. Model # 4CFC6
  • Boiler Gauge, Case Round, Dial Size 2 1/2 In, Connection Location Back, Connection Size 1/4 In NPT, Pressure...More

  • Category : Boiler Gauges
IR Therm,-27 to 230F,1 In @ 1 In Focus
  • TM

    Grainger Choice

  • WESTWARD
  • IR Therm, -27 to 230F, 1 In @ 1 In Focus Infrared Thermometer
  • Item # 1VER1
  • Mfr. Model # 1VER1
  • Infrared Thermometer, Temp. Range (F) -28 Degrees to 230 Degrees F, Temp. Range (C) -33 Degrees to 110...More

  • Category : Infrared Thermometers
Test Probe,Piercing,Insulation
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Test Probe, Piercing, Insulation Test Probe,Piercing,Insulation
  • Item # 4WRA3
  • Mfr. Model # 4WRA3
  • Modular Test Probe, Plug and Connector Description 4 mm Banana Socket, Color Red, Length 5-1/2 In., Safety...More

  • Category : Test Clips and Probes
Modular Test Probes,Alligator,Plunger
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Modular Test Probes, Alligator, Plunger Modular Test Probes
  • Item # 4WRA9
  • Mfr. Model # 4WRA9
  • Modular Test Probes, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 6-1/8 In.,...More

  • Category : Test Clips and Probes
Clock Digital Hygrometer,14 to 140 F
  • EXTECH
  • Clock Digital Hygrometer, 14 to 140 F Digital Hygrometer with Clock
  • Item # 3ZH92
  • Mfr. Model # 445702
  • Digital Hygrometer with Clock, Indoor, Wall or Desk Mounting, 14 Degrees to 140 Degrees Temp. Range (F), -10...More

  • Category : Wall and Desk Hygrometers
Analog Thermometer,-20 to 140 Degree F
ESD Clips,Alligator,PK25
Analog Thermometer,-40 to 70 Degree F
Digital Thermo Hygrometer,-10 to 60 F
  • BUDDY PRODUCTS
  • Digital Thermo Hygrometer, -10 to 60 F Digital Thermo Hygrometer,-10 to 60 F
  • Item # 49J458
  • Mfr. Model # 1546D
  • Digital Thermo Hygrometer, Sensor Type Internal Resistive, 14 Degrees to 140 Degrees Temp. Range (F), -10...More

  • Category : Digital Panel Mount Thermometers
Non-Rev Temp Indicator,PK10
  • THERMAX
  • Non-Rev Temp Indicator, PK10 Non-Rev Temp Indicator,PK10
  • Item # 9UDG3
  • Mfr. Model # 80609
  • Non-Reversible Temp Indicator, Number of Temp. Positions 8, Temp. Point Range 160 Degrees to 230 Degrees F/71...More

  • Category : Temperature Test Strips
Wireless Multizone Thermometer,14-158F
  • TAYLOR
  • Wireless Multizone Thermometer, 14-158F Wireless Multizone Thermometer
  • Item # 3NZL4
  • Mfr. Model # 1525
  • Wireless Multizone Thermometer, Features Reads up to 3 Remote Sensors, Stand or Wall Mount, and Low Battery...More

  • Category : Wireless Thermometers/Humidity Meters
Chart Recorder Pen,Red,Dickson,PK6
Digital Multimeter, Compact Multimeter Style, 600 Max. AC V
  • EXTECH
  • Digital Multimeter, Compact Multimeter Style, 600 Max. AC Volts, 600 Digital Multimeter
  • Item # 4VMH2
  • Mfr. Model # MN15A
  • Digital Multimeter, Compact, Max. AC Volts 600, Max. DC Volts 600, Max. DC Amps 10, Max. Ohms 20 megohm,...More

  • Category : Digital Multimeters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More