Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

262 Results Found that Include 369 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pressure Gauge, Sprinkler System Gauge Type, 0 to 300
  • ASHCROFT
  • Pressure Gauge, Sprinkler System Gauge Type, 0 to 300 psi Range, 3-1/2" Dial Size Pressure Gauge
  • Item # 5WJ63
  • Mfr. Model # 35 1005P XUL 02L 300#
  • Pressure Gauge, Sprinkler System, 3-1/2 In., 0 to 300 psi, Connection Size 1/4 In. NPT, Connection Location...More

STOPWATCH JUMBO DIGIT NIST 3X2
  • TRACEABLE
  • STOPWATCH JUMBO DIGIT NIST 3X2 STOPWATCH JUMBO DIGIT NIST 3X2
  • Item # 5CVT8
  • Mfr. Model # 1051
  • Count up to 23 hr., 59 min., 59 sec. Timing Range, 1/2 In., LCD Display, Calendar Display Time of day in...More

Grounding Strap,Medium
Digital Pocket Thermometer,LCD,2-7/8In L
  • TAYLOR
  • Digital Pocket Thermometer, LCD, 2-7/8In L Digital Pocket Thermometer
  • Item # 2DBD4
  • Mfr. Model # 9848E
  • Digital Pocket Thermometer, Temp. Range (F) -40 to 450 Degrees F, Temp. Range (C) -40 to 230 Degrees C, Stem...More

Thermocouple Adapter, Type K
  • FLUKE
  • Thermocouple Adapter, Type K Thermocouple Adapter, Type K
  • Item # 2DPH5
  • Mfr. Model # Fluke-80AK-A
  • Thermocouple Adapter, Type K, For Use With Multimeters with Temperature Function, Features Adapts...More

Retractable Tip Test Lead,56-1/2 In. L
  • FLUKE
  • Retractable Tip Test Lead, 56-1/2 In. L Retractable Tip Test Lead,56-1/2 In. L
  • Item # 6YPT0
  • Mfr. Model # TL175
  • Retractable Tip Test Lead, Length 56-1/2 In., Color Red/Black, Wire Insulation Silicone Dual Extruded, Safety...More

Boiler Gauge,Square,0-200PSI,80 to 320 F
  • GRAINGER APPROVED
  • Boiler Gauge, Square, 0-200PSI, 80 to 320 F Boiler Gauge,Square,0-200PSI,80 to 320 F
  • Item # 4CFC9
  • Mfr. Model # 4CFC9
  • Boiler Gauge, Case Square, Dial Size (In.) -, Case Height (In.) 3-11/16, Case Width (In.) 3-11/16, Connection...More

Chart,9.938 In,0 to 400,1 Day,PK100
Digital Thermo Hygrometer,-10 to 60 F
  • BUDDY PRODUCTS
  • Digital Thermo Hygrometer, -10 to 60 F Digital Thermo Hygrometer,-10 to 60 F
  • Item # 49J458
  • Mfr. Model # 1546D
  • Digital Thermo Hygrometer, Sensor Type Internal Resistive, 14 Degrees to 140 Degrees Temp. Range (F), -10...More

Voltage Detector,50 to 1000VAC,6 In. L
  • AMPROBE
  • Voltage Detector, 50 to 1000VAC, 6 In. L Voltage Detector
  • Item # 12U589
  • Mfr. Model # VP-440
  • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Visual, Battery Type AAA, Safety Rating CAT III...More

Voltage Detector,5 to 1000VAC,5 In. L
  • GREENLEE
  • Voltage Detector, 5 to 1000VAC, 5 In. L Voltage Detector
  • Item # 2NRW6
  • Mfr. Model # GT-16
  • Voltage Detector, Voltage Range 5 to 1000VAC, Indication Audible and Visual, Audible Alert Yes, Battery Type...More

Test Lead,18 In. L,Black/Red,1000VAC
  • FLUKE
  • Test Lead, 18 In. L, Black/Red, 1000VAC Test Lead
  • Item # 13E627
  • Mfr. Model # T5-RLS
  • Test Lead, Length 18 In., Color Red/Black, Wire Insulation EPDM, Max. Voltage 1000VAC, For Use With Mfr. No....More

Hook Test Probes,6-1/2 In. L,10A,PR
  • POMONA
  • Hook Test Probes, 6-1/2 In. L, 10A, PR Hook Test Probes,6-1/2 In. L,10A,PR
  • Item # 1X947
  • Mfr. Model # 5911B
  • Hook Test Probes, Plug and Connector Description Safety Sheathed Banana Jack, Color Black, Red, Length 6-1/2...More

Boiler Gauge,Square,0-75 PSI,60 to 260 F
  • GRAINGER APPROVED
  • Boiler Gauge, Square, 0-75 PSI, 60 to 260 F Boiler Gauge,Square,0-75 PSI,60 to 260 F
  • Item # 4CFC7
  • Mfr. Model # 4CFC7
  • Boiler Gauge, Case Square, Case Height 3-11/16 In, Case Width 3-11/16 In, Connection Location Lower Back,...More

Alligator Clips,1000V,1 Red/1 Black,PK2
  • FLUKE
  • Alligator Clips, 1000V, 1 Red/1 Black, PK2 Alligator Clips
  • Item # 43Y984
  • Mfr. Model # AC175
  • Alligator Clips, Plug and Connector Description Insulated Jaws and Rubber Boot, Color (1) Black, (1) Red,...More

Fine Point Adapters,3A,300VDC
  • FLUKE
  • Fine Point Adapters, 3A, 300VDC Fine Point Adapters,3A,300VDC
  • Item # 1CXH9
  • Mfr. Model # 8845A-EFPT
  • Fine Point Adapters, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT II 300V,...More

Mini Analog Multimeter, 300 Max. AC Volts
  • EXTECH
  • Mini Analog Multimeter, 300 Max. AC Volts Mini Analog Multimeter, 300 Max. AC Volts
  • Item # 3JZK7
  • Mfr. Model # 38073
  • Mini Analog Multimeter, Max. AC Volts 300, Max. DC Volts 300, Max. DC Amps 250mA, Max. Ohms 1M Ohms, Decibels...More

Digital Panel Mount,Thermistor,-58-158
  • MILJOCO
  • Digital Panel Mount, Thermistor, -58-158 Digital Panel Mount Thermometer
  • Item # 2LYX3
  • Mfr. Model # CD104684-24BL
  • Digital Panel Mount Thermometer, Sensor Type Thermistor, -58 Degrees to 158 Degrees Temp. Range (F), -50...More

Mini Hook Test Leads,36 In. L,Black/Red
  • FLUKE
  • Mini Hook Test Leads, 36 In. L, Black/Red Mini Hook Test Leads,36 In. L,Black/Red
  • Item # 4XKW8
  • Mfr. Model # TL940
  • Mini Hook Test Leads, Length 36 In., Color Red/Black, Wire Insulation PVC, Max. Amps 15, Max. Voltage...More

Test Leads,55 In. L,Black/Red,1000VAC
  • MILWAUKEE
  • Test Leads, 55 In. L, Black/Red, 1000VAC Test Leads
  • Item # 6JHW4
  • Mfr. Model # 49-77-1001
  • Test Leads, Length 55 In., Color Red/Black, Safety Rating CAT IV 600V, CAT III 1000V, Max. Amps 10, Max....More

Non-Contact Volt Detector,50 to 1000VAC
Multi-Colored Timer,5/8 In. LCD
Aluminum Large Hook,20 lb Cap,M6 thread
Bead Temp Probe,Type K,-40 to 500 F
  • GRAINGER APPROVED
  • Bead Temp Probe, Type K, -40 to 500 F Bead Wire Temperature Probe
  • Item # 4JPL8
  • Mfr. Model # 4JPL8
  • Bead Wire Temperature Probe, Air or Surface, K Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F),...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More