Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

192 Results Found that Include 302 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pressure Gauge, Sprinkler System Gauge Type, 0 to 80 p
  • ASHCROFT
  • Pressure Gauge, Sprinkler System Gauge Type, 0 to 80 psi Range, 3-1/2" Dial Size Pressure Gauge
  • Item # 5WJ62
  • Mfr. Model # 35 1005P XUL 02L 80#
  • Pressure Gauge, Sprinkler System, 3-1/2 In., 0 to 80 psi, Connection Size 1/4 In. NPT, Connection Location...More

Test Leads,48 In. L,1000VAC,Black/Red,PR
  • FLUKE
  • Test Leads, 48 In. L, 1000VAC, Black/Red, PR Test Leads
  • Item # 1T341
  • Mfr. Model # Fluke-TL75
  • Test Leads, Length 48 In., Color Red/Black, Wire Insulation PVC, Safety Rating CAT IV 600V, CAT III 1000V,...More

  • WINTERS
  • Gauge Gauge
  • Multiple product options available

    Multiple product options available

Stopwatch,Traceable,Digital NIST
  • TRACEABLE
  • Stopwatch, Traceable, Digital NIST Stopwatch,Traceable,Digital NIST
  • Item # 4YMT7
  • Mfr. Model # 1043
  • Stopwatch, Traceable(r), Count up to 23 hr., 59 min., 59 sec. Timing Range, Accuracy 0.1 Percent, 1/3 In.,...More

Voltage Detector,10 to 1000VAC,LED
  • MILWAUKEE
  • Voltage Detector, 10 to 1000VAC, LED Voltage Detector,10 to 1000VAC,LED
  • Item # 20LN62
  • Mfr. Model # 2203-20
  • Voltage Detector, Voltage Range 10 to 1000VAC, Indication LED, Audible Alert Yes, Battery Type AAA, Safety...More

  • ASHCROFT
  • Gauge Gauge
  • Multiple product options available

    Multiple product options available

Test Leads,48 In. L,Black/Red,1000VAC,PR
  • POMONA
  • Test Leads, 48 In. L, Black/Red, 1000VAC, PR Test Leads
  • Item # 4XX09
  • Mfr. Model # 5898
  • Test Leads, Length 48 In., Color Red/Black, Wire Insulation Silicone, Safety Rating IEC 1010, Max. Amps 10,...More

Voltage Detector,50 to 1000VAC,5 In. L
  • GREENLEE
  • Voltage Detector, 50 to 1000VAC, 5 In. L Voltage Detector
  • Item # 2NRW5
  • Mfr. Model # GT-12A
  • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Audible and Visual, Audible Alert Yes, Battery Type...More

IR Therm,-27 to 428F,1 In @ 1 In Focus
  • OTC
  • IR Therm, -27 to 428F, 1 In @ 1 In Focus Infrared Thermometer
  • Item # 1DZL4
  • Mfr. Model # TIF7201
  • Infrared Thermometer, Temp. Range (F) -27 Degrees to 428 Degrees F, Temp. Range (C) -33 Degrees to 220...More

Digital Pocket Thermometer
  • UEI TEST INSTRUMENTS
  • Digital Pocket Thermometer Digital Pocket Thermometer
  • Item # 9NZM8
  • Mfr. Model # PDT550
  • Waterproof Digital Pocket Thermometer, Temp. Range (F) -58 Degrees to 571 Degrees , Temp. Range (C) -50...More

Digital Multimeter, Compact Multimeter Style, 600 Max. AC V
  • EXTECH
  • Digital Multimeter, Compact Multimeter Style, 600 Max. AC Volts, 600 Digital Multimeter
  • Item # 3LXX9
  • Mfr. Model # MN35
  • Digital Multimeter, Compact, Max. AC Volts 600, Max. DC Volts 600, Max. DC Amps 10A, Max. Ohms 20 Megohm,...More

AC Line Splitter,15A,120VAC
  • FLIR
  • AC Line Splitter, 15A, 120VAC AC Line Splitter,15A,120VAC
  • Item # 35KP95
  • Mfr. Model # TA55
  • AC Line Splitter, Max. Output Current 15A, Max. AC Voltage 120V, Function Provides Easy and Safe Measurement...More

Premium Test Lead Kit,Length 48 In
  • GRAINGER APPROVED
  • Premium Test Lead Kit, Length 48 In Premium Test Lead Kit,Length 48 In
  • Item # 4WRC9
  • Mfr. Model # 4WRC9
  • Premium Test Leads, Length 48 In., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT IV...More

Count Down Timer,2 1/2 Hx2 1/2 Wx1/2 D
  • TRACEABLE
  • Count Down Timer, 2 1/2 Hx2 1/2 Wx1/2 D Count Down Timer,2 1/2 Hx2 1/2 Wx1/2 D
  • Item # 4YMT6
  • Mfr. Model # 5028
  • Count Down Timer, Max. Time Setting 99 min., 59 sec., Min. Time Setting 1, Height (In.) 2.5, Width (In.) 2.5,...More

Retractable Tip Test Lead,5 In. L
  • FLUKE
  • Retractable Tip Test Lead, 5 In. L Retractable Tip Test Lead,5 In. L
  • Item # 6YPT1
  • Mfr. Model # TP175
  • Retractable Tip Test Lead, Length 5 In., Color Red/Black, Wire Insulation Silicone Dual Extruded, Safety...More

Alligator Clips,Black/Red,10A,600VDC,PR
  • FLUKE
  • Alligator Clips, Black/Red, 10A, 600VDC, PR Alligator Clips
  • Item # 3MU85
  • Mfr. Model # Fluke-AC285
  • Alligator Clips, Plug and Connector Description Alligator Clip, Color Black, Red, Safety Rating CAT IV 600V,...More

Static Pressure Tip
Digital Pocket Thermometer,5 In. L
  • GENERAL
  • Digital Pocket Thermometer, 5 In. L Digital Pocket Thermometer
  • Item # 3KTP8
  • Mfr. Model # DPT301FC
  • Digital Pocket Thermometer, Temp. Range (F) -40 to 302 Degrees F, Temp. Range (C) -40 to 150 Degrees C, Stem...More

Oil Test Kit,Kit,OTK5063
Hygrometer Masons,Temp Range 10 to 122 F
  • TRACEABLE
  • Hygrometer Masons, Temp Range 10 to 122 F Hygrometer Masons,Temp Range 10 to 122 F
  • Item # 3LYP6
  • Mfr. Model # 3LYP6
  • Mason's Hygrometer, 1 to 97 Percent Relative Humidity Range, 10 Degrees to 122 Degrees F, -10 Degrees to 50...More

Digital Thermometer,-58 to 158 Degree F
  • GENERAL
  • Digital Thermometer, -58 to 158 Degree F Digital Thermometer
  • Item # 3KGT3
  • Mfr. Model # DT898P
  • Digital Thermometer, Indoor/Outdoor, Wall or Desk, -58 Degrees to 158 Degrees Temp. Range (F), -50 Degrees to...More

Digital Panel Mount,External,-58to158
  • GENERAL
  • Digital Panel Mount, External, -58to158 Digital Panel Mount,External,-58to158
  • Item # 3LPF1
  • Mfr. Model # AQ150
  • Digital Panel Mount Thermometer, Sensor Type External, -58 Degrees to 158 Degrees Temp. Range (F), -50...More

Magnetic Hanging Strap,Black,Adjustable
  • FLIR
  • Magnetic Hanging Strap, Black, Adjustable Magnetic Hanging Strap,Black,Adjustable
  • Item # 35KP96
  • Mfr. Model # TA50
  • Magnetic Hanging Strap, Material Nylon/Rubber, Overall Height 11-3/8 In., Overall Width 1-1/4 In., Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More