Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

165 Results Found that Include 398 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Digital Pocket Thermometer,LCD,5 In L
  • TAYLOR
  • Digital Pocket Thermometer, LCD, 5 In L Digital Pocket Thermometer
  • Item # 4LY14
  • Mfr. Model # 9842
  • Digital Pocket Thermometer, Temp. Range (F) -40 to 450 Degrees F, Temp. Range (C) -40 to 230 Degrees C, Stem...More

Digital Stopwatch,Water Resistant
  • EXTECH
  • Digital Stopwatch, Water Resistant Digital Stopwatch,Water Resistant
  • Item # 4TM11
  • Mfr. Model # 365510
  • Digital Stopwatch, Count up to 23 hr., 59 min., 59 sec. Timing Range, Accuracy +/- 3 Seconds per Day,...More

Stopwatch,23:59:59 Timing Range
  • TRACEABLE
  • Stopwatch, 23:59:59 Timing Range Stopwatch,23:59:59 Timing Range
  • Item # 9DUY3
  • Mfr. Model # 1042
  • Stopwatch, Traceable(r), Count up to 23 hr., 59 min., 59 sec. Timing Range, Accuracy 0.01 Percent, 1/4 In.,...More

Resistor,250 Ohm,0.1 PCT Tolerance,1/4 W
Temperature Indicator
  • EXTECH
  • Temperature Indicator Temperature Indicator
  • Item # 21EN92
  • Mfr. Model # TM20
  • Temperature Indicator, Magnetic Back and Footstand, -40 to 158 Degrees F Temp. Range (F), -40 to 70 Degrees F...More

Rigid Back Test Pins,4 In. L,3A,60VDC
  • FLUKE
  • Rigid Back Test Pins, 4 In. L, 3A, 60VDC Rigid Back Test Pins,4 In. L,3A,60VDC
  • Item # 4XKU2
  • Mfr. Model # TP88
  • Rigid Back Test Pins, Plug and Connector Description 2mm Pin Tip Jack, Color Black, Red, Length 4 In., Max....More

  • WINTERS
  • Gauge Gauge
  • Multiple product options available

    Multiple product options available

Soil Dial Thermometer
  • VEE GEE
  • Soil Dial Thermometer Soil Dial Thermometer
  • Item # 20KL36
  • Mfr. Model # 82160-6
  • Soil Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem...More

Separator,AC Line
  • EXTECH
  • Separator, AC Line Separator,AC Line
  • Item # 3ZH94
  • Mfr. Model # 480172
  • AC Line Splitter, Max. Input Current 15A, Max. Output Current 15A, Max. AC Voltage 120V, Function Separates...More

Nano Timer,Display 3/8 In. LCD
  • TRACEABLE
  • Nano Timer, Display 3/8 In. LCD Nano Timer,Display 3/8 In. LCD
  • Item # 9JAZ8
  • Mfr. Model # 5132
  • Nano Timer, Max. Time Setting 23 hr., 59 min., 59 sec., Display 3/8 In. LCD, Alarm High-decibel alarm sounds...More

Bimetal Thermom,2 In Dial,0 to 220F
Tape,Reflective
Wrist Band,Anti-Static,6 Ft Coil Cord
  • WESTWARD
  • Wrist Band, Anti-Static, 6 Ft Coil Cord Wrist Band,Anti-Static,6 Ft Coil Cord
  • Item # 23M591
  • Mfr. Model # 23M591
  • Wirst Band, Anti-static, Color Blue, Length 6 ft. Coil Cord, Width 1 In., Height 1 In., Eliminates Static...More

Printer Paper,PK3
Flush Mount Static Pressure Pickup
  • DWYER INSTRUMENTS
  • Flush Mount Static Pressure Pickup Flush Mount Static Pressure Pickup
  • Item # 23Z325
  • Mfr. Model # A-465
  • Static Pressure Pickup Flush Mount, For Use With Differential Pressure Instruments, Connection Barb Fitting...More

Voltage Detector,12 to 600VAC,6 In. L
  • EXTECH
  • Voltage Detector, 12 to 600VAC, 6 In. L Voltage Detector
  • Item # 5HXC2
  • Mfr. Model # DV30
  • Voltage Detector, Voltage Range 12 to 600VAC, Indication Audible and Visual, Audible Alert Yes, Battery Type...More

Modular Test Leads,48 In. L,Black/Red,PR
  • POMONA
  • Modular Test Leads, 48 In. L, Black/Red, PR Modular Test Leads,48 In. L,Black/Red,PR
  • Item # 4KK36
  • Mfr. Model # 5907A
  • Modular Test Leads, Length 48 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT III 1000V, P2...More

Test Lead Kit,Length 48 In
  • GRAINGER APPROVED
  • Test Lead Kit, Length 48 In Test Lead
  • Item # 4WPZ8
  • Mfr. Model # 4WPZ8
  • Test Lead, Length 48 In., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT III 1000V,...More

Chart,10.313 In,0 to 100,1 & 7 Day,PK25
Pressure Gauge, General Purpose Gauge Type, 0 to 150 p
  • ARO
  • Pressure Gauge, General Purpose Gauge Type, 0 to 150 psi Range, 1-1/2" Dial Size Pressure Gauge
  • Item # 4PJP8
  • Mfr. Model # 100095-160
  • Pressure Gauge, General Purpose, 1-1/2 In., 0 to 150 psi, Connection Size 1/8 In. NPT, Connection Location...More

Static Control Wrist Strap,Blue,Fabric
Repair Kit,For Krueger HG Level Gauges
  • AT-A-GLANCE
  • Repair Kit, For Krueger HG Level Gauges Repair Kit,For Krueger HG Level Gauges
  • Item # 5CYW1
  • Mfr. Model # HG-Kit-ALN
  • Level Indicator Repair Kit, For Use With Krueger Sentry HG Series Level Gauges With Glass Inner Gauge...More

Analog Thermometer,-40 to 120 Degree F
  • GRAINGER APPROVED
  • Analog Thermometer, -40 to 120 Degree F Analog Thermometer
  • Item # 49T436
  • Mfr. Model # 49T436
  • Analog Thermometer, Indoor, Wall, -40 Degrees to 120 Degrees Temp. Range (F), -40 Degrees to 50 Degrees Temp....More

Analog Thermometer,-40 to 120 Degree F
  • TAYLOR
  • Analog Thermometer, -40 to 120 Degree F Analog Thermometer
  • Item # 4JZ08
  • Mfr. Model # 5422
  • Analog Thermometer, Indoor/Outdoor, Wall or Desk, -40 Degrees to 120 Degrees Temp. Range (F), -40 Degrees to...More

Maximum Pointer Water Test Gauge,2.5 in.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More