Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Test Instruments

150 Results Found that Include 334 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Heel Grounder,Conductive
Dial Pocket Thermometer,5 In L
  • TAYLOR
  • Dial Pocket Thermometer, 5 In LDial Pocket Thermometer
  • Item # 2T696
  • Mfr. Model # 6096-N
  • Dial Pocket Thermometer, Temp. Range (F) -40 to 160 Degrees F, Stem Length 5 In., Accuracy +/-2 Percent at...More

  • ASHCROFT
  • GaugeGauge
  • Multiple product options available

    Multiple product options available

Tape,Reflective
Pressure Gauge,0 to 60 psi,2In,1/8In NPT
  • ASHCROFT
  • Pressure Gauge, 0 to 60 psi, 2In, 1/8In NPTPressure Gauge
  • Item # 2C492
  • Mfr. Model # 20W1005PH01B 60 PSI
  • Pressure Gauge, Test, 2 In., 0 to 60 psi, Connection Size 1/8 In. NPT, Connection Location Back, Smallest...More

Tamping (Puddling) Rod
  • GRAINGER APPROVED
  • Tamping (Puddling) RodTamping (Puddling) Rod
  • Item # 5DPE0
  • Mfr. Model # 5DPE0
  • Tamping (Puddling) Rod, For Use With Concrete Cylinder Molds, Slump Cones and Unit Weight Measures,...More

Receptacle Tester with GFCI,110to 125VAC
Voltage Detector,90 to 1000VAC,6 In. L
  • AMPROBE
  • Voltage Detector, 90 to 1000VAC, 6 In. LVoltage Detector
  • Item # 33M407
  • Mfr. Model # VP-1000SB/WWG
  • Non-Contact Voltage Detector, Voltage Range Noncontact 90 to 1000VAC, Indication Audible, Visual, and Shakes,...More

GAGE OIL, Red,  0.826 Specify Gravity
Metal-In Static Shielding Bag,6x4,PK100
Voltage Tester,50 to 1000V W Vibration
  • WESTWARD
  • Voltage Tester, 50 to 1000V W VibrationVoltage Tester,50 to 1000V W Vibration
  • Item # 19T238
  • Mfr. Model # 19T238
  • Voltage Tester, Voltage Range 90 to 1000VAC, Indication Visual, Battery Type (2) AAA, Safety Rating Cat...More

Patch Cord Kit,Stacking Banana Plug,40In
Non-Contact Magnetic Field Detector
  • EXTECH
  • Non-Contact Magnetic Field DetectorNon-Contact Magnetic Field Detector
  • Item # 21YE38
  • Mfr. Model # MD10
  • Non-Contact Magnetic Field DetectorVisual Magnetic Field Indication, Built In LED Flashlight, Monitors...More

Bimetal Thermom,2 In Dial,0 to 250F
  • MILJOCO
  • Bimetal Thermom, 2 In Dial, 0 to 250FAnalog Dial Thermometer
  • Item # 5RND7
  • Mfr. Model # B209854-2
  • Analog Dial Thermometer, Bimetal, Dial Size 2 In., Connection Size 1/4 In. NPT, Connection Location Back,...More

SS Wall Plate, Static Pressure Pickup
  • DWYER INSTRUMENTS
  • SS Wall Plate, Static Pressure PickupSS Wall Plate, Static Pressure Pickup
  • Item # 23Z321
  • Mfr. Model # A-417A
  • Static Pressure Pickup Wall Plate, For Use With Differential Pressure Instruments, Connection Barb Fitting...More

Patchcord,Pr
  • POMONA
  • Patchcord, PrPatchcord,Pr
  • Item # 1RK14
  • Mfr. Model # 1166-24-02
  • Patchcord, Length 24 Inches, Rating 150 VDC, 5 Amps Maximum, Color 1 Black/1 Red, Features 1st End Alligator...More

Thermal Printer Paper
Test Leads,Red/Black,Silicone
  • B&K PRECISION
  • Test Leads, Red/Black, SiliconeTest Leads,Red/Black,Silicone
  • Item # 20FP86
  • Mfr. Model # TL37
  • Test Leads, Length 36 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT II 1000V, CAT IV...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More