Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Test Instruments

22 Results Found that Include 30 Products

Results per page: 16 | 32 | 48
    Voltage Detector,20 to 90VAC,5 In. L
    • FLUKE
    • Voltage Detector, 20 to 90VAC, 5 In. LVoltage Detector
    • Item # 2KU26
    • Mfr. Model # FLK-1LAC-A-II/WWG
    • Voltage Detector, Voltage Range 20 to 90VAC, Indication Audible and Visual, Audible Alert Yes, Battery Type...More

    Multimeter and Clampmeter Kit
    • FLUKE
    • Multimeter and Clampmeter KitMultimeter and Clampmeter Kit
    • Item # 46N341
    • Mfr. Model # FLUKE-116/323/WWG
    • Multimeter and Clampmeter Kit, Includes Mfg. No. Fluke-116 Multimeter w/Batteries, TL175 Test Leads, TPAK...More

    Temp/Humdty Meter,5 to 95% Rel Hum Rnge
    • FLUKE
    • Temp/Humdty Meter, 5 to 95% Rel Hum RngeTemp/Humdty Meter,5 to 95% Rel Hum Rnge
    • Item # 5YE63
    • Mfr. Model # Fluke 971
    • Temperature Humidity Meter5 to 95 Percent Relative Humidity Range, +/-2.5 Percent Humidity Accuracy, -4...More

    Infrared Thermometer,1in. @ 8in. Focus
    • FLUKE
    • Infrared Thermometer, 1in. @ 8in. FocusInfrared Thermometer,1in. @ 8in. Focus
    • Item # 20AZ68
    • Mfr. Model # FLUKE-59 MAX/WWG
    • Infrared Thermometer, Temp. Range (F) -22 Degrees to 662 Degrees , Temp. Range (C) -30 Degrees to 500 Degrees...More

    Thermocouple Thermometer,2 In,K, J, T, E
    • FLUKE
    • Thermocouple Thermometer, 2 In, K, J, T, EThermocouple Thermometer
    • Item # 4YV90
    • Mfr. Model # FLUKE 52 II
    • Thermocouple Thermometer, Thermocouple Type Type K, J, T, E, Number of Inputs 2, Probe Connector Mini-Type,...More

    Infrared Thermometer,1in. @ 10in. Focus
    • FLUKE
    • Infrared Thermometer, 1in. @ 10in. FocusInfrared Thermometer,1in. @ 10in. Focus
    • Item # 20AZ69
    • Mfr. Model # FLUKE-59 MAX +/WWG
    • Infrared Thermometer, Temp. Range (F) -22 Degrees to 932 Degrees , Temp. Range (C) -30 Degrees to 350 Degrees...More

    Digital HVAC Multimeter,600V,40 MOhms
    • FLUKE
    • Digital HVAC Multimeter, 600V, 40 MOhmsDigital Multimeter
    • Item # 1GAJ1
    • Mfr. Model # FLUKE-116
    • Digital Multimeter, Full Size, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 600uA, Max. DC Amps 600uA,...More

    Infrared Thermometer,Digital Camara,LCD
    • FLUKE
    • Infrared Thermometer, Digital Camara, LCDInfrared Thermometer,Digital Camara,LCD
    • Item # 31FM96
    • Mfr. Model # FLK-VT04A/WWG
    • Infrared Thermometer, Temp. Range (F) 14 Degrees to 482 Degrees , Temp. Range (C) -10 Degrees to 250 Degrees...More

    Handheld Micromanometer,0 to 16 In WC
    • FLUKE
    • Handheld Micromanometer, 0 to 16 In WCHandheld Micromanometer,0 to 16 In WC
    • Item # 1CWL5
    • Mfr. Model # Fluke-922
    • Handheld Micromanometer, Pressure Range 0 to 16 In WC, Operating Range (KPA) 0 to 4, Accuracy +/-1.0%,...More

    Clamp On Earth Resistance Tster,1500 Ohm
    • FLUKE
    • Clamp On Earth Resistance Tster, 1500 OhmClamp On Earth Resistance Tster,1500 Ohm
    • Item # 1CWL8
    • Mfr. Model # FLUKE-1630
    • Clamp On Earth Resistance Tester, Ground Resistance Range 0.025 to 1500 Ohms, Jaw Capacity 1.38 In. (35mm),...More

    Digital Multimeter,Wireless,600 Count
    • FLUKE
    • Digital Multimeter, Wireless, 600 CountDigital Multimeter,Wireless,600 Count
    • Item # 31FN10
    • Mfr. Model # FLK-3000FC/WWG
    • Digital Multimeter, Full Size, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10, Max....More

    Thermal Imager with Wireless,320x240
    • FLUKE
    • Thermal Imager with Wireless, 320x240Thermal Imager
    • Item # 23NT33
    • Mfr. Model # FLK-TI400 60HZ/WWG
    • Thermal Imager, Temp. Range -20 Degrees to 1200 Degrees C, IR Detector Resolution 320 x 240 (VOX FPA),...More

    Power Quality Analyzer,6000MW,3000A
    • FLUKE
    • Power Quality Analyzer, 6000MW, 3000APower Quality Analyzer
    • Item # 12Y315
    • Mfr. Model # FLUKE-434-II
    • Power Quality Analyzer, 3 Phase, 6000MW Max. Watts, Kit Current Capability 3000A, 6000A Max. AC Amps, 4...More

    Oscilloscope Kit, 200 MHz, 2.5 GS/s
    • FLUKE
    • Oscilloscope Kit, 200 MHz, 2.5 GS/sOscilloscope Kit, 200 MHz, 2.5 GS/s
    • Item # 6WZP4
    • Mfr. Model # Fluke-190-204/WWG
    • Portable Oscilloscope Kit, Bandwidth (MHz) 200 MHz, Channels 4, Display 153 mm Full-Color LCD with LED...More

    Pressure Calibrator,-12 to 300 psi
    • FLUKE
    • Pressure Calibrator, -12 to 300 psiPressure Calibrator,-12 to 300 psi
    • Item # 19YM04
    • Mfr. Model # FLUKE-719PRO 300G
    • Handheld Pressure Calibrator, Internal Electric Pump Pressure Source, Measurement Functions Pressure, mA DC,...More

    Battery Capacity Analyzer,600V
    • FLUKE
    • Battery Capacity Analyzer, 600VBattery Capacity Analyzer,600V
    • Item # 35JG44
    • Mfr. Model # FLUKE-BT510/WWG
    • Battery Capacity Analyzer, Works With Batteries Up to 600V, Measures Resistance, DC and AC Voltage, Ripple...More

    Battery Capacity Analyzer,600 to 1000V
    • FLUKE
    • Battery Capacity Analyzer, 600 to 1000VBattery Capacity Analyzer,600 to 1000V
    • Item # 35JG46
    • Mfr. Model # FLUKE-BT521/WWG
    • Battery Capacity Analyzer, Works With Batteries From 600 to 1000V, Measures Resistance, DC and AC Voltage, DC...More

    Battery Cap Analyzer,600V,Test Probe Set
    • FLUKE
    • Battery Cap Analyzer, 600V, Test Probe SetBattery Cap Analyzer,600V,Test Probe Set
    • Item # 35JG45
    • Mfr. Model # FLUKE-BT520/WWG
    • Battery Capacity Analyzer, Works With Batteries Up to 600V, Measures Resistance, DC and AC Voltage, Ripple...More

    Earth Ground Tester,94/105/111/128 Hz
    • FLUKE
    • Earth Ground Tester, 94/105/111/128 HzEarth Ground Tester,94/105/111/128 Hz
    • Item # 30JZ61
    • Mfr. Model # FLUKE-1625-2
    • Earth Ground Tester, Earth Ground Resistance Range 0.020 to 300 kiloohm, Resolution 0.001 to 100 ohm,...More

    Results per page: 16 | 32 | 48