Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Test Instruments

530 Results Found that Include 987 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Meter Hanging Kit
  • FLUKE
  • Meter Hanging Kit Meter Hanging Kit
  • Item # 6GNP2
  • Mfr. Model # TPAK
  • Meter Hanging Kit, Material Nylon/Plastic, Color Black, For Use With Fluke Digital Multimeters, Other Fluke...More

  • Category : Test Instrument Carrying Cases
Rigid Back Test Pins,4 In. L,3A,60VDC
  • FLUKE
  • Rigid Back Test Pins, 4 In. L, 3A, 60VDC Rigid Back Test Pins,4 In. L,3A,60VDC
  • Item # 4XKU2
  • Mfr. Model # TP88
  • Rigid Back Test Pins, Plug and Connector Description 2mm Pin Tip Jack, Color Black, Red, Length 4 In., Max....More

  • Category : Test Clips and Probes
Temp/Humdty Mtr,5 to 95 per Rel Hum Rnge
  • FLUKE
  • Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge Temp/Humdty Mtr,5 to 95 per Rel Hum Rnge
  • Item # 5YE63
  • Mfr. Model # Fluke 971
  • Temperature Humidity Meter, 5 to 95 Percent Relative Humidity Range, +/-2.5 Percent Humidity Accuracy, -4...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Retractable Tip Test Lead,56-1/2 In. L
  • FLUKE
  • Retractable Tip Test Lead, 56-1/2 In. L Retractable Tip Test Lead,56-1/2 In. L
  • Item # 6YPT0
  • Mfr. Model # TL175
  • Retractable Tip Test Lead, Length 4 ft. 8 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT...More

  • Category : Test Leads
Modular Test Lead Kit, For Use With Multimeters and Cl
Jaw Test Probes,10A,PR
  • FLUKE
  • Jaw Test Probes, 10A, PR Jaw Test Probes,10A,PR
  • Item # 3MU82
  • Mfr. Model # Fluke-AC220
  • Jaw Test Probes, Plug and Connector Description Alligator Clip, Color Black, Red, Safety Rating CAT IV 600V,...More

  • Category : Test Clips and Probes
Penetration Temp Probe,-40 to 662 Deg F
  • FLUKE
  • Penetration Temp Probe, -40 to 662 Deg F Penetration Temp Probe,-40 to 662 Deg F
  • Item # 4CB74
  • Mfr. Model # 80PK-25
  • Penetration Temperature Probe, Food Piercing, K Thermocouple, -40 Degrees to 662 Degrees Temp. Range (F),...More

  • Category : Temperature Probes
Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL2
  • Mfr. Model # Fluke-T+Pro
  • Voltage Tester, AC Voltage Range 10.2 to 600, DC Voltage Range 10.2 to 600, Resistance 9.99K Ohms, Safety...More

  • Category : Voltage and Continuity Testers
Thermocouple Adapter, Type K
Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA03
  • Mfr. Model # FLUKE-1587 FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • Category : Insulation Testers
Pressure Module
  • FLUKE
  • Pressure Module Pressure Module
  • Item # 6T375
  • Mfr. Model # PV350
  • Pressure Module, Measurement Range 0.5 to 350 psi, 0 to 30 In. Hg Vacuum, For Use With Most Popular Digital...More

  • Category : Multimeter Accessories
Automotive Back Probe Pin Set,60VDC
  • FLUKE
  • Automotive Back Probe Pin Set, 60VDC Automotive Back Probe Pin Set,60VDC
  • Item # 4XKW6
  • Mfr. Model # TP40
  • Automotive Back Probe Pin Set, Plug and Connector Description Banana Jack, Color Yellow, Length 3-1/4 In.,...More

  • Category : Test Clips and Probes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More