Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Test Instruments

17 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Battery Tester,Analog,130A
  • OTC
  • Battery Tester, Analog, 130A Battery Tester,Analog,130A
  • Item # 45NU83
  • Mfr. Model # 3181
  • Battery Tester, Analog, 130 Amps Load Ranges, 0 to 16V Voltage Range, Works With 6V and 12V Batteries, Red...More

Battery Tester, Digital, Automotive
  • OTC
  • Battery Tester, Digital, Automotive Battery Tester, Digital, Automotive
  • Item # 1JYR1
  • Mfr. Model # 3183
  • Battery Tester, Digital, 125 to 1400 Amps Load Ranges, 12V Voltage Range, Works With 12V Batteries, 125 to...More

Compression Test Kit
  • OTC
  • Compression Test Kit Compression Test Kit
  • Item # 3T063
  • Mfr. Model # 5606
  • Heavy Duty Compression Test Kit, 14 and 18 Millimeters Long Reach, 12/10 Millimeters Chrome Adapter,...More

Clamp Meter Kit,1-17/64 in. Jaw,Digital
  • OTC
  • Clamp Meter Kit, 1-17/64 in. Jaw, Digital Clamp Meter Kit,1-17/64 in. Jaw,Digital
  • Item # 45NU74
  • Mfr. Model # 3908
  • Clamp Meter Kit, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1000, Max. DC Amps 1000, Max. AC Volts...More

Tester,Battery Charging/Starting System
  • OTC
  • Tester, Battery Charging/Starting System Tester,Battery Charging/Starting System
  • Item # 1EAU1
  • Mfr. Model # 3184
  • Tester, Battery Charging and Starting System, 50 to 2000 Amps Load Ranges, 6 to 12V Voltage Range, Works With...More

Battery Tester,Kit,24 Volt
  • OTC
  • Battery Tester, Kit, 24 Volt Battery Tester,Kit,24 Volt
  • Item # 1EAP6
  • Mfr. Model # 3167-HD
  • Battery Tester, Kit, 12 to 24 Voltage Range, Works With Charging, Starting and Diode Systems, 50 to 2000 Cold...More

Battery Tester,Deluxe Kit,24 Volt
  • OTC
  • Battery Tester, Deluxe Kit, 24 Volt Battery Tester,Deluxe Kit,24 Volt
  • Item # 1EAP7
  • Mfr. Model # 3168-HD
  • Battery Tester, Deluxe Kit, 12 to 24 Voltage Range, Works With Charging, Starting and Diode Systems, 50 to...More

Battery Tester,Analog,100A
  • OTC
  • Battery Tester, Analog, 100A Battery Tester,Analog,100A
  • Item # 45NU82
  • Mfr. Model # 3180
  • Battery Tester, Analog, 100 Amps Load Ranges, 0 to 16V Voltage Range, Works With 6V and 12V Batteries, Red...More

Battery Tester,Digital,131A
  • OTC
  • Battery Tester, Digital, 131A Battery Tester,Digital,131A
  • Item # 45NU84
  • Mfr. Model # 3182
  • Battery Tester, Digital, 131 Amps Load Ranges, 0 to 16V Voltage Range, Works With 6V and 12V Batteries, Red...More

Tachometer,Infrared,2 to 99,999 rpm
  • OTC
  • Tachometer, Infrared, 2 to 99,999 rpm Tachometer,Infrared,2 to 99,999 rpm
  • Item # 45NU87
  • Mfr. Model # 3665
  • Tachometer, Contact and Noncontact, Contact RPM Range 6 to 99,999, Noncontact RPM Range 2 to 99,999, Speed...More

Battery Charger, Starter System
  • OTC
  • Battery Charger, Starter System Battery Charger, Starter System
  • Item # 1EAU2
  • Mfr. Model # 3185
  • Battery Charger, Starter System, 6 to 12 Voltage Range, Works With 12 Volt Batteries, 50 to 2000 Cold...More

Compression Gauge,Steel
  • OTC
  • Compression Gauge, Steel Compression Gauge,Steel
  • Item # 41RC52
  • Mfr. Model # 5603
  • Compression Gauge, Heavy Duty, Tube Material Steel, Features Upper T-Wing for Ease Installation, For Use With...More

Battery Charger,Digital
  • OTC
  • Battery Charger, Digital Battery Charger,Digital
  • Item # 45NU86
  • Mfr. Model # 3176
  • Battery Charger, Digital, 12V Voltage Range, Works With 12V Batteries, LED Display, Construction...More

System Tester, Electrical
  • OTC
  • System Tester, Electrical System Tester, Electrical
  • Item # 1EAP9
  • Mfr. Model # 3131AGM
  • System Tester, Electrical, 12 Voltage Range, Works With 12 Volt Automotive Type Batteries, 100 to 1500 Cold...More

Battery Tester
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More