Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Test Instruments

170 Results Found that Include 177 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
DC Power Supply,Triple Output,0 to 30VDC
  • B&K PRECISION
  • DC Power Supply, Triple Output, 0 to 30VDC DC Power Supply,Triple Output,0 to 30VDC
  • Item # 20FP71
  • Mfr. Model # 1670A
  • DC Power Supply, Output Volts (DC) 0 to 30, Output Current (Amps) 0 to 3, Current Limits 0 Percent to 100...More

Test Leads,Red/Black,Silicone
  • B&K PRECISION
  • Test Leads, Red/Black, Silicone Test Leads,Red/Black,Silicone
  • Item # 20FP86
  • Mfr. Model # TL37
  • Test Leads, Length 36 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT II 1000V, CAT IV...More

Single Output Power Supply,0 to 60 VDC
  • B&K PRECISION
  • Single Output Power Supply, 0 to 60 VDC Single Output Power Supply,0 to 60 VDC
  • Item # 2LUW7
  • Mfr. Model # 9110
  • Single Output DC Power Supply, Output Volts (DC) 0 to 60, Output Current (Amps) 0 to 5, Current Limits 1...More

Power Supply Test Lead Kit, For Use With Power Supplie
Power Supply,3-14 Vdc, 12 A
  • B&K PRECISION
  • Power Supply, 3-14 Vdc, 12 A Power Supply,3-14 Vdc, 12 A
  • Item # 6T508
  • Mfr. Model # 1686A
  • DC Power Supply, Output Voltage 3-14 Volts, Output Current 12 Amps @ 13.8 VDC, Line Voltage Regulation Less...More

High Voltage Probe Meter, ±3% of Full Scale Acc
Lcr Meter
  • B&K PRECISION
  • Lcr Meter Lcr Meter
  • Item # 1T166
  • Mfr. Model # 875B
  • LCR Meter, 8 Capacitance, 7 Resistance, 7 Inductance, Manual, 200 Picofarad to 20 Millifarad Capacitance Range...More

Function Generator Test Lead Kit, For Use With BK Prec
Test Leads Kit,Red/Black/Green,Silicone
  • B&K PRECISION
  • Test Leads Kit, Red/Black/Green, Silicone Test Leads Kit,Red/Black/Green,Silicone
  • Item # 20FP80
  • Mfr. Model # CC545
  • Test Leads Kit, Length 60 In., Color Red/Black/Green, Wire Insulation Silicone, Safety Rating CAT II 600V,...More

Power Supply,DC,Triple Out,0-30,4-6.5V
  • B&K PRECISION
  • Power Supply, DC, Triple Out, 0-30,4-6.5V Power Supply,DC,Triple Out,0-30,4-6.5V
  • Item # 3CE31
  • Mfr. Model # 1760A
  • DC Power Supply, Triple Output, Meters Two 4 Digit Digital Switchable, Current Output One 0 to 2 Amp, Current...More

AC Power Supply
Oscilloscope Probe,150 Bandwidth
  • B&K PRECISION
  • Oscilloscope Probe, 150 Bandwidth Oscilloscope Probe,150 Bandwidth
  • Item # 20FP82
  • Mfr. Model # PR 37AR
  • Oscilloscope Probe, Bandwidth (MHz) 150, Probe Ratio 10:1, Cable Length (Meters) 1.2, Input Impedance (Ohms)...More

Power Supply,DC,Triple Out,0-24 and 5V
  • B&K PRECISION
  • Power Supply, DC, Triple Out, 0-24 and 5V Power Supply,DC,Triple Out,0-24 and 5V
  • Item # 4GA41
  • Mfr. Model # 1652
  • DC Power Supply, Triple Output, Meters 2 Digital LED Switchable, Voltage Output #1 Variable 0 to 24 VDC,...More

Power Supply,1 to 60V,15A
  • B&K PRECISION
  • Power Supply, 1 to 60V, 15A Power Supply,1 to 60V,15A
  • Item # 12P759
  • Mfr. Model # 1902
  • Power Supply, Output Volts (DC) 1 to 60, Output Current (Amps) 15 A, Current Limits 0 Percent to 100 Percent,...More

Handheld Capacitance Meter, 0 to 200 mF Capacitance Range
Digital Storage Oscilloscope 25 MHz
  • B&K PRECISION
  • Digital Storage Oscilloscope 25 MHz Digital Storage Oscilloscope 25 MHz
  • Item # 6PFG0
  • Mfr. Model # 2530B
  • Oscilloscope, Digital Storage, Bandwidth (MHz) 25, Vertical Deflection 2 mV/Div to 10 V/Div (1-2-5 order),...More

Tweezer Test Leads,Red/Black,Silicone
  • B&K PRECISION
  • Tweezer Test Leads, Red/Black, Silicone Tweezer Test Leads,Red/Black,Silicone
  • Item # 20FP84
  • Mfr. Model # TL 8
  • Tweezer Test Leads, Length 6 In., Color Red/Black, Wire Insulation Silicone, Max. Amps 1, Max. Voltage 400,...More

Tester,Semiconductor
Bench LCR/ESR Meter
  • B&K PRECISION
  • Bench LCR/ESR Meter Bench LCR/ESR Meter
  • Item # 20FP79
  • Mfr. Model # 889B
  • Bench LCR/ESR Meter, Inductance Range 0.030 micronH to 9999 H, Inductance Accuracy Varies with Range,...More

Rack Mount Kit
  • B&K PRECISION
  • Rack Mount Kit Rack Mount Kit
  • Item # 5EEP8
  • Mfr. Model # IT-E151
  • Rack Mount Kit, For Use With Mfr. No. 1785B, 179-0125-C-100, 179-0150-C-100, 1788, 9120A, 9121A, 9122A,...More

Programmable DC Electronic Load,600 W
  • B&K PRECISION
  • Programmable DC Electronic Load, 600 W Programmable DC Electronic Load,600 W
  • Item # 4NZA4
  • Mfr. Model # 8512
  • Programmable DC Electronic Load, Voltage Range 0.1 to 500 V, Current Range 0 to 240 A, Power 600 W, Load...More

Function Generator,12MHz
  • B&K PRECISION
  • Function Generator, 12MHz Function Generator,12MHz
  • Item # 38W998
  • Mfr. Model # 4013B
  • Signal Generator, DDS Function, Sine Wave Range (MHz) 0.1 Hz to 12 MHz, Square Wave Range (MHz) 0.1 Hz to 12...More

Battery Capacity Analyzer,20 DC
  • B&K PRECISION
  • Battery Capacity Analyzer, 20 DC Battery Capacity Analyzer,20 DC
  • Item # 45PV76
  • Mfr. Model # 601B
  • Battery Capacity Analyzer, Works With 6 And 12 V Lead Acid Batteries, Measures Terminal Voltage, Battery...More

Programmable DC Electronic Load,1200 W
  • B&K PRECISION
  • Programmable DC Electronic Load, 1200 W Programmable DC Electronic Load,1200 W
  • Item # 4NZA5
  • Mfr. Model # 8514
  • Programmable DC Electronic Load, Voltage Range 0.1 to 120 V, Current Range 0 to 240 A, Power 1200 W, Load...More

Programmable DC Power Supply,0 to 72 VDC
  • B&K PRECISION
  • Programmable DC Power Supply, 0 to 72 VDC Programmable DC Power Supply,0 to 72 VDC
  • Item # 4NYY9
  • Mfr. Model # 1787B
  • Single Output Programmable DC Power Supply, Output Volts 0 to 72 DC, Output Current 0 to 1.5 Amps, Current...More

Kelvin Clip Test Leads,Red/Black,Nylon
Function Generator,10 MHz
  • B&K PRECISION
  • Function Generator, 10 MHz Function Generator,10 MHz
  • Item # 2LUW1
  • Mfr. Model # 3003
  • Function Generator, Sine and Square Wave, Sine Wave Range 0.1 Hz to 10 MHz, Square Wave Range 0.1 Hz to 10...More

Power Supply,15 V,60 A
  • B&K PRECISION
  • Power Supply, 15 V, 60 A Power Supply,15 V,60 A
  • Item # 12P755
  • Mfr. Model # 1693
  • Power Supply, Output Volts 15 V DC, Output Current 60 A Amps, Current Limits 0-100, Line Volts Regulation...More

Meter,Lcr/Esr,Dual LCD
  • B&K PRECISION
  • Meter, Lcr/Esr, Dual LCD Meter,Lcr/Esr,Dual LCD
  • Item # 4GA35
  • Mfr. Model # 885
  • Synthesized In Circuit LCR/ESR Meter, Tests Inductors, Capacitors, And Non-inductive Resistors, Display Dual...More

Generator,Function
  • B&K PRECISION
  • Generator, Function Generator,Function
  • Item # 1T225
  • Mfr. Model # 4017A
  • Function Generator, Output Amplitude 20 Volts Peak to Peak, Output Attenuation 40 dB, Sine Wave Distortion...More

Handheld Oscilloscope,100 MHz,2 Channels
  • B&K PRECISION
  • Handheld Oscilloscope, 100 MHz, 2 Channels Handheld Oscilloscope,100 MHz,2 Channels
  • Item # 20RF09
  • Mfr. Model # 2512
  • Handheld Oscilloscope, Bandwidth (MHz) 100, 5.7 In. Color LCD Display, 2 Channels, True RMS Yes, 7.4V Lithium...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More