Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Test Instruments

32 Results Found that Include 62 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Infrared Thermometer Infrared Thermometer
  • Multiple product options available

    Multiple product options available

  • Category : Infrared Thermometers
  • TM

    Grainger Choice

  • Anemometer Anemometer
  • Multiple product options available

    Multiple product options available

  • Category : Air Velocity Meters and Anemometers
Thermocouple Thermometer,1 Input,Type K
  • TM

    Grainger Choice

  • WESTWARD
  • Thermocouple Thermometer, 1 Input, Type K Thermocouple Thermometer,1 Input,Type K
  • Item # 2LTC6
  • Mfr. Model # 2LTC6
  • Thermocouple Thermometer, Thermocouple Type Type K, Number of Inputs 1, Probe Connector Mini-Type, Temp....More

  • Category : Thermocouple Thermometers
Voltage Tester,50 to 1000V W Vibration
  • TM

    Grainger Choice

  • WESTWARD
  • Voltage Tester, 50 to 1000V W Vibration Voltage Tester,50 to 1000V W Vibration
  • Item # 19T238
  • Mfr. Model # 19T238
  • Voltage Tester, Voltage Range 90 to 1000VAC, Indication Visual, Battery Type AAA, Safety Rating Cat IV1000V,...More

  • Category : Voltage Detectors
Receptacle Tester with GFCI,110to 125VAC
  • TM

    Grainger Choice

  • WESTWARD
  • Receptacle Tester with GFCI, 110to 125VAC Receptacle Tester with GFCI,110to 125VAC
  • Item # 19T234
  • Mfr. Model # 19T234
  • Receptacle Tester with GFCI, Voltage 110 to 125VAC, Indicator Lamps & LED Display, Load Current 6 to 9mA for...More

  • Category : Receptacle and GFCI Testers
Battery Tester, Glass Type
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Glass Type Battery Tester, Glass Type
  • Item # 1EFX6
  • Mfr. Model # 1EFX6
  • Battery Fluid Tester, Glass Type, Construction Plastic, Includes Quick Reference, Color Coded-Poor,Fair, and...More

  • Category : Battery Testers
Digital Stopwatch,Multiline LCD
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Stopwatch, Multiline LCD Digital Stopwatch,Multiline LCD
  • Item # 6JG70
  • Mfr. Model # 6JG70
  • Digital Stopwatch, 9 Hours/59 Minutes/59.99 Seconds Timing Range, Accuracy +/-0.01 Seconds, Multiline LCD...More

  • Category : Stopwatches
Battery Tester, Professional
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Professional Battery Tester, Professional
  • Item # 1EFX5
  • Mfr. Model # 1EFX5
  • Battery Fluid Tester, Professional, Construction Plastic, Includes Color Coded Temperature Scale

  • Category : Battery Testers
Continuity Tester
  • TM

    Grainger Choice

  • Continuity Tester Continuity Testers
  • Item # 1EKN7
  • Mfr. Model # 1EKN7
  • Continuity Tester, Length 7 In., Function Checks Continuity with Power Off, Features Bulb Display, 1 yr....More

  • Category : Continuity Testers
Battery Tester,Analog,50 to 100A,Low Res
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Analog, 50 to 100A, Low Res Battery Tester,Analog,50 to 100A,Low Res
  • Item # 22YM05
  • Mfr. Model # 22YM05
  • Battery Tester, Analog, 50 to 100A Load Ranges, 0 to 16V Voltage Range, Works With 6V and 12V Batteries, 200...More

  • Category : Battery Testers
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Multimeter Digital Multimeter
  • Multiple product options available

    Multiple product options available

  • Category : Digital Multimeters
Alligator Plug/Lighting Adapter
Voltage Tester,6 to 24V
  • TM

    Grainger Choice

  • WESTWARD
  • Voltage Tester, 6 to 24V Voltage Tester,6 to 24V
  • Item # 1EKN4
  • Mfr. Model # 1EKN4
  • Voltage Tester, 4.5mt Load Ranges, 6 to 24 Voltage Range, Works With 6 and 24 V Automotive Batteries, Metal...More

  • Category : Battery Testers
Tester,Battery
  • TM

    Grainger Choice

  • WESTWARD
  • Tester, Battery Tester,Battery
  • Item # 4Z581
  • Mfr. Model # 4Z581
  • Battery Tester, 100 Amps Load, 12 1/2 x 6 1/2 x 3 1/2 Inches, Tests 6/12 Volts Batteries to 1000 CCA

  • Category : Battery Testers
  • TM

    Grainger Choice

  • WESTWARD
  • Circuit Breaker Finder Circuit Breaker Finder
  • Multiple product options available

    Multiple product options available

  • Category : Circuit Tracers
  • TM

    Grainger Choice

  • WESTWARD
  • Clamp Meter Clamp Meter
  • Multiple product options available

    Multiple product options available

  • Category : Clamp Meters
Tester,Battery,200 A
  • TM

    Grainger Choice

  • WESTWARD
  • Tester, Battery, 200 A Tester,Battery,200 A
  • Item # 3Z634
  • Mfr. Model # 3Z634
  • Battery Tester, Stainless Steel, 12 Volts, 12 1/2 x 9 x 7 3/4 Inches, 200 Amps, Test Batteries to 1000 CCA

  • Category : Battery Testers
  • TM

    Grainger Choice

  • WESTWARD
  • Voltage Detector Voltage Detector
  • Multiple product options available

    Multiple product options available

  • Category : Voltage Detectors
Camera Pouch
  • TM

    Grainger Choice

  • WESTWARD
  • Camera Pouch Camera Pouch
  • Item # 1VEP3
  • Mfr. Model # 1VEP3
  • Camera Pouch, For Use With Infrared Thermometers, Features Soft Nylon Lined and Padded With Hook and Loop...More

  • Category : Infrared Thermometer and Imager Accessories
Analog Dial Tachometer,50 to 4000 rpm
  • TM

    Grainger Choice

  • WESTWARD
  • Analog Dial Tachometer, 50 to 4000 rpm Analog Dial Tachometer,50 to 4000 rpm
  • Item # 3BY11
  • Mfr. Model # 3BY11
  • Analog Dial Tachometer, Contact, Contact RPM Range 50 to 4000, RPM Accuracy +/-3 Percent, Features Reads...More

  • Category : Tachometers
Refractometer, Handheld
  • TM

    Grainger Choice

  • WESTWARD
  • Refractometer, Handheld Refractometer, Handheld
  • Item # 1EFX8
  • Mfr. Model # 1EFX8
  • Refractometer, Handheld, Includes Screwdriver, Eyedropper, and Padded Case

  • Category : Battery Testers
Receptacle Tester,110 to 125VAC
  • TM

    Grainger Choice

  • WESTWARD
  • Receptacle Tester, 110 to 125VAC Receptacle Tester,110 to 125VAC
  • Item # 19T233
  • Mfr. Model # 19T233
  • Receptacle Tester, Voltage 110 to 125VAC, Indicator Lamps Display, Standards UL, CE, Includes Instruction...More

  • Category : Receptacle and GFCI Testers
Battery Tester, Disc Type
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Disc Type Battery Tester, Disc Type
  • Item # 1EFX4
  • Mfr. Model # 1EFX4
  • Battery Fluid Tester, Disc Type, Construction Plastic, Includes One Piece Rubber Bulb and Neoprene Tip

  • Category : Battery Testers
Wrist Band,Anti-Static,6 Ft Coil Cord
  • TM

    Grainger Choice

  • WESTWARD
  • Wrist Band, Anti-Static, 6 Ft Coil Cord Wrist Band,Anti-Static,6 Ft Coil Cord
  • Item # 23M591
  • Mfr. Model # 23M591
  • Wirst Band, Anti-static, Color Blue, Length 6 ft. Coil Cord, Width 1 In., Height 1 In., Eliminates Static...More

  • Category : Antistatic Wrist Strap Kits
Battery Tester,Digtl,50 to 125A,High Res
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Digtl, 50 to 125A, High Res Battery Tester,Digtl,50 to 125A,High Res
  • Item # 22YM07
  • Mfr. Model # 22YM07
  • Battery Tester, Digital, 50 to 125A Load Ranges, 8 to 20V Voltage Range, Works With 12V Batteries, 300 to...More

  • Category : Battery Testers
Battery Tester,Analog,50 to 125A,Low Res
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Analog, 50 to 125A, Low Res Battery Tester,Analog,50 to 125A,Low Res
  • Item # 22YM06
  • Mfr. Model # 22YM06
  • Battery Tester, Analog, 50 to 125A Load Ranges, 0 to 16V Voltage Range, Works With 6V and 12V Batteries, 500...More

  • Category : Battery Testers
Digital Electrical Multimeter and Infrared Thermometer
Refractometer,Digital w/Electronic Load
  • TM

    Grainger Choice

  • WESTWARD
  • Refractometer, Digital w/Electronic Load Refractometer,Digital w/Electronic Load
  • Item # 1EFX9
  • Mfr. Model # 1EFX9
  • Refractometer, Digital With Electronic Load, Digital Display, Includes Screwdriver, Eyedropper, and Padded...More

  • Category : Battery Testers
Battery Tester,50 to 500A,12V,Analog
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, 50 to 500A, 12V, Analog Battery Tester,50 to 500A,12V,Analog
  • Item # 34NK65
  • Mfr. Model # 34NK65
  • Battery Tester, 50 to 500A Load Ranges, 12V Voltage Range, Works With 12V Batteries, Clamps Probe, Analog...More

  • Category : Battery Testers
Voltage Tester,12 to 690V DC,400K Ohms
  • TM

    Grainger Choice

  • WESTWARD
  • Voltage Tester, 12 to 690V DC, 400K Ohms Voltage Tester,12 to 690V DC,400K Ohms
  • Item # 28AF75
  • Mfr. Model # 28AF75
  • Voltage Tester, AC Voltage Range 12 to 600, DC Voltage Range 12 to 690, Resistance 400K Ohms, Calibration...More

  • Category : Voltage and Continuity Testers
DETECTOR,VOLTAGE, Range 70 To 600VAC
  • TM

    Grainger Choice

  • WESTWARD
  • DETECTOR, VOLTAGE, Range 70 To 600VAC DETECTOR,VOLTAGE, Range 70 To 600VAC
  • Item # 6JG67
  • Mfr. Model # 6JG67
  • Multi Function Instrument, Voltage Range 70 to 600VAC, Indication Audible, Battery Type LR44, Length 6 In.,...More

  • Category : Voltage Detectors
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More