Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Test Instruments

350 Results Found that Include 646 Products

Results per page: 16 | 32 | 48
Digital Stopwatch,Water Resistant
  • EXTECH
  • Digital Stopwatch, Water ResistantDigital Stopwatch,Water Resistant
  • Item # 4TM11
  • Mfr. Model # 365510
  • Digital Stopwatch, Count up to 23 hr., 59 min., 59 sec. Timing Range, Accuracy +/- 3 Seconds per Day,...More

Digital Hygrometer,Indoor,LCD
  • EXTECH
  • Digital Hygrometer, Indoor, LCDDigital Hygrometer,Indoor,LCD
  • Item # 30ZU96
  • Mfr. Model # RHM15
  • Digital Hygrometer, Indoor, Wall or Desk Mounting, 14 Degrees to 140 Degrees Temp. Range (F), 10 Percent to...More

Mini IR Therm,-4to630 F,1 In@8 In Focus
  • EXTECH
  • Mini IR Therm, -4to630 F, 1 In@8 In FocusMini IR Therm,-4to630 F,1 In@8 In Focus
  • Item # 6XFV4
  • Mfr. Model # IR400
  • Mini Infrared Thermometer, Temp. Range (F) -4 Degrees to 630 Degrees F, Temp. Range (C) -20 Degrees to 332...More

Digital Stopwatch,Backlit LCD
  • EXTECH
  • Digital Stopwatch, Backlit LCDDigital Stopwatch,Backlit LCD
  • Item # 2ENF5
  • Mfr. Model # 365515
  • Digital Stopwatch, Count up to 23 hr., 59 min., 59 sec. Timing Range, Accuracy +/- 3 Seconds per Day, Backlit...More

Dual Range AC Voltage Detector
  • EXTECH
  • Dual Range AC Voltage DetectorDual Range AC Voltage Detector
  • Item # 3EMK6
  • Mfr. Model # DV25
  • Dual Range AC Voltage Detector, Voltage Range 24 to 1000VAC, 100 to 1000VAC, Indication Audible and Visual,...More

Formaldehyde Meter,Triple LCD
  • EXTECH
  • Formaldehyde Meter, Triple LCDFormaldehyde Meter,Triple LCD
  • Item # 30ZV02
  • Mfr. Model # FM200
  • Formaldehyde Meter, Temp. Range 32 Degrees to 122 Degrees F, Relative Humidity Range 10 Percent to 90...More

Light Meter,0 To 40K Fc,0 To 400K Lux
  • EXTECH
  • Light Meter, 0 To 40K Fc, 0 To 400K LuxLight Meter,0 To 40K Fc,0 To 400K Lux
  • Item # 1AEV6
  • Mfr. Model # LT300
  • Light Meter, Measuring Range 0 to 40,000 FC; 0 to 400,000 Lux, Resolution 0.01 FC or 0.01 Lux, Accuracy +/-5...More

Voltage/Current Detector,12 to 600VAC
  • EXTECH
  • Voltage/Current Detector, 12 to 600VACVoltage/Current Detector,12 to 600VAC
  • Item # 1VXT3
  • Mfr. Model # DVA30
  • Voltage and Current Detector, Voltage Range 12 to 600VAC, 200mA to 1000A, Current Range 200mA to 1000 AAC,...More

Wire Tracer,100 to 1000VAC,Enrgzd Lns
  • EXTECH
  • Wire Tracer, 100 to 1000VAC, Enrgzd LnsWire Tracer,100 to 1000VAC,Enrgzd Lns
  • Item # 3EMK4
  • Mfr. Model # RT30
  • Circuit Tracing Kit, Voltage Range 100 to 1000VAC, For Use On Energized Lines, Receiver to Transmitter...More

Tachometer,0.5 to 20,000 rpm
  • EXTECH
  • Tachometer, 0.5 to 20,000 rpmTachometer,0.5 to 20,000 rpm
  • Item # 4GE84
  • Mfr. Model # RPM10
  • Tachometer with Infrared Thermometer, Contact and Noncontact, Contact RPM Range 0.5 to 20,000, Noncontact RPM...More

Video Borescope,5.7 In,39 In Shaft
  • EXTECH
  • Video Borescope, 5.7 In, 39 In ShaftVideo Borescope,5.7 In,39 In Shaft
  • Item # 6DWX0
  • Mfr. Model # HDV640
  • Articulating Wireless Video Borescope, Observation Depth 0.59 to 2.36 In., Monitor Size 5.7 In., Shaft Dia....More

Digital Sound Level Meter,40 to 130 dB
  • EXTECH
  • Digital Sound Level Meter, 40 to 130 dBDigital Sound Level Meter,40 to 130 dB
  • Item # 1LYP4
  • Mfr. Model # 407730
  • Digital Sound Level Meter, 40 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-2 dB, Resolution 0.1...More

Phase Sequence Tester,40-600VAC
  • EXTECH
  • Phase Sequence Tester, 40-600VACPhase Sequence Tester,40-600VAC
  • Item # 1TZP6
  • Mfr. Model # 480400
  • Phase Sequence Tester, Voltage Range 40 to 600VAC, Frequency Range 15 to 400Hz, Display Multiline LCD, Safety...More

InsulationTester/Megohmmtr,250,500,1000V
  • EXTECH
  • InsulationTester/Megohmmtr, 250,500,1000VInsulationTester/Megohmmtr,250,500,1000V
  • Item # 1YB52
  • Mfr. Model # 380260
  • Insulation Tester/Megohmmeter, Output Test Voltage 250V, 500V,1000V, Insulation Resistance Range 200M Ohms,...More

Coating Thickness Tester,Electronic
  • EXTECH
  • Coating Thickness Tester, ElectronicCoating Thickness Tester,Electronic
  • Item # 5GTH1
  • Mfr. Model # CG204
  • Coating Thickness Tester, Electronic, Base Material Ferrous and Nonferrous Metals, Measuring Range 0 to...More

Circuit Breaker Finder,120VAC,Enrgzd Lns
  • EXTECH
  • Circuit Breaker Finder, 120VAC, Enrgzd LnsCircuit Breaker Finder,120VAC,Enrgzd Lns
  • Item # 1TZP4
  • Mfr. Model # CB10
  • Circuit Breaker Finder, Voltage Range 120VAC, For Use On Energized Lines, Audible Indicator Yes, Display LED,...More

Results per page: 16 | 32 | 48