Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Test Instruments

217 Results Found that Include 958 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Static Pressure Tip
Manometer,U Inclined
  • DWYER INSTRUMENTS
  • Manometer, U Inclined Manometer,U Inclined
  • Item # 2T650
  • Mfr. Model # MARK II 25
  • Molded Plastic U Inclined Manometer, Operating Range 0-3 Inches WC, Full Scale Accuracy Maximum Temperature...More

Flush Mount Static Pressure Pickup
  • DWYER INSTRUMENTS
  • Flush Mount Static Pressure Pickup Flush Mount Static Pressure Pickup
  • Item # 23Z325
  • Mfr. Model # A-465
  • Static Pressure Pickup Flush Mount, For Use With Differential Pressure Instruments, Connection Barb Fitting...More

Gage Portable Kit
Air Filter Kit
GAGE OIL, Red,  0.826 Specify Gravity
Manometer,Slack Tube
Manometer,Slack Tube
  • DWYER INSTRUMENTS
  • Manometer, Slack Tube Manometer,Slack Tube
  • Item # 2T971
  • Mfr. Model # 1211-24
  • Slack Tube Manometer, Operating Range 12-0-12 Inches WC, Maximum Pressure 50 PSI, Slack Tube Length 24...More

Flush Mount Kit for Magnehelic Gage
  • DWYER INSTRUMENTS
  • Flush Mount Kit for Magnehelic Gage Flush Mount Kit for Magnehelic Gage
  • Item # 23Z326
  • Mfr. Model # A-464
  • Flush Mount Kit, For Use With Differential Pressure Instruments, Connection Barb Fitting for 3/16 In. ID...More

Tube,Pitot
Handheld Manometer Kit.0 to 20.00 In WC
  • DWYER INSTRUMENTS
  • Handheld Manometer Kit.0 to 20.00 In WC Handheld Manometer Kit.0 to 20.00 In WC
  • Item # 1XFW5
  • Mfr. Model # 475-1-FM-AV
  • Handheld Digital Manometer Kit, Pressure Range 0 to 20 In WC, Operating Range 0 to 5 KPa, Max. Pressure 10...More

Transmitter,Magnehelic
Outside Air Static Pressure Pickup
  • DWYER INSTRUMENTS
  • Outside Air Static Pressure Pickup Outside Air Static Pressure Pickup
  • Item # 23Z324
  • Mfr. Model # A-420A
  • Static Pressure Pickup, For Use With Differential Pressure Instruments, Connection Barb Fitting 1/8 In. to...More

Manometer
  • DWYER INSTRUMENTS
  • Manometer Manometer
  • Item # 3T292
  • Mfr. Model # MARK II 26
  • Molded Plastic Manometer, Operating Range 0-7 Inches WC, 3% Accuracy

Gas Pressure Kit
Manometer,Slack Tube
Gripping Handle,For BTLRN312101
Static Pressure Tip,8In,SS
  • DWYER INSTRUMENTS
  • Static Pressure Tip, 8In, SS Static Pressure Tip,8In,SS
  • Item # 23Z319
  • Mfr. Model # A-493
  • Static Pressure Tip, For Use With Differential Pressure Instruments, Connection Barb Fitting for 3/16 In. ID...More

Tube,Pitot
Transmitter,Magnehelic
Fitting,Pressure
SS Wall Plate, Static Pressure Pickup
  • DWYER INSTRUMENTS
  • SS Wall Plate, Static Pressure Pickup SS Wall Plate, Static Pressure Pickup
  • Item # 23Z321
  • Mfr. Model # A-417A
  • Static Pressure Pickup Wall Plate, For Use With Differential Pressure Instruments, Connection Barb Fitting...More

Manometer,U Inclined
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More