Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Test Instruments

83 Results Found that Include 121 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
SD Card/Adapter,2GB
Standard Pitot Tube,5/16in. dia.,60in.L
Environmental Meter, 14° to 140° Temp. Range (F
  • DWYER
  • Environmental Meter, 14° to 140° Temp. Range (F) Environmental Meter, 14° to 140° Temp. Range (F)
  • Item # 38RW99
  • Mfr. Model # EMMA
  • Environmental Meter, 14 Degrees to 140 Degrees Temp. Range (F), -10 Degrees to -60 Degrees Temp. Range (C),...More

Metal Averaging Flow Sensor,12 in.
Pocket-size Pitot Tube,5/16in dia.,12inL
Air Flow Grid,Sensor,1000 to 5000 fpm
  • DWYER
  • Air Flow Grid, Sensor, 1000 to 5000 fpm Air Flow Grid,Sensor,1000 to 5000 fpm
  • Item # 20VD84
  • Mfr. Model # 160G
  • Averaging Air Flow Grid, Sensor, Velocity (FPM) 1000 to 5000, Velocity (MPS) 5 to 25, Air Velocity Accuracy...More

Metal Averaging Flow Sensor,10 in.
Pitot Tube Compression Fitting,1/8,12in
Pressure Transmitter,0 to 15PSI
  • DWYER
  • Pressure Transmitter, 0 to 15PSI Pressure Transmitter,0 to 15PSI
  • Item # 21YD65
  • Mfr. Model # IS626-00-GH-P1-E1-S1
  • Intrinsically Safe Pressure Transmitter, Range 0 to 15Accuracy 0.5 Percent, Output 4 to 20ma, Power Required...More

Hood,1 x 5 ft.
Hood Less Digital Manometer,2 x 2 ft.
Hood Adapter Kit
Hood,3 x 3 ft.
Hood,2 x 4 ft.
Software Cable Kit
Low Flow Hood Adapter Kit
Hood,1 x 4 ft.
Power Charger,110V
Metal Averaging Flow Sensor,26 in.
Vane,Replacement,For MfrNo.MVA-03,MVA-04
Hand Strap
Metal Averaging Flow Sensor,28 in.
Mini USB Cable,3.2 ft.
Probe,Replacement,For Mfr. No. VT-300
Metal Averaging Flow Sensor,6 in.
Vane Thermo-Anemometer Probe
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More