Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Test Instruments

69 Results Found that Include 149 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Receptacle Tester with GFCI,110to 125VAC
Light Meter,LED,LM-200
  • AMPROBE
  • Light Meter, LED, LM-200 Light Meter,LED,LM-200
  • Item # 6NZG0
  • Mfr. Model # LM-200LED
  • Light Meter, LED Lighting Types, Measuring Range Measuring Range to 200,000 Lux or 40,000 Foot Candles,...More

Battery Tester,9V, AA, AAA, C and D Cell
Crct Brkr Finder,90 to 120VAC,Enrgzd
  • AMPROBE
  • Crct Brkr Finder, 90 to 120VAC, Enrgzd Crct Brkr Finder,90 to 120VAC,Enrgzd
  • Item # 6NZF8
  • Mfr. Model # BT-120
  • Circuit Breaker Finder, Voltage Range 90 to 120VAC, For Use On Energized Lines, Audible Indicator Yes,...More

AC Circuit Analyzer,95 to 140V
  • AMPROBE
  • AC Circuit Analyzer, 95 to 140V AC Circuit Analyzer,95 to 140V
  • Item # 6UNU9
  • Mfr. Model # INSP-3
  • AC Circuit Analyzer, Voltage 95 to 140VAC, Indicator LCD, Load Current 6 mA for GFCI, 30mA for EPD, Safety...More

Moisture Meter
  • AMPROBE
  • Moisture Meter Moisture Meter
  • Item # 6NZH4
  • Mfr. Model # MT-10
  • Moisture Meter, Checks For Moisture Content In Wood, Paper or Cardboard and Building Materials Such As...More

Voltage Tester,480VAC,600VDC
  • AMPROBE
  • Voltage Tester, 480VAC, 600VDC Voltage Tester,480VAC,600VDC
  • Item # 5NLK5
  • Mfr. Model # PY-1A
  • Voltage Tester, AC Voltage Range 120/240/277/480, DC Voltage Range 160/330/380/600, Calibration Frequency...More

Hand-Held Carbon Dioxide Meter,9999 PPM
  • AMPROBE
  • Hand-Held Carbon Dioxide Meter, 9999 PPM Hand-Held Carbon Dioxide Meter,9999 PPM
  • Item # 5AER6
  • Mfr. Model # CO2-100
  • Hand-Held Carbon Dioxide MeterCarbon Dioxide Concentration 0 to 9999 PPM, Temp. Range 14 Degrees to 140...More

Ultrasonic Leak Detector
  • AMPROBE
  • Ultrasonic Leak Detector Ultrasonic Leak Detector
  • Item # 1WXG9
  • Mfr. Model # TMULD-300
  • Ultrasonic Leak Detector, AC Frequency Response 35 KHz to 45 KHz, Quickly Detects and Pinpoints the Origin of...More

Auto Ranging Light Meter,0 to 20,000Fc
  • AMPROBE
  • Auto Ranging Light Meter, 0 to 20,000Fc Auto Ranging Light Meter,0 to 20,000Fc
  • Item # 4FKR4
  • Mfr. Model # LM-120
  • Auto Ranging Light Meter, Fluorescent, High-pressure Sodium or Incandescent Lighting Types, Measuring Range 0...More

Phase And Motor Rotation Tester, 100 to 600VAC Voltage
  • Phase And Motor Rotation Tester, 100 to 600VAC Voltage Range Phasing and Motor Rotation Meters
  • Item # 2NRW3
  • Mfr. Model # PRM-4
  • Phase And Motor Rotation Tester, Voltage Range 100 to 600VAC, Frequency Range 45 to 70Hz, Display LED, Safety...More

Light Meter,0 to 20,000Fc
  • AMPROBE
  • Light Meter, 0 to 20,000Fc Light Meter,0 to 20,000Fc
  • Item # 4FKR3
  • Mfr. Model # LM-100
  • Light Meter, Fluorescent, High-pressure Sodium or Incandescent Lighting Types, Measuring Range 0 to 20,000Fc,...More

Battery Tester,Analog,1.5 to 9V
  • AMPROBE
  • Battery Tester, Analog, 1.5 to 9V Battery Tester,Analog,1.5 to 9V
  • Item # 38RX03
  • Mfr. Model # BAT-250
  • Battery Tester, Analog, 1.5 to 9V Voltage Range, Works With 9V, AAA, AA, C, D, 1.5V Batteries, Analog...More

Sound Level Meter Calibrator,1000 Hz
  • AMPROBE
  • Sound Level Meter Calibrator, 1000 Hz Sound Level Meter Calibrator,1000 Hz
  • Item # 4FKR7
  • Mfr. Model # SM-CAL1
  • Sound Level Meter Calibrator, Frequency Source Range 1000 Hz, Output Sound Pressure 114 or 94 dB, Operating...More

Clamp-On Meter,600kW,600A
  • AMPROBE
  • Clamp-On Meter, 600kW, 600A Clamp-On Meter,600kW,600A
  • Item # 6NZH7
  • Mfr. Model # ACD-51NAV
  • Clamp-On Power Meter, Max. Watts 600kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 600,...More

Manometer,Range 0 to 55.36 In WC
  • AMPROBE
  • Manometer, Range 0 to 55.36 In WC Manometer,Range 0 to 55.36 In WC
  • Item # 4FKR8
  • Mfr. Model # MAN02-A
  • Manometer, Pressure Range 0 to 55.36 In WC, Operating Range 0 to 13.78 Kpa, Max. Pressure 2 psi (0.1379 Bar),...More

Ultrasonic Leak Detector
  • AMPROBE
  • Ultrasonic Leak Detector Ultrasonic Leak Detector
  • Item # 5NLK6
  • Mfr. Model # ULD-300
  • Ultrasonic Leak Detector, AC Frequency Response 35 KHz to 45 KHz, Ultrasonic Sound Detection, Includes 9V...More

Phase Sequence Motor Rotation Tester, 40 to 700VAC Voltage&
Carbon Monoxide Meter,Range 0 to 999 PPM
  • AMPROBE
  • Carbon Monoxide Meter, Range 0 to 999 PPM Carbon Monoxide Meter,Range 0 to 999 PPM
  • Item # 4FKR1
  • Mfr. Model # CM100
  • Carbon Monoxide Meter, Carbon Monoxide Measurement Range 0 to 999 PPM, Resolution 1 PPM, Display Backlit LCD,...More

Adjustable Hot Switch Stick
  • AMPROBE
  • Adjustable Hot Switch Stick Adjustable Hot Switch Stick
  • Item # 2CJN9
  • Mfr. Model # TIC 410A
  • Adjustable Hot Stick, Max Extension 4 Ft, For Use With 2CJN8, 1WXD9, 1A756 and 4JNV4, Voltage Rating 122 KV,...More

Voltage Detector,30 to 122,000VAC
  • AMPROBE
  • Voltage Detector, 30 to 122,000VAC Voltage Detector,30 to 122,000VAC
  • Item # 4JNV4
  • Mfr. Model # TIC 300 PRO
  • Non Contact AC Voltage Detector, Voltage Range 30 to 122,000VAC, Current Range -, Safety Rating -, Length...More

Digital Sound Level Meter,30 to 130 dB
  • AMPROBE
  • Digital Sound Level Meter, 30 to 130 dB Digital Sound Level Meter,30 to 130 dB
  • Item # 4FKR5
  • Mfr. Model # SM-10
  • Digital Sound Level Meter, 30 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 dB, Resolution...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More