Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Test Instruments

29 Results Found that Include 52 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Voltage Detector,10 to 1000VAC,LED
    • MILWAUKEE
    • Voltage Detector, 10 to 1000VAC, LEDVoltage Detector,10 to 1000VAC,LED
    • Item # 20LN62
    • Mfr. Model # 2203-20
    • Voltage Detector, Voltage Range 10 to 1000VAC, Indication LED, Audible Alert Yes, Battery Type AAA, Safety...More

    Fluorescent Lighting Tester
    • MILWAUKEE
    • Fluorescent Lighting TesterFluorescent Lighting Tester
    • Item # 14L964
    • Mfr. Model # 2210-20
    • Fluorescent Lighting Tester, Power Source 4 AA NEDA 15A, IEC LR6, Includes 14L964 (2210-20) Fluorescent...More

    Video Borescope Kit,12.0V
    Video Borescope,3.5 In,36 In Shaft
    • MILWAUKEE
    • Video Borescope, 3.5 In, 36 In ShaftVideo Borescope,3.5 In,36 In Shaft
    • Item # 4PKU8
    • Mfr. Model # 2311-21
    • Video Borescope, Monitor Size 3.5 In., Camera Size 17mm, Shaft Dia. 0.66 In., Video, Audio, Image Recording,...More

    Video Borescope Kit,12.0V,Carrying Case
    Inspection Camera Replacement Cable
    Video Borescope Kit,12.0V,Li-Ion Battery
    Video Borescope,9.5mm Analog
    • MILWAUKEE
    • Video Borescope, 9.5mm AnalogVideo Borescope,9.5mm Analog
    • Item # 4PKU9
    • Mfr. Model # 2312-21
    • Video Borescope, Monitor Size 3.5 In., Camera Size 9.5mm Analog, Shaft Dia. 0.37 In./0.66 In., Video, Audio,...More

    Milliamp Clamp Meter, 4-20 mA
    • MILWAUKEE
    • Milliamp Clamp Meter, 4-20 mAMilliamp Clamp Meter, 4-20 mA
    • Item # 46N348
    • Mfr. Model # 2231-20
    • Milliamp Clamp Meter, Digital, Clamp Meter Jaw Style Detachable, Max. DC Amps 100, Max. DC Volts 60, Jaw...More

    Video Borescope Kit,12.0V,1 Tool
    Thermal Imager Kit,12.0V,1 Tool
    • MILWAUKEE
    • Thermal Imager Kit, 12.0V, 1 ToolThermal Imager Kit,12.0V,1 Tool
    • Item # 7DX53
    • Mfr. Model # 2260-21 48-11-2420
    • Thermal Imager Kit, NIST Certified No, Includes M12 Thermal Imager, (1) M12 1.5Ah REDLITHIUM (TM) Compact...More

    Continuity Tester,600VAC/DC,LCD,LED
    • MILWAUKEE
    • Continuity Tester, 600VAC/DC, LCD, LEDContinuity Tester,600VAC/DC,LCD,LED
    • Item # 20LN63
    • Mfr. Model # 2212-20
    • Voltage/Continuity Tester, Voltage Range 600VAC/DC, Indication LCD and LED, Audible Alert Yes, Battery Type...More

    • MILWAUKEE
    • Test LeadsTest Leads
    • Multiple product options available

      Multiple product options available

    Alligator Clips,2-1/2 In. L,10A
    • MILWAUKEE
    • Alligator Clips, 2-1/2 In. L, 10AAlligator Clips,2-1/2 In. L,10A
    • Item # 6JHZ2
    • Mfr. Model # 49-77-1005
    • Alligator Clips, Plug and Connector Description Banana Jack, Color Black, Red, Length 2-1/2 In., Safety...More

    Magnetic Meter Holder,Red/Black
    • MILWAUKEE
    • Magnetic Meter Holder, Red/BlackMagnetic Meter Holder,Red/Black
    • Item # 6JHW7
    • Mfr. Model # 49-77-3001
    • Magnetic Meter Holder, Color Red/Black, For Use With All Milwaukee Meters, Features Strong Magnet Hold Meter...More

    Electrical Tester,600VAC/DC,LCD and LED
    • MILWAUKEE
    • Electrical Tester, 600VAC/DC, LCD and LEDElectrical Tester,600VAC/DC,LCD and LED
    • Item # 20LN64
    • Mfr. Model # 2213-20
    • Electrical Tester, Voltage Range 600VAC/DC, Indication LCD and LED, Audible Alert Yes, Battery Type AAA,...More

    Electrical Combo Kit
    • MILWAUKEE
    • Electrical Combo KitElectrical Combo Kit
    • Item # 6JHY5
    • Mfr. Model # 2220-20
    • Electrical Combo Kit, Includes Mfr. No. 2217-20 Digital Multimeter, 2202-20 Voltage Detector with LED,...More

    Test Probes,5 In. L,10A
    • MILWAUKEE
    • Test Probes, 5 In. L, 10ATest Probes,5 In. L,10A
    • Item # 6JHZ1
    • Mfr. Model # 49-77-1004
    • Test Probes, Plug and Connector Description Banana Jack, Color Black, Red, Length 5 In., Safety Rating CAT IV...More

    Soft Carrying Case,Nylon,Black/Red
    • MILWAUKEE
    • Soft Carrying Case, Nylon, Black/RedSoft Carrying Case,Nylon,Black/Red
    • Item # 6JHZ3
    • Mfr. Model # 48-55-0165
    • Soft Carrying Case, Material Nylon, Overall Height 22'', Overall Width 8.0 In., Color Black/Red, Features...More

    Inspection Camera Extension Cable,3 Ft L
    Thermocouple Thermometer,2 Input
    • MILWAUKEE
    • Thermocouple Thermometer, 2 InputThermocouple Thermometer,2 Input
    • Item # 46N347
    • Mfr. Model # 2270-20
    • Thermocouple Thermometer, Thermocouple Type Type K, Number of Inputs 2, Probe Connector Mini-Type, Temp....More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More