Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Test Instruments

31 Results Found that Include 59 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Clamp On Earth Tester, 0.050 to 1500 ohm Ground Resist
Earth Ground Tester,128 Hz,100VAC
  • MEGGER
  • Earth Ground Tester, 128 Hz, 100VAC Earth Ground Tester,128 Hz,100VAC
  • Item # 2MY25
  • Mfr. Model # DET3TC
  • Earth Ground Tester, Earth Ground Resistance Range 0.00001 to 2k Ohms, Operating Frequency 128 Hz, Accuracy...More

  • Category : Earth Ground Resistance Testers
Voltage Detector,100 to 600VAC,7 In. L
  • MEGGER
  • Voltage Detector, 100 to 600VAC, 7 In. L Voltage Detector,100 to 600VAC,7 In. L
  • Item # 6YPR9
  • Mfr. Model # VF2
  • Voltage Detector, Voltage Range 100 to 600VAC, Indication Audible/Visual, Audible Alert Yes, Battery Type...More

  • Category : Voltage Detectors
AC and Hand Cranked Megohmmeter,1000VDC
  • MEGGER
  • AC and Hand Cranked Megohmmeter, 1000VDC AC and Hand Cranked Megohmmeter,1000VDC
  • Item # 3T842
  • Mfr. Model # MJ359
  • AC and Hand Cranked Megohmmeter, Output Test Voltage 100/250/500/1000VDC, Insulation Resistance Range 0.1 to...More

  • Category : Megohmmeters
Battery-Operated Proving Unit,Up to 690V
Micro Ohm Meter,0-2500 Ohms
  • MEGGER
  • Micro Ohm Meter, 0-2500 Ohms Micro Ohm Meter,0-2500 Ohms
  • Item # 4WXR6
  • Mfr. Model # DLRO10HD
  • Micro Ohm Meter, Resistance Range 0 to 2500 ohm, Resolution 0.1u Ohms, Accuracy +/-0.2 Percent, Output...More

  • Category : Milli/Micro Ohm Meters
Phase And Motor Rotation Tester, Up to 600VAC Voltage
Split Box Pipe/Cable Locator
Micro Ohm Meter,1.9999m Ohms-1999.9 Ohms
  • MEGGER
  • Micro Ohm Meter, 1.9999m Ohms-1999.9 Ohms Micro Ohm Meter,1.9999m Ohms-1999.9 Ohms
  • Item # 1APD9
  • Mfr. Model # DLRO-10
  • Micro Ohm Meter, Resistance Range 1.9999 megohm to 1999.9 ohm, Resolution 0.1u Ohms to 100m Ohms, Accuracy...More

  • Category : Milli/Micro Ohm Meters
Micro Ohm Meter,1.9999m Ohms-1999.9 Ohms
  • MEGGER
  • Micro Ohm Meter, 1.9999m Ohms-1999.9 Ohms Micro Ohm Meter,1.9999m Ohms-1999.9 Ohms
  • Item # 1APE1
  • Mfr. Model # DLRO-10X
  • Micro Ohm Meter, Resistance Range 1.9999 megohm to 1999.9 ohm, Resolution 0.1u Ohms to 100m Ohms, Accuracy...More

  • Category : Milli/Micro Ohm Meters
Soft Carrying Case
Transformer Turns Ratio Tester, ±0.2 to 0.25% Range&
Terminal Adapter Set,for DLRO100
Line Power Adapter
CAT IV 600V Lead Set,5m,for DLRO100
Low Resistance Ohm Meter,No Interface
  • MEGGER
  • Low Resistance Ohm Meter, No Interface Low Resistance Ohm Meter,No Interface
  • Item # 48UT74
  • Mfr. Model # DLRO100EB-LG2-P3
  • Low Resistance Ohm Meter, Resistance Range 0.1 Ohm to 20 megohm, Resolution 0.1 micro Ohm, Accuracy +/- 0.2...More

  • Category : Milli/Micro Ohm Meters
Low Resistance Ohm Meter,USB Interface
  • MEGGER
  • Low Resistance Ohm Meter, USB Interface Low Resistance Ohm Meter,USB Interface
  • Item # 48UT73
  • Mfr. Model # DLRO-100XB-LG2-P3
  • Low Resistance Ohm Meter, Resistance Range 0.1 Ohm to 20 megohm, Resolution 0.1 micro Ohm, Accuracy +/- 0.2...More

  • Category : Milli/Micro Ohm Meters
Battery Capacity Analyzer,LCD
  • MEGGER
  • Battery Capacity Analyzer, LCD Battery Capacity Analyzer,LCD
  • Item # 40JZ48
  • Mfr. Model # BITE3
  • Battery Capacity Analyzer, Measures Impedance, Interconnection Resistance, Cell Voltage, Float and Ripple...More

  • Category : Battery Capacity Analyzers
Tool and Appliance Tester
  • Tool and Appliance Tester Tool and Appliance Testers
  • Item # 3T861
  • Mfr. Model # 235303
  • Tool and Appliance Tester, Power Source 120VAC, 60 Hz, Leakage Current Range 0 to 10 mA, Current Range 0 to...More

  • Category : Tool and Appliance Testers
Grounding System Current Clamp
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More