Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Test Instruments

132 Results Found that Include 173 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Indoor Digital Hygrometer,14 to 140 F
  • GENERAL
  • Indoor Digital Hygrometer, 14 to 140 F Indoor Digital Hygrometer,14 to 140 F
  • Item # 3LPF7
  • Mfr. Model # LCR318
  • Digital Hygrometer, Indoor, Wall or Desk Mounting, 14 Degrees to 140 Degrees Temp. Range (F), 10 to 99...More

  • Category : Wall and Desk Hygrometers
Soil Moisture Meter, 9V
  • GENERAL
  • Soil Moisture Meter, 9V Soil Moisture Meter, 9V
  • Item # 20VC74
  • Mfr. Model # DSMM600
  • Soil Moisture Meter, Large Backlit Triple Readout LCD, Moisture Content Dry+, Dry, Normal, Wet, Wet+, Temp....More

  • Category : Moisture Meters
Jumper Lead Kit
  • GENERAL
  • Jumper Lead Kit Jumper Lead Kit
  • Item # 5CFK1
  • Mfr. Model # CT800
  • Jumper Lead Kit, Shielded Alligator Clips on Both Ends, Length 18 In, Color White, Red, Black, Yellow and...More

  • Category : Patch Cords
Digital Panel Mount,External,-58to158
  • GENERAL
  • Digital Panel Mount, External, -58to158 Digital Panel Mount,External,-58to158
  • Item # 3LPF1
  • Mfr. Model # AQ150
  • Digital Panel Mount Thermometer, Sensor Type External, -58 Degrees to 158 Degrees Temp. Range (F), -50...More

  • Category : Digital Panel Mount Thermometers
Digital Count Down Timer
  • GENERAL
  • Digital Count Down Timer Digital Count Down Timer
  • Item # 5CFK8
  • Mfr. Model # TI110
  • Digital Count Down Timer, Max. Time Setting 19 hr., 59 Min., Min. Time Setting 1 Second, Height (In.) 3,...More

  • Category : Digital And Mechanical Timers
Digital Multimeter, Full Size Multimeter Style, 600 Max. AC
Digital Count Down Timer
  • GENERAL
  • Digital Count Down Timer Digital Count Down Timer
  • Item # 3GZX5
  • Mfr. Model # TI150
  • Digital Count Down Timer, Max. Time Setting 19 hr., 59 Min., Min. Time Setting 1 Second, Height (In.) 2.90,...More

  • Category : Digital And Mechanical Timers
Pinless LCD Moisture Meter
  • GENERAL
  • Pinless LCD Moisture Meter Pinless LCD Moisture Meter
  • Item # 3YXJ8
  • Mfr. Model # MMD5NP
  • Pinless LCD Moisture Meter, Ideal for Measuring Moisture Content of Wood and Other Construction Materials,...More

  • Category : Moisture Meters
Gas Detector,Liquid Natural Gas
Pin Type Moisture Meter,5 to 50Pct Wood
Combustible Gas Detector,Instrinsic Safe
  • GENERAL
  • Combustible Gas Detector, Instrinsic Safe Combustible Gas Detector,Instrinsic Safe
  • Item # 6YPT4
  • Mfr. Model # CGD900
  • Combustible Gas Detector, Detects Methane, Xylene, Propane, Ethane, Butane, Hydrogen, Ethylene, Ethanol,...More

  • Category : Combustible Gas Detectors
Gas Detector,Detects Meth, Natural Gas
  • GENERAL
  • Gas Detector, Detects Meth, Natural Gas Gas Detector,Detects Meth, Natural Gas
  • Item # 3KXE5
  • Mfr. Model # NGD8800
  • Combustible Gas Detector, Detects Methane, Natural Gases, Coal Gases, Hexane, Propane, Ethane, Butane,...More

  • Category : Combustible Gas Detectors
Gas Pressure Test Kit,0-35WC,39 In. Tube
  • GENERAL
  • Gas Pressure Test Kit, 0-35WC, 39 In. Tube Gas Pressure Test Kit,0-35WC,39 In. Tube
  • Item # 8U889
  • Mfr. Model # GPK035
  • Gas Pressure Test Kit, Operating Range (In WC) 0 to 35, Slack Tube Length (In.) 39, Max. Working Temp. (Deg....More

  • Category : Manometers
Data Logger,0 per. to 100 per.
  • GENERAL
  • Data Logger, 0 per. to 100 per. Data Logger,0 per. to 100 per.
  • Item # 20VC93
  • Mfr. Model # HT08
  • Data Logger, Data Logging, 0 Percent to 100 Percent Relative Humidity Range, +/-3 Percent From 20 Percent to...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Digital EMF Tester,0-2000 mG,30-300 Hz
  • GENERAL
  • Digital EMF Tester, 0-2000 mG, 30-300 Hz Digital EMF Tester,0-2000 mG,30-300 Hz
  • Item # 9CVE4
  • Mfr. Model # EMF1390
  • Digital Electromagnetic Field Meter, Ranges 0 to 2000 mG and 0 to 200 uT, Accuracy +/-4 Percent + 3 Digits,...More

  • Category : Magnetic Field Measuring
Pin/Pinless Deep Sensing Moisture Meter
  • GENERAL
  • Pin/Pinless Deep Sensing Moisture Meter Pin/Pinless Deep Sensing Moisture Meter
  • Item # 15X979
  • Mfr. Model # MMD950
  • Pin/Pinless Deep Sensing Moisture Meter, Moisture Content 6 to 87.6 Pct WME and 0.1 to 99.9 REL, Accuracy...More

  • Category : Moisture Meters
Wireless Remote Sensor,-58 to 158F
  • GENERAL
  • Wireless Remote Sensor, -58 to 158F Wireless Remote Sensor,-58 to 158F
  • Item # 3LYV7
  • Mfr. Model # THGR268
  • Wireless Remote Sensor, Temp. Range (F) Indoor -58 to 158 Degrees , Outdoor -58 to 158 Degrees , Relative...More

  • Category : Wireless Thermometers/Humidity Meters
Rain Gage with Thermometer,-20 to 122F
  • GENERAL
  • Rain Gage with Thermometer, -20 to 122F Rain Gage with Thermometer,-20 to 122F
  • Item # 3KRR2
  • Mfr. Model # RGR150
  • Rain Gage with Thermometer, Features Wireless Transmission of the Temperature from the Remote Temperature...More

  • Category : Rain Gauges
Gas Pressure Test Kit,0-15 In. H20
Dial Pocket Thermometer,ABS Plastic
  • GENERAL
  • Dial Pocket Thermometer, ABS Plastic Dial Pocket Thermometer,ABS Plastic
  • Item # 3LRW1
  • Mfr. Model # 320
  • Dial Pocket Thermometer, Temp. Range (F) -40 to 160 Degrees F, Stem Length 5 In., Accuracy +/-5 Percent,...More

  • Category : Pocket Thermometers
Pin/Pinless Deep Sensing Moisture Meter
  • GENERAL
  • Pin/Pinless Deep Sensing Moisture Meter Pin/Pinless Deep Sensing Moisture Meter
  • Item # 15X980
  • Mfr. Model # MMD900
  • Pin/Pinless Deep Sensing Moisture Meter, Percent WME and REL Measurement Modes, Pinless Measuring Up to 2 In....More

  • Category : Moisture Meters
Gas Detector,Detects Meth, Natural Gas
  • GENERAL
  • Gas Detector, Detects Meth, Natural Gas Gas Detector,Detects Meth, Natural Gas
  • Item # 3KXE3
  • Mfr. Model # NGD268
  • Combustible Gas Detector, Detects Methane, Natural Gases, Coal Gases, Hexane, Propane, Ethane, Butane,...More

  • Category : Combustible Gas Detectors
Pin Type Moisture Meter,7 to 35Pct WME
Ultra Violet Light Meter,UV AB
  • GENERAL
  • Ultra Violet Light Meter, UV AB Ultra Violet Light Meter,UV AB
  • Item # 3GZX3
  • Mfr. Model # UV513AB
  • Ultra Violet Light Meter, UV AB (280 to 400 nM) Lighting Types, Measuring Range 1 to 1999 uW/cm2, 0.01 to 40...More

  • Category : Light Meters
Pin/Pinless Moisture Meter with Temp/RH
  • GENERAL
  • Pin/Pinless Moisture Meter with Temp/RH Pin/Pinless Moisture Meter with Temp/RH
  • Item # 15X978
  • Mfr. Model # MMH800
  • Pin/Pinless Moisture Meter with Temperature and Humidity, Moisture Content 5 to 50 Pct for Wood, 1.5 to 33...More

  • Category : Moisture Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More