Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Test Instruments

16 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Voltage Data Logger,0 to 600VAC/DC
  • AEMC
  • Voltage Data Logger, 0 to 600VAC/DC Voltage Data Logger,0 to 600VAC/DC
  • Item # 4PKE9
  • Mfr. Model # L261
  • Voltage Data Logger, Voltage Range 0 to 600 AC/DC, Voltage Accuracy +/-0.5 Percent, 1 Voltage Channels, True...More

  • Category : Electrical Properties Data Loggers
Battery Operated Megohmmeter,1000VDC
  • AEMC
  • Battery Operated Megohmmeter, 1000VDC Battery Operated Megohmmeter
  • Item # 4GA33
  • Mfr. Model # 1026
  • Battery Operated Megohmmeter, Output Test Voltage 250/500/1000VDC, Insulation Resistance Range 1K to 4000...More

  • Category : Megohmmeters
Kelvin Probe Set,Four Lead,1 Amp
Hand Cranked Megohmmeter,250/500/1000VDC
  • AEMC
  • Hand Cranked Megohmmeter, 250/500/1000VDC Hand Cranked Megohmmeter,250/500/1000VDC
  • Item # 6YPR4
  • Mfr. Model # 6503
  • Hand Cranked Megohmmeter, Output Test Voltage 250/500/1000VDC, Insulation Resistance Range 500/5000 ohm, Live...More

  • Category : Megohmmeters
Phase Sequence Tester, 40 to 850VAC Voltage Range
Clamp On AC Current Logger,0 to 600 A
  • AEMC
  • Clamp On AC Current Logger, 0 to 600 A Clamp On AC Current Logger,0 to 600 A
  • Item # 2KGY1
  • Mfr. Model # CL601
  • Clamp On AC Current Logger, Current Range 0 to 600 A AC, 1 Current Channels, Current Accuracy +/-1 Percent of...More

  • Category : Electrical Properties Data Loggers
Micro Ohm Meter,1u Ohms-400 Ohms
  • AEMC
  • Micro Ohm Meter, 1u Ohms-400 Ohms Micro Ohm Meter,1u Ohms-400 Ohms
  • Item # 5GTJ1
  • Mfr. Model # 6240
  • Micro Ohm Meter, Resistance Range 5u ohm to 400 ohm, Resolution 1u Ohms to 100m Ohms, Accuracy +/-0.25...More

  • Category : Milli/Micro Ohm Meters
Micro Ohm Meter,0.1u Ohms-2500 Ohms
  • AEMC
  • Micro Ohm Meter, 0.1u Ohms-2500 Ohms Micro Ohm Meter,0.1u Ohms-2500 Ohms
  • Item # 4YY53
  • Mfr. Model # 6250
  • Micro Ohm Meter, Resistance Range 1u ohm to 2500 ohm, Resolution 0.1u Ohms to 100m Ohms, Accuracy +/-0.15...More

  • Category : Milli/Micro Ohm Meters
AC Current Logger,2 Channel,BNC Conn
  • AEMC
  • AC Current Logger, 2 Channel, BNC Conn AC Current Logger,2 Channel,BNC Conn
  • Item # 5GTJ6
  • Mfr. Model # L102
  • AC Current Logger, Current Range Probe Dependent, 2 Current Channels, Current Accuracy 0.50%, True RMS, Phase...More

  • Category : Electrical Properties Data Loggers
Earth Ground Tester,128 Hz,42VAC
  • AEMC
  • Earth Ground Tester, 128 Hz, 42VAC Earth Ground Tester,128 Hz,42VAC
  • Item # 4GA30
  • Mfr. Model # 4620
  • Earth Ground Tester, Earth Ground Resistance Range 0 to 2000k Ohms, Resolution 0.01 to 1 Ohms, Operating...More

  • Category : Earth Ground Resistance Testers
AC Current Logger,1 Channel,BNC Conn
  • AEMC
  • AC Current Logger, 1 Channel, BNC Conn AC Current Logger,1 Channel,BNC Conn
  • Item # 5GTJ5
  • Mfr. Model # L101
  • AC Current Logger, Current Range Probe Dependent, 1 Current Channels, Current Accuracy 0.50%, True RMS, Phase...More

  • Category : Electrical Properties Data Loggers
Process Control Logger,4 to 20mADC
  • AEMC
  • Process Control Logger, 4 to 20mADC Process Control Logger,4 to 20mADC
  • Item # 5GTJ8
  • Mfr. Model # L322
  • Process Control Logger, Current Range 4 to 20mADC, 2 Current Channels, Current Accuracy 0.50%, Phase Single,...More

  • Category : Electrical Properties Data Loggers
Temperature Data Logger,-346 to 3212F
  • AEMC
  • Temperature Data Logger, -346 to 3212F Temperature Data Logger,-346 to 3212F
  • Item # 5GTK0
  • Mfr. Model # L642
  • Temperature Data Logger, J, K, T, N, E, R or S Thermocouple, Temp. Range (F) -346 to 3212 Depending Type...More

  • Category : Nonelectrical Properties Data Loggers
AC Current Logger,1000AAC,Integral Probe
  • AEMC
  • AC Current Logger, 1000AAC, Integral Probe AC Current Logger,1000AAC,Integral Probe
  • Item # 5GTK2
  • Mfr. Model # ML912
  • AC Current Logger, Current Range Dual Range 0 to 100AAC or 0 to 1000AAC, 2 Current Channels, Current Accuracy...More

  • Category : Electrical Properties Data Loggers
Dew Point Mtr,0 to 100 per Rel Hum Rnge
  • AEMC
  • Dew Point Mtr, 0 to 100 per Rel Hum Rnge Dew Point Mtr,0 to 100 per Rel Hum Rnge
  • Item # 3LYX9
  • Mfr. Model # CA846/2121.24
  • Dew Point Meter, 0 to 100 Percent Relative Humidity Range, +/-5 Percent Humidity Accuracy, -4 Degrees to 140...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More