Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Test Instruments

69 Results Found that Include 95 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tape,Reflective
Resistor,250 Ohm,0.1 PCT Tolerance,1/4 W
Tachometer,5 to 99,999 rpm
  • MONARCH
  • Tachometer, 5 to 99,999 rpm Tachometer,5 to 99,999 rpm
  • Item # 4YE85
  • Mfr. Model # PT99
  • Tachometer, Noncontact, Noncontact RPM Range 5 to 99,999, RPM Accuracy +/-0.01 Percent +/-1 Digit, Working...More

  • Category : Tachometers
Digital Stroboscope Kit,30 to 20,000 FPM
  • MONARCH
  • Digital Stroboscope Kit, 30 to 20,000 FPM Digital Stroboscope Kit,30 to 20,000 FPM
  • Item # 1UFL2
  • Mfr. Model # 6204-111
  • Digital Stroboscope Kit, Flashes per Minute 30 to 20,000, Tach Mode -RPM Range 5 to 250,000, Resolution 0.01...More

  • Category : Stroboscopes
Remote Optical Sensor
  • MONARCH
  • Remote Optical Sensor Remote Optical Sensor
  • Item # 3WB46
  • Mfr. Model # ROS-W
  • Remote Optical Sensor, Speed 1 To 250,000 RPM, Standard Sensing Distance 3 Feet @ 45 Degrees From Tape, 8...More

  • Category : Tachometer Sensors
Headphones
Pocket LED Strobe Kit,RPM 30-300,000
  • MONARCH
  • Pocket LED Strobe Kit, RPM 30-300,000 Pocket LED Strobe Kit,RPM 30-300,000
  • Item # 36J801
  • Mfr. Model # PLS Kit
  • Pocket LED Strobe Kit, Flashes per Minute 30-300,000, RPM Range 30-300,000, Resolution 0.01 to 1.0 FPM,...More

  • Category : Stroboscopes
Vibration Tester
  • MONARCH
  • Vibration Tester Vibration Tester
  • Item # 6KX53
  • Mfr. Model # Examiner 1000
  • Vibration Tester, Velocity 0.01 to 19.99 Inches per Second, Acceleration Range 0.01 to 19.99 G, Frequency...More

  • Category : Vibration Meters
Digital Stroboscope,30 to 20,000 FPM
  • MONARCH
  • Digital Stroboscope, 30 to 20,000 FPM Digital Stroboscope,30 to 20,000 FPM
  • Item # 1UFL1
  • Mfr. Model # 6204-110
  • Digital Stroboscope, Flashes per Minute 30 to 20,000, Resolution 0.01 FPM, Display 6 Digit LCD, Accuracy...More

  • Category : Stroboscopes
Deluxe Battery LED Strobe Kit,0-500,000
  • MONARCH
  • Deluxe Battery LED Strobe Kit, 0-500,000 Deluxe Battery LED Strobe Kit,0-500,000
  • Item # 36J796
  • Mfr. Model # DBL Kit
  • Deluxe Battery LED Strobe Kit, Flashes per Minute 30-500,000, RPM Range 0-500,000, Resolution 0.01 FPM,...More

  • Category : Stroboscopes
Rols-w Sensor With Tinned Leads,3-15V
  • MONARCH
  • Rols-w Sensor With Tinned Leads, 3-15V Rols-w Sensor With Tinned Leads,3-15V
  • Item # 36J802
  • Mfr. Model # ROLS-W
  • ROLS-W Sensor, 1-250,000 RPM, Laser Sighted, Max. Sensing Distance 25 Feet, Temp. Range -10 to 176 F,...More

  • Category : Tachometer Sensors
Basic Battery LED Strobe,30-500,000
  • MONARCH
  • Basic Battery LED Strobe, 30-500,000 Basic Battery LED Strobe,30-500,000
  • Item # 36J793
  • Mfr. Model # 6230-110
  • Basic Battery LED Strobe, Flashes per Minute 30-500,000, Resolution 0.01 FPM, Display LCD Alphanumeric,...More

  • Category : Stroboscopes
Charger,Stroboscope
Basic Battery LED Strobe Kit,30-500,000
  • MONARCH
  • Basic Battery LED Strobe Kit, 30-500,000 Basic Battery LED Strobe Kit,30-500,000
  • Item # 36J794
  • Mfr. Model # 6230-111
  • Basic Battery LED Strobe Kit, Flashes per Minute 30-500,000, Resolution 0.01 FPM, Display LCD Alphanumeric,...More

  • Category : Stroboscopes
Pocket LED Strobe,RPM 30-300,000
  • MONARCH
  • Pocket LED Strobe, RPM 30-300,000 Pocket LED Strobe,RPM 30-300,000
  • Item # 36J799
  • Mfr. Model # 6235-110
  • Pocket LED Strobe, Flashes per Minute 30-300,000, RPM Range 30-300,000, Resolution 0.01 to 1.0 FPM, Display...More

  • Category : Stroboscopes
Sensor,Magnetic
  • MONARCH
  • Sensor, Magnetic Sensor,Magnetic
  • Item # 4KF49
  • Mfr. Model # M-190W
  • Magnetic Sensor, 1 to 100,000 RPM, Recommend To Use With 60 Tooth, 20 Pitch Gear, 5/8-16 Thread Size, Max....More

  • Category : Tachometer Sensors
Remote Optical Sensor
  • MONARCH
  • Remote Optical Sensor Remote Optical Sensor
  • Item # 3WB47
  • Mfr. Model # ROS-P
  • Remote Optical Sensor, Speed 1 To 250,000 RPM, Standard Sensing Distance 3 Feet @ 45 Degrees From Tape, 8...More

  • Category : Tachometer Sensors
Mini USB Cable,Track-It Data Loggers
Paperless Recorder,(6) Input w/Ethernet
  • MONARCH
  • Paperless Recorder, (6) Input w/Ethernet Paperless Recorder,(6) Input w/Ethernet
  • Item # 31KZ54
  • Mfr. Model # DC6-1-06-00010
  • Paperless Recorder, Voltage Range +/- 125mV, +/- 250mV, +/- 500mV, +/- 1.00V, +/- 3.0V, +/- 6.0V, +/- 12.00V,...More

  • Category : Chartless Digital Recorders
Accelerometer
Paperless Recorder,(12) Input w/Ethernet
  • MONARCH
  • Paperless Recorder, (12) Input w/Ethernet Paperless Recorder,(12) Input w/Ethernet
  • Item # 31KZ56
  • Mfr. Model # DC6-1-12-00010
  • Paperless Recorder, Voltage Range +/- 125mV, +/- 250mV, +/- 500mV, +/- 1.00V, +/- 3.0V, +/- 6.0V, +/- 12.00V,...More

  • Category : Chartless Digital Recorders
Paperless Recorder, Power 100 To 240 VAC
  • MONARCH
  • Paperless Recorder, Power 100 To 240 VAC Paperless Recorder, Power 100 To 240 VAC
  • Item # 1VZY7
  • Mfr. Model # DC1250-S00
  • Paperless Recorder, Voltage Range 0-250 mVDC, 0 -1.25 VDC,0- 2.5 VDC, 0-5 VDC, 0- 12.5 VDC, 0- 25 VDC,...More

  • Category : Chartless Digital Recorders
RFID Reader,Track-It Data Loggers
Lamp,Stroboscope
Basic Stroboscope Kit,30 to 10,000 FPM
  • MONARCH
  • Basic Stroboscope Kit, 30 to 10,000 FPM Basic Stroboscope Kit,30 to 10,000 FPM
  • Item # 1UFK9
  • Mfr. Model # 6207-111
  • Basic Stroboscope Kit, Flashes per Minute 30 to 10,000, Resolution 1 FPM, Display 6 Digit LCD, Accuracy...More

  • Category : Stroboscopes
Basic Stroboscope,30 to 10,000 FPM
  • MONARCH
  • Basic Stroboscope, 30 to 10,000 FPM Basic Stroboscope,30 to 10,000 FPM
  • Item # 1UFK8
  • Mfr. Model # 6207-110
  • Basic Stroboscope, Flashes per Minute 30 to 10,000, Resolution 0.01 FPM, Display 6 Digit LCD, Accuracy...More

  • Category : Stroboscopes
Sensor,Proximity
Latching Carrying Case
Panel tachometer,0 to 5 VDC Output
  • MONARCH
  • Panel tachometer, 0 to 5 VDC Output Panel tachometer,0 to 5 VDC Output
  • Item # 5TDG6
  • Mfr. Model # ACT-3X-1-1-3-1-1-0
  • Panel Tachometer, 0 to 5VDC Output, 5 to 999,990 RPM, Accuracy +/-0.0015 Percent, Resolution up to 0.001 RPM,...More

  • Category : Panel Mount Tachometers
Lamp,Stroboscope
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More