Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Test Instruments

7 Results Found that Include 9 Products 

Results per page: 16 | 32 | 48
    Digital Pocket Thermometer,4 In. L
    • COOPER
    • Digital Pocket Thermometer, 4 In. L
    • Item # 24Y993
    • Mfr. Model # DPP800WG
    • Digital Pocket Thermometer, Temp. Range (F) -40 to 450 Degrees F, Temp. Range (C) 32 to 232 Degrees C, Stem...More

    Thermistor Strap Probe, 12 ft
    • COOPER
    • Thermistor Strap Probe, 12 ft
    • Item # 22XN39
    • Mfr. Model # 4011
    • Thermistor Strap Probe, For Use With 2T618, 6T444, 3PFJ4, 35R636, 35R637, 35R638, 4KY65, 46F192, 46F194,...More

    Temperature/Humidity Tester,NIST
    • COOPER
    • Temperature/Humidity Tester, NIST
    • Item # 46F194
    • Mfr. Model # SRH77A-E-NIST
    • Temperature/Humidity Tester, Temperature and Humidity, 10 to 95 Percent Relative Humidity Range, +/-2 Percent...More

    IR Therm,-40 to 536F,1 In @ 3 In Focus
    • COOPER
    • IR Therm, -40 to 536F, 1 In @ 3 In Focus
    • Item # 24Y994
    • Mfr. Model # 481-0-8
    • Infrared Thermometer, Temp. Range (F) -40 Degrees to 536 Degrees F, Temp. Range (C) -40 Degrees to 280...More

    Thermistor Air Probe, 12 ft Cord
    • COOPER
    • Thermistor Air Probe, 12 ft Cord
    • Item # 30PJ85
    • Mfr. Model # 2010
    • Thermistor Air Probe, Temperature, Thermistor, -40 Degrees to 200 Degrees Temp. Range (F), Probe Connector...More

    Results per page: 16 | 32 | 48