Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Test Instruments

86 Results Found that Include 161 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Magnetic Hanging Strap,Black,Adjustable
  • FLIR
  • Magnetic Hanging Strap, Black, Adjustable Magnetic Hanging Strap,Black,Adjustable
  • Item # 35KP96
  • Mfr. Model # TA50
  • Magnetic Hanging Strap, Material Nylon/Rubber, Overall Height 11-3/8 In., Overall Width 1-1/4 In., Overall...More

  • Category : Test Instrument Carrying Cases
Non-Contact Voltage Detector,1000V
  • FLIR
  • Non-Contact Voltage Detector, 1000V Non-Contact Voltage Detector,1000V
  • Item # 22UL82
  • Mfr. Model # VP50
  • Non-Contact Voltage Detector, Voltage Range 24 to 1000VAC, 90 to 1000VAC, Indication Visual/Vibration,...More

  • Category : Voltage Detectors
Thermocouple Probe,Air/Surface,37in Wire
  • FLIR
  • Thermocouple Probe, Air/Surface, 37in Wire Thermocouple Probe,Air/Surface,37in Wire
  • Item # 35KP94
  • Mfr. Model # TA60
  • Thermocouple Probe, Measures Air or Surface Temperature, K Thermocouple, -40 Degrees to 482 Degrees Temp....More

  • Category : Temperature Probes
Thermal Image Moisture Metr,Remote Probe
  • FLIR
  • Thermal Image Moisture Metr, Remote Probe Thermal Image Moisture Metr,Remote Probe
  • Item # 38YJ14
  • Mfr. Model # MR160
  • Thermal Imaging Moisture Meter, Remote Probe, Sensor Type Internal Pinless Moisture, External Moisture Pin...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Li-Ion Rechargeable Battery
Protective Case
  • FLIR
  • Protective Case Protective Case
  • Item # 35KR05
  • Mfr. Model # TA13
  • Protective Case, For Use With Mfr. No. TG165, Features Custom Instrument Compartments Protects from Extremes,...More

  • Category : Infrared Thermometer and Imager Accessories
Insulated Alligator Clips,1000V,10A,UL
  • FLIR
  • Insulated Alligator Clips, 1000V, 10A, UL Insulated Alligator Clips,1000V,10A,UL
  • Item # 35KP93
  • Mfr. Model # TA70
  • Insulated Alligator Clips, Plug and Connector Description Slide-On Connection with Finger Guard, Color Black,...More

  • Category : Test Clips and Probes
Thermal Imgng Moist Meter,IR Thermometer
  • FLIR
  • Thermal Imgng Moist Meter, IR Thermometer Thermal Imgng Moist Meter,IR Thermometer
  • Item # 38YJ15
  • Mfr. Model # MR176
  • Thermal Imaging Moisture Meter, With Infrared Thermometer, 0 to 100 Percent Relative Humidity Range, +/-2.5...More

  • Category : Temperature Humidity Meters and Dew Point Meters
TRMS Clamp Meter,IR Therm,1000A
  • FLIR
  • TRMS Clamp Meter, IR Therm, 1000A TRMS Clamp Meter,IR Therm,1000A
  • Item # 22UL78
  • Mfr. Model # CM78
  • TRMS Clamp Meter, Max. AC Amps 1000, Max. DC Amps 1000, Current Accuracy +/-2.8 Percent, Max. AC Volts 1000,...More

  • Category : Clamp On Power Meters
Insulation Multimeter,BT,LCD,1000VAC/DC
  • FLIR
  • Insulation Multimeter, BT, LCD, 1000VAC/DC Insulation Multimeter,BT,LCD,1000VAC/DC
  • Item # 35KP90
  • Mfr. Model # IM75
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 4M to 20G,...More

  • Category : Insulation Testers
FLIR Tools Plus Reporting Software
Pouch Case,For FLIR Ex Series
TRMS Power Clamp,600A
  • FLIR
  • TRMS Power Clamp, 600A TRMS Power Clamp,600A
  • Item # 22UL76
  • Mfr. Model # CM83
  • TRMS Power Clamp, Max. Watts 600kW, Max. AC Amps 600, Max. DC Amps 600, Current Accuracy +/-2.8 Percent, Max....More

  • Category : Clamp On Power Meters
Pinless Moisture Psychrometer
  • FLIR
  • Pinless Moisture Psychrometer Pinless Moisture Psychrometer
  • Item # 21EP02
  • Mfr. Model # MR77
  • Temperature and Humidity Meter, 0 to 99 Percent Relative Humidity Range, +/-2.5 Percent Humidity Accuracy,...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Replacement Pins,(2) 2 in. Pins
Infrared Thermometer,24:1,AAA Batteries
  • FLIR
  • Infrared Thermometer, 24:1, AAA Batteries Infrared Thermometer,24:1,AAA Batteries
  • Item # 48FT96
  • Mfr. Model # TG54
  • Infrared Thermometer, Temp. Range (F) -22 Degrees to 1202 Degrees F, Temp. Range (C) -30 Degrees to 650...More

  • Category : Infrared Thermometers
Retractable Lanyard
Replacement Pins,(2) 6 in. Pins
Striking Pin Probe,Moisture Meter,RJ45
Flex Clamp Adapter
  • FLIR
  • Flex Clamp Adapter Flex Clamp Adapter
  • Item # 40GT08
  • Mfr. Model # TA74
  • Flex Clamp Adapter, Measurement Range 30/300/3000AC, For Use With Multimeters, Features 18 In.L Size,...More

  • Category : Multimeter Accessories
Power Clamp,1000A,LCD,50/60Hz,1.77in Jaw
  • FLIR
  • Power Clamp, 1000A, LCD, 50/60Hz, 1.77in Jaw Power Clamp,1000A,LCD,50/60Hz,1.77in Jaw
  • Item # 35KP88
  • Mfr. Model # CM85
  • Power Clamp, Max. Watts 1000kW, Power Accuracy +/-3 Percent, Max. AC Amps 1000, Max. DC Amps 1000, Current...More

  • Category : Clamp On Power Meters
Flex Clamp Adapter
  • FLIR
  • Flex Clamp Adapter Flex Clamp Adapter
  • Item # 40GT09
  • Mfr. Model # TA72
  • Flex Clamp Adapter, Measurement Range 30/300/3000AC, For Use With Multimeters, Features 10 In.L Size,...More

  • Category : Multimeter Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More