Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price

Test Instruments

30 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lithium Battery, 3.6V, 1/2 AA
USB Temperature And Humidity Data Logger
Power Supply,Digital,Adjustable Benchtop
  • LASCAR
  • Power Supply, Digital, Adjustable Benchtop Power Supply,Digital,Adjustable Benchtop
  • Item # 20FP91
  • Mfr. Model # PSU-130
  • Power Supply, Output Volts (DC) 0 to 30, Output Current (Amps) 0 to 1, Current Limits 0 Percent to 100...More

Temperature Data Logger
  • LASCAR
  • Temperature Data Logger Temperature Data Logger
  • Item # 15Y006
  • Mfr. Model # EL-USB-1-LCD
  • Temperature Data Logger, Temperature, Temp. Range (F) -40 Degree to 176 Degrees, Accuracy +/-0.5 (+/-1),...More

WiFi Data Logger,Hi Acc.,Thermistor
  • LASCAR
  • WiFi Data Logger, Hi Acc., Thermistor WiFi Data Logger,Hi Acc.,Thermistor
  • Item # 20PD40
  • Mfr. Model # EL-WIFI-TP+
  • Wifi Data Loggers, Temperature, High Accuracy, Thermistor, Probe, Temp. Range (F) -4 Degrees to 140 Degrees ,...More

Touchscreen Thermometer,Data Logging
  • LASCAR
  • Touchscreen Thermometer, Data Logging Touchscreen Thermometer,Data Logging
  • Item # 20PD42
  • Mfr. Model # EL-ENVIROPAD-TC
  • Thermometer with Inbuild Data Logging, Temperature, Temp. Range (F) -454 Degrees to 2372 Degrees , Accuracy...More

Thermistor Probe,Type K,NTC,10K,3.1 ft.
Thermocouple Module,For PanelPilot
  • LASCAR
  • Thermocouple Module, For PanelPilot Thermocouple Module,For PanelPilot
  • Item # 20PD52
  • Mfr. Model # SGD ADPT-TC
  • Conditioning Module, Sensor Type Thermocouple, 328 Degrees to 246 Degrees Temp. Range (F), 200 Degrees to...More

Thermometer,Round,3-1/2In,Waterproof
AC/DC Data Logger,Millivolt,Current,USB
  • LASCAR
  • AC/DC Data Logger, Millivolt, Current, USB AC/DC Data Logger,Millivolt,Current,USB
  • Item # 20PD26
  • Mfr. Model # EL-USB-ACT
  • AC/DC Current Logger,Voltage Range 0 to 783 AC,Voltage Accuracy +/-2 Percent,Current Range 0 to 723A,Current...More

Digital Panel Meter,LCD,7 to 14VDC
  • LASCAR
  • Digital Panel Meter, LCD, 7 to 14VDC Digital Panel Meter,LCD,7 to 14VDC
  • Item # 20FP89
  • Mfr. Model # DPM-950
  • Digital Panel Meter, DC Voltage, Input Range 7 to 14VDC, Accuracy +/-0.05 Percent, Display Span 1999, Display...More

Digital Panel Meter,LCD,7 to 14VDC
  • LASCAR
  • Digital Panel Meter, LCD, 7 to 14VDC Digital Panel Meter,LCD,7 to 14VDC
  • Item # 20FP90
  • Mfr. Model # DPM-970
  • Digital Panel Meter, DC Voltage, Input Range 7 to 14VDC, Accuracy +/-0.5 Percent, Display Span 1999, Display...More

LCD Voltmeter,Waterproof,3-1/2In.,200mV
  • LASCAR
  • LCD Voltmeter, Waterproof, 3-1/2In., 200mV LCD Voltmeter,Waterproof,3-1/2In.,200mV
  • Item # 20PD57
  • Mfr. Model # EM32-1B-LCD
  • Round Voltmeter, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C), Power...More

PanelPilot TFT,2.4In,Touchscreen,4-20mA
  • LASCAR
  • PanelPilot TFT, 2.4In, Touchscreen, 4-20mA PanelPilot TFT,2.4In,Touchscreen,4-20mA
  • Item # 20PD48
  • Mfr. Model # SGD 24-M420
  • Data Logger, 32 Degrees to 104 Degrees Temp. Range (F), 0 Degrees to 40 Degrees Temp. Range (C), Power Source...More

LED Voltmeter,Waterproof,3-1/2In.,200mV
  • LASCAR
  • LED Voltmeter, Waterproof, 3-1/2In., 200mV LED Voltmeter,Waterproof,3-1/2In.,200mV
  • Item # 20PD58
  • Mfr. Model # EM32-1B-LED
  • Round Hole Voltmeter, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C),...More

Protective Bezel,900 Series Panel Meters
LCD Elapsed Hour Meter,LCD, Spalshproof
  • LASCAR
  • LCD Elapsed Hour Meter, LCD, Spalshproof LCD Elapsed Hour Meter,LCD, Spalshproof
  • Item # 20PD53
  • Mfr. Model # EMC 1500
  • Elapsed Hour Meter, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C), Power...More

Protective Boot,Washable
  • LASCAR
  • Protective Boot, Washable Protective Boot,Washable
  • Item # 20FP88
  • Mfr. Model # PAD-BOOT-BLACK
  • Protective Boot, For Use With Mfr. No. EL-DataPad, EL-EnviroPad-TC, Features Washable, Manufacturers Warranty...More

Thermometer,LCD,3-1/2In,Splashproof
Waterproof PanelPilot Display,2.4 In.
  • LASCAR
  • Waterproof PanelPilot Display, 2.4 In. Waterproof PanelPilot Display,2.4 In.
  • Item # 20PD51
  • Mfr. Model # SGD 24-M-IP
  • Waterproof Panel Pilot, 32 Degrees to 104 Degrees Temp. Range (F), 0 Degrees to 40 Degrees Temp. Range (C),...More

WiFi Alarm Sensor,For Lascar Data Logger
  • LASCAR
  • WiFi Alarm Sensor, For Lascar Data Logger WiFi Alarm Sensor,For Lascar Data Logger
  • Item # 20PD41
  • Mfr. Model # EL-WIFI-ALERT
  • Wifi Alarm Data Logging Sensor, Audible and Visual Alarm, Remote Probe No, Digital Readout No, AC Adapter...More

Portable Viewer, EL-USB Loggers
  • LASCAR
  • Portable Viewer, EL-USB Loggers Portable Viewer, EL-USB Loggers
  • Item # 15Y005
  • Mfr. Model # EL-DATAPAD
  • Datalog Viewer, For Use With Lascar USB Temperature Dataloggers, Features Touch Screen Interface, Includes...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More