Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Test Instruments

36 Results Found that Include 131 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Timer, 24 Hour,LCD
  • COOPER ATKINS
  • Timer, 24 Hour, LCD Timer, 24 Hour,LCD
  • Item # 9JXT0
  • Mfr. Model # FT24
  • 24-Hour Digital Timer, Max. Time Setting 23 hrs., 59 mins., 59 secs., Min. Time Setting 1 Sec, Height (In.)...More

Temp/Humdty Mtr,10 to 95 per Rel Hum Rng
  • COOPER ATKINS
  • Temp/Humdty Mtr, 10 to 95 per Rel Hum Rng Temp/Humdty Mtr,10 to 95 per Rel Hum Rng
  • Item # 6T444
  • Mfr. Model # SRH77A
  • Temperature Humidity Meter, 10 to 95 Percent Relative Humidity Range, +/-2 Percent Humidity Accuracy, -40...More

Timer/Clock/Stopwatch,6Button,3A Battery
  • COOPER ATKINS
  • Timer/Clock/Stopwatch, 6Button, 3A Battery Timer/Clock/Stopwatch,6Button,3A Battery
  • Item # 8NKC7
  • Mfr. Model # TC6
  • Timer/Clock/Stopwatch, Max. Time Setting 23 hr., 59 min., 59 sec., Min. Time Setting 1 Sec, Height (In.)...More

Multi-Station Digital Timer
  • COOPER ATKINS
  • Multi-Station Digital Timer Multi-Station Digital Timer
  • Item # 8DJV5
  • Mfr. Model # TFS4
  • Multi-Station Digital Timer, Max. Time Setting 99 hrs., 59 mins. or 59 mins., 59 secs., Min. Time Setting 1...More

Indoor Digital Hygrometer,14 to 140 F
  • COOPER ATKINS
  • Indoor Digital Hygrometer, 14 to 140 F Indoor Digital Hygrometer,14 to 140 F
  • Item # 3LYX1
  • Mfr. Model # TRH122M
  • Digital Hygrometer, Indoor, Wall Mounting, 14 Degrees to 140 Degrees Temp. Range (F), -10 Degrees to 60...More

Thermistor Air Probe, 12 ft Cord
  • COOPER ATKINS
  • Thermistor Air Probe, 12 ft Cord Thermistor Air Probe, 12 ft Cord
  • Item # 30PJ85
  • Mfr. Model # 2010
  • Thermistor Air Probe, Temperature, Thermistor, -40 Degrees to 200 Degrees Temp. Range (F), Probe Connector...More

Analog Thermometer,-40 to 120 Degree F
  • COOPER ATKINS
  • Analog Thermometer, -40 to 120 Degree F Analog Thermometer,-40 to 120 Degree F
  • Item # 3LPN9
  • Mfr. Model # 268-02-8
  • Analog Thermometer, Indoor/Outdoor, Wall or Window, -40 Degrees to 120 Degrees Temp. Range (F), -50 Degrees...More

Puncture Temp Probe,-40 to 300 Deg F
  • COOPER ATKINS
  • Puncture Temp Probe, -40 to 300 Deg F Puncture Temp Probe,-40 to 300 Deg F
  • Item # 35R635
  • Mfr. Model # 1075
  • Puncture Temperature Probe, Air, Liquids, Semi Solids, 10K Ohm Thermistor, -40 Degrees to 300 Degrees Temp....More

Digital Timer,99 Min.59 Sec
  • COOPER ATKINS
  • Digital Timer, 99 Min.59 Sec Digital Timer,99 Min.59 Sec
  • Item # 35R639
  • Mfr. Model # TW3-0-8
  • Multi-Function Timer, Max. Time Setting 99 Min. 59 Sec., Includes Wire Hanger, Photo Hook, Belt Clip, Magnet,...More

Oven Probe,-40 to 500 Deg F
  • COOPER ATKINS
  • Oven Probe, -40 to 500 Deg F Oven Probe,-40 to 500 Deg F
  • Item # 3PEY7
  • Mfr. Model # 50360-K
  • Oven Temperature Probe, Air or Liquids, K Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F), Probe...More

Temperature/Humidity Tester,NIST
  • COOPER ATKINS
  • Temperature/Humidity Tester, NIST Temperature/Humidity Tester,NIST
  • Item # 46F194
  • Mfr. Model # SRH77A-E-032G
  • Temperature/Humidity Tester, Temperature and Humidity, 10 to 95 Percent Relative Humidity Range, +/-2 Percent...More

Vane Anemometer Probe,32 to 150F
  • COOPER ATKINS
  • Vane Anemometer Probe, 32 to 150F Vane Anemometer Probe,32 to 150F
  • Item # 4KY66
  • Mfr. Model # 5400
  • Vane Anemometer Probe, 32 to 150 Degrees F, 100 to 6000 fpm, For Use With Mfr. No. MFM300, MFM300-KIT4,...More

Wireless Cooling Validation Kit
  • COOPER ATKINS
  • Wireless Cooling Validation Kit Wireless Cooling Validation Kit
  • Item # 36T269
  • Mfr. Model # 10092G
  • Wireless Cooling Validation Kit, -25 to 140 Degrees Temp. Range (F), Height 2 In., Width 20 In., Depth 2 In.,...More

High Temperature Probe,-75 to 302F
  • COOPER ATKINS
  • High Temperature Probe, -75 to 302F High Temperature Probe,-75 to 302F
  • Item # 36T275
  • Mfr. Model # 10137G
  • High Temperature Probe, -75 to 302 Degrees Temp. Range (F), Height 1 In., Width 5 In., Depth 1 In., For Use...More

Thermistor Strap Probe,12 ft.
  • COOPER ATKINS
  • Thermistor Strap Probe, 12 ft. Thermistor Strap Probe,12 ft.
  • Item # 22XN39
  • Mfr. Model # 4011
  • Strap Probe, Thermistor, -25 Degrees to 212 Degrees Temp. Range (F), Probe Connector Thermistor Phono Type,...More

Timer,Mechanical,60Min
  • COOPER ATKINS
  • Timer, Mechanical, 60Min Timer,Mechanical,60Min
  • Item # 8PKG1
  • Mfr. Model # TM60
  • Long-Ring Mechanical Timer, Max. Time Setting 60 mins., Min. Time Setting 1 Min, Height (In.) 4, Width (In.)...More

Wireless Thermometer,-20 to 300F,Digital
  • COOPER ATKINS
  • Wireless Thermometer, -20 to 300F, Digital Wireless Thermometer,-20 to 300F,Digital
  • Item # 4KY56
  • Mfr. Model # 4005I
  • Wireless Thermometer, Features Retractable 2-1/2 In. Stainless Steel Probe for Pipes with Diameter of 1/4 In....More

HygroThermometer,Rplcmnt Probe for 6T444
Temp Probe Kit,-100 to 500 Deg F
  • COOPER ATKINS
  • Temp Probe Kit, -100 to 500 Deg F Temperature Probe Kit
  • Item # 3PEZ1
  • Mfr. Model # 50701-K
  • Temperature Probe Kit, Air or Liquids, K Thermocouple, -100 Degrees to 500 Degrees Temp. Range (F), Probe...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More