Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Test Instruments

129 Results Found that Include 146 Products 

Results per page: 16 | 32 | 48
Test Lead Kit,53-8/9 In. L,15A
  • AGILENT TECHNOLOGIES
  • Test Lead Kit, 53-8/9 In. L, 15A
  • Item # 4MTY2
  • Mfr. Model # U8202A
  • Test Lead Kit, For Use With U3606A Agilent Digital Multimeter DC Power Supply, Lead Length 53-8/9 In., Safety...More

Alligator Clip Set,2-1/2 In. L,15A
  • AGILENT TECHNOLOGIES
  • Alligator Clip Set, 2-1/2 In. L, 15A
  • Item # 3RDY6
  • Mfr. Model # U1162A
  • Alligator Clip Set, Plug and Connector Description Banana Jack, Color Black, Red, Length 2-1/2 In., Safety...More

Fine Tip Test Probes,4 In. L,3A,300VDC
  • AGILENT TECHNOLOGIES
  • Fine Tip Test Probes, 4 In. L, 3A, 300VDC
  • Item # 3RDY8
  • Mfr. Model # U1164A
  • Fine Tip Test Probes, Plug and Connector Description Pin Tip Jack, Color Black, Red, Length 4 In., Safety...More

Alligator Clip Test Leads
  • AGILENT TECHNOLOGIES
  • Alligator Clip Test Leads
  • Item # 4NRR4
  • Mfr. Model # U1781A
  • Alligator Clip Test Leads, Length 6 In., Color Red/BlackFor Use With Mfr. No. U1701A, U1701A-SMD, U1731A-SMD,...More

Test Lead Kit,53-8/9 In. L
  • AGILENT TECHNOLOGIES
  • Test Lead Kit, 53-8/9 In. L
  • Item # 4MTY4
  • Mfr. Model # U8201A
  • Test Lead Kit, For Use With U3606A Agilent Digital Multimeter DC Power Supply, Lead Length 53-8/9 In., Safety...More

Handheld Capacitance Meter
  • AGILENT TECHNOLOGIES
  • Handheld Capacitance Meter
  • Item # 5RMX0
  • Mfr. Model # U1701B
  • Capacitance Meter, Digital, Capacitance Range 0.1 pF to 199.99 mF, Accuracy 0.5 Percent of Output + 3 Digits,...More

Magnetic Hanging Kit,Black
  • AGILENT TECHNOLOGIES
  • Magnetic Hanging Kit, Black
  • Item # 3RDY9
  • Mfr. Model # U1171A
  • Magnetic Hanging Kit, Color Black, For Use With Mfr. No. U1241A to U1253A-001, Manufacturers Warranty Length...More

  • AGILENT TECHNOLOGIES
  • Soft Carrying Case
  • Multiple product options available

Surface Mount Grabbers,6 In. L,3A,300VDC
  • AGILENT TECHNOLOGIES
  • Surface Mount Grabbers, 6 In. L, 3A, 300VDC
  • Item # 3RDY7
  • Mfr. Model # U1163A
  • Surface Mount Grabbers, Plug and Connector Description Pin Tip Jack, Color Black, Red, Length 6 In., Safety...More

Banana Test Lead Kit,19 In. L,5A
  • AGILENT TECHNOLOGIES
  • Banana Test Lead Kit, 19 In. L, 5A
  • Item # 3PGA3
  • Mfr. Model # E3600A-100
  • Banana Test Lead Kit, For Use With E3600 Series Power Supply, Lead Length 19 In., Safety Rating 5A Continues,...More

Extension Test Lead Kit,15A,1kVAC
  • AGILENT TECHNOLOGIES
  • Extension Test Lead Kit, 15A, 1kVAC
  • Item # 3RDY5
  • Mfr. Model # U1161A
  • Extension Test Lead Kit, For Use With Multimeters and Clamp On AmmetersSafety Rating CAT III 1000V, CAT III...More

  • AGILENT TECHNOLOGIES
  • Digital Multimeter
  • Multiple product options available

Terminal Test Lead Kit,15A,1000VDC
  • AGILENT TECHNOLOGIES
  • Terminal Test Lead Kit, 15A, 1000VDC
  • Item # 3REC4
  • Mfr. Model # U1580A
  • Terminal Test Lead Kit, For Use With Handheld OscilloscopesSafety Rating Cat III 1000V, Max. Amps 15A,...More

Handheld LCR Meter
  • AGILENT TECHNOLOGIES
  • Handheld LCR Meter
  • Item # 12U564
  • Mfr. Model # U1733C
  • Handheld LCR Meter, Inductance Range 20 uH - 2000H, Inductance Accuracy 0.2 Percent +3, Capacitance Range 20...More

  • AGILENT TECHNOLOGIES
  • Clamp Meter
  • Multiple product options available

Surface Temp Probe,-58 to 752 Deg F
  • AGILENT TECHNOLOGIES
  • Surface Temp Probe, -58 to 752 Deg F
  • Item # 3RDZ6
  • Mfr. Model # U1182A
  • Surface Temperature Probe, Air or Surface, K Thermocouple, -58 Degrees to 752 Degrees Temp. Range (F), Probe...More

Hard Carrying Case,18 In H,6 In D,Silver
  • AGILENT TECHNOLOGIES
  • Hard Carrying Case, 18 In H, 6 In D, Silver
  • Item # 3RDZ1
  • Mfr. Model # U1172A
  • Hard Carrying Case, Material Aluminum Clad, Overall Height 18 In., Overall Width 13 In., Overall Depth 6 In.,...More

Temperature Probe Adapter, Type K
  • AGILENT TECHNOLOGIES
  • Temperature Probe Adapter, Type K
  • Item # 3RDZ8
  • Mfr. Model # U1184A
  • Temperature Probe Adapter, MultimeterProbe Connector Mimi Jack to Banana PlugFor Use With...More

USB Interface Cable
  • AGILENT TECHNOLOGIES
  • USB Interface Cable
  • Item # 3RDZ2
  • Mfr. Model # U1173B
  • USB Interface CableFor Use With Mfr. No. U1230, U1240, U1250, U1270, Features Maximum Baud Rate 192,000 bps,...More

Immersion Temp Probe,-58 to 1292 Deg F
  • AGILENT TECHNOLOGIES
  • Immersion Temp Probe, -58 to 1292 Deg F
  • Item # 3RDZ5
  • Mfr. Model # U1181A
  • Immersion Temperature Probe, Air or Liquids, K Thermocouple, -58 Degrees to 1292 Degrees Temp. Range (F),...More

Power Supply,0-30VDC,0-3A,Manual
  • AGILENT TECHNOLOGIES
  • Power Supply, 0-30VDC, 0-3A, Manual
  • Item # 3RED3
  • Mfr. Model # U8001A
  • Single Output DC Power Supply, Manual, Output Volts 0 to 30 DC, Output Current 0 to 3 Amps, Current Limits 0...More

AC Power Adapter
  • AGILENT TECHNOLOGIES
  • AC Power Adapter
  • Item # 4NRR3
  • Mfr. Model # U1780A
  • AC Power AdapterFor Use With Mfr. No. U1701A, U1701A-SMD, U1731A-SMD, U1732A, U1731A or U1732A-SMD, Features...More

IR to USB Cable
  • AGILENT TECHNOLOGIES
  • IR to USB Cable
  • Item # 4NRP8
  • Mfr. Model # U5481B
  • USB Interface CableFor Use With Mfr. No. U1701A, U1701A-SMD, U1731A-SMD, U1732A, U1731A or U1732A-SMD,...More

Temp Probe Kit,-4 to 392 Deg F
  • AGILENT TECHNOLOGIES
  • Temp Probe Kit, -4 to 392 Deg F
  • Item # 3RDZ4
  • Mfr. Model # U1180A
  • Temperature Probe Kit, Air or Surface, K Thermocouple, J Thermocouple, -4 Degrees to 392 Degrees Temp. Range...More

Digital Oscilloscope,4 Channel,60 MHz
  • AGILENT TECHNOLOGIES
  • Digital Oscilloscope, 4 Channel, 60 MHz
  • Item # 4RGL2
  • Mfr. Model # DSO1004A
  • Digital Storage Oscilloscope, 4 Channel, Bandwidth 60 MHz, Vertical Deflection 2 mV/Division to 10...More

Oscilloscope, 2+8-channel, 200 MHz
  • AGILENT TECHNOLOGIES
  • Oscilloscope, 2+8-channel, 200 MHz
  • Item # 6XAD1
  • Mfr. Model # MSOX2024A
  • Mixed Signal Oscilloscope, Bench, Bandwidth (MHz) 200MHz, Rise Time 1.75ns, Max. Voltage 400, Max./Min. Sweep...More

Oscilloscope, 4-channel, 100 MHz
  • AGILENT TECHNOLOGIES
  • Oscilloscope, 4-channel, 100 MHz
  • Item # 6XAC3
  • Mfr. Model # DSOX2014A
  • Oscilloscope, Bench, Bandwidth (MHz) 100MHz, Rise Time 1.75ns, Max. Voltage 400, Max./Min. Sweep Speed 2...More

WAVEGEN Software Upgrade  2000 X-Series
  • AGILENT TECHNOLOGIES
  • WAVEGEN Software Upgrade 2000 X-Series
  • Item # 6XAD2
  • Mfr. Model # DSOX2WAVEGEN
  • Software License, License key, For Use With All 2000 X-Series Oscilloscopes, Includes A License To Enable...More

AC Clamp On Current Probe,40A and 400A
  • AGILENT TECHNOLOGIES
  • AC Clamp On Current Probe, 40A and 400A
  • Item # 5RMX3
  • Mfr. Model # U1583B
  • AC Clamp On Current Probe, Amps AC 40A and 400A, AC Frequency Response 48 Hz to 10 kHz, Jaw Capacity 0.13 In....More

Tweezers,For Capacitor and LCR Meters
  • AGILENT TECHNOLOGIES
  • Tweezers, For Capacitor and LCR Meters
  • Item # 46N256
  • Mfr. Model # U1782B
  • TweezerFor Use With U1700 Series Handheld Capacitor and Handheld LCR MetersManufacturers Warranty Length 3...More

High-Speed USB 2.0 to GPIB Interface
  • AGILENT TECHNOLOGIES
  • High-Speed USB 2.0 to GPIB Interface
  • Item # 5RMX6
  • Mfr. Model # 82357B
  • USB 2.0 to GPIB Interface, Converter, For Use With GPIB Instruments, Includes IO Libraries Suite Software on...More

Results per page: 16 | 32 | 48