Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Test Instruments

146 Results Found that Include 155 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Notched Head, M4 thread
Circumference Wheel, 6 In
Mechanical Force Gauge,Range 100 lb
  • SHIMPO
  • Mechanical Force Gauge, Range 100 lb Mechanical Force Gauge,Range 100 lb
  • Item # 4TLF4
  • Mfr. Model # MF-100
  • Mechanical Force Gauge, Range 100 lb, Accuracy +/-0.2% FS, Dial Graduation 0.5 lb, Display Analog,...More

Contact Adapter, 2 1/2 In
Extension Shaft,3 1/2In
  • SHIMPO
  • Extension Shaft, 3 1/2In Extension Shaft,3 1/2In
  • Item # 21YD72
  • Mfr. Model # EXT-SHAFT
  • Extension Shaft, For Use With DT-105A, DT-107A, DT-105A-S12, DT-107A-S12, DT-205LR, DT-207LR, DT-205LR-S12,...More

Aluminum Large Hook,20 lb Cap,M6 thread
Stroboscope,LCD,ABS Plastic,32 to 104F
  • SHIMPO
  • Stroboscope, LCD, ABS Plastic, 32 to 104F Stroboscope,LCD,ABS Plastic,32 to 104F
  • Item # 29FK02
  • Mfr. Model # ST-1000
  • Stroboscope, Flashes per Minute 60-40,000 RPM, RPM Range 60-40,000 , Resolution 0.1 to 1.0 FPM, Accuracy 0.05...More

Digital Force Gauge,100 lb.,4 Digit LCD
  • SHIMPO
  • Digital Force Gauge, 100 lb., 4 Digit LCD Digital Force Gauge,100 lb.,4 Digit LCD
  • Item # 40KA01
  • Mfr. Model # FGE-100XY
  • Digital Force Gauge, Range 0 to 100 lb., Resolution 0.01 lb, 0.01 Kg, 0.1 N, Accuracy +/-0.2 Percent FS,...More

Digital Force Gauge,Range 50 lb,USB
  • SHIMPO
  • Digital Force Gauge, Range 50 lb, USB Digital Force Gauge,Range 50 lb,USB
  • Item # 4TLD1
  • Mfr. Model # FGV-50XY
  • Digital Force Gauge, Range 50 lb, 20 Kg, 200 N, Accuracy +/-0.2% FS, Display 4 Digit LCD, Measurement Modes...More

Digital Force Gauge,Range 200 lb,USB
  • SHIMPO
  • Digital Force Gauge, Range 200 lb, USB Digital Force Gauge,Range 200 lb,USB
  • Item # 4TLD3
  • Mfr. Model # FGV-200XY
  • Digital Force Gauge, Range 200 lb, 100 Kg, 1000 N, Accuracy +/-0.2% FS, Display 4 Digit LCD, Measurement...More

Digital Force Gauge,Range 100 lb,USB
  • SHIMPO
  • Digital Force Gauge, Range 100 lb, USB Digital Force Gauge,Range 100 lb,USB
  • Item # 4TLD2
  • Mfr. Model # FGV-100XY
  • Digital Force Gauge, Range 100 lb, 50 Kg, 500 N, Accuracy +/-0.2% FS, Display 4 Digit LCD, Measurement Modes...More

Universal Adapter/Charger,110/220 VAC
Mechanical Force Gauge,Analog,200N
  • SHIMPO
  • Mechanical Force Gauge, Analog, 200N Mechanical Force Gauge,Analog,200N
  • Item # 45AE72
  • Mfr. Model # MFD-05
  • Mechanical Force Gauge, Range 200N, Resolution 0.89N, Accuracy +/-1 Percent FS, Measuring Units Pound,...More

Mechanical Force Gauge,Analog,489N
  • SHIMPO
  • Mechanical Force Gauge, Analog, 489N Mechanical Force Gauge,Analog,489N
  • Item # 45AE73
  • Mfr. Model # MFD-06
  • Mechanical Force Gauge, Range 489N, Resolution 2.22N, Accuracy +/-1 Percent FS, Measuring Units Pound,...More

Mechanical Force Gauge,Analog,98N
  • SHIMPO
  • Mechanical Force Gauge, Analog, 98N Mechanical Force Gauge,Analog,98N
  • Item # 45AE71
  • Mfr. Model # MFD-04
  • Mechanical Force Gauge, Range 98N, Resolution 0.44N, Accuracy +/-1 Percent FS, Measuring Units Pound,...More

Mechanical Force Gauge,Analog,49N
  • SHIMPO
  • Mechanical Force Gauge, Analog, 49N Mechanical Force Gauge,Analog,49N
  • Item # 45AE70
  • Mfr. Model # MFD-03
  • Mechanical Force Gauge, Range 49N, Resolution 0.22N, Accuracy +/-1 Percent FS, Measuring Units Pound,...More

Force Gauge,LCD,Aluminum,14 to 104F
  • SHIMPO
  • Force Gauge, LCD, Aluminum, 14 to 104F Force Gauge,LCD,Aluminum,14 to 104F
  • Item # 29FK05
  • Mfr. Model # FG-7002
  • Force Gauge, Scale Type LCD, Full Scale Accuracy ( Percent) +/- 0.2 Percent FS, Power Requirement 3.6VDC...More

Force Gauge,LCD,Aluminum,14 to 104F
  • SHIMPO
  • Force Gauge, LCD, Aluminum, 14 to 104F Force Gauge,LCD,Aluminum,14 to 104F
  • Item # 29FK08
  • Mfr. Model # FG-7005
  • Force Gauge, Scale Type LCD, Full Scale Accuracy ( Percent) +/- 0.2 Percent FS, Power Requirement 3.6VDC...More

Hook,M10 Thread
Chuck Pins,50mm,For 4TLG4 to 4TLG7,PK4
Digital Force Gauge,8 Digit LCD,979N
  • SHIMPO
  • Digital Force Gauge, 8 Digit LCD, 979N Digital Force Gauge,8 Digit LCD,979N
  • Item # 45AE79
  • Mfr. Model # FG-3009
  • Digital Force Gauge, Range 979N, Resolution 0.1N, Accuracy +/-0.3 Percent FS, Measuring Units Newton, Pound,...More

Digital Force Gauge,6 Digit LCD,98N
  • SHIMPO
  • Digital Force Gauge, 6 Digit LCD, 98N Digital Force Gauge,6 Digit LCD,98N
  • Item # 45AE77
  • Mfr. Model # FG-3006
  • Digital Force Gauge, Range 98N, Resolution 0.01N, Accuracy +/-0.3 Percent FS, Measuring Units Newton, Pound,...More

Digital Force Gauge,5 Digit LCD,49N
  • SHIMPO
  • Digital Force Gauge, 5 Digit LCD, 49N Digital Force Gauge,5 Digit LCD,49N
  • Item # 45AE76
  • Mfr. Model # FG-3005
  • Digital Force Gauge, Range 49N, Resolution 0.005N, Accuracy +/-0.3 Percent FS, Measuring Units Newton, Pound,...More

Digital Force Gauge,50 lb.,4 Digit LCD
  • SHIMPO
  • Digital Force Gauge, 50 lb., 4 Digit LCD Digital Force Gauge,50 lb.,4 Digit LCD
  • Item # 40JZ99
  • Mfr. Model # FGE-50XY
  • Digital Force Gauge, Range 0 to 50 lb., Resolution 0.01 lb, 0.01 Kg, 0.1 N, Accuracy +/-0.2 Percent FS,...More

Mechanical Force Gauge,Range 5 lb
  • SHIMPO
  • Mechanical Force Gauge, Range 5 lb Mechanical Force Gauge,Range 5 lb
  • Item # 4TLE8
  • Mfr. Model # MF-5
  • Mechanical Force Gauge, Range 5 lb, Accuracy +/-0.2% FS, Dial Graduation 0.025 lb, Display Analog,...More

Digital Force Gauge,1 lb.,4 Digit LCD
  • SHIMPO
  • Digital Force Gauge, 1 lb., 4 Digit LCD Digital Force Gauge,1 lb.,4 Digit LCD
  • Item # 40JZ94
  • Mfr. Model # FGE-1XY
  • Digital Force Gauge, Range 0 to 1 lb., Resolution 0.01 oz, 0.001 lb, 0.1 g, 0.001 N, Accuracy +/-0.2 Percent...More

Digital Force Gauge,Range 20 lb,USB
  • SHIMPO
  • Digital Force Gauge, Range 20 lb, USB Digital Force Gauge,Range 20 lb,USB
  • Item # 4TLC9
  • Mfr. Model # FGV-20XY
  • Digital Force Gauge, Range 20 lb, 10 Kg 100 N, Accuracy +/-0.2% FS, Display 4 Digit LCD, Measurement Modes...More

RS-232 Interface Cable,FGV Series Gauges
Stroboscope,LCD,ABS Plastic,32 to 104F
  • SHIMPO
  • Stroboscope, LCD, ABS Plastic, 32 to 104F Stroboscope,LCD,ABS Plastic,32 to 104F
  • Item # 29FK03
  • Mfr. Model # ST-5000
  • Stroboscope, Flashes per Minute 15-99,999 RPM, RPM Range 15-99,999, Resolution 0.1 to 1.0 FPM, Accuracy 0.012...More

Circumference Wheel,12 In
Mechanical Force Gauge,Range 50 lb
  • SHIMPO
  • Mechanical Force Gauge, Range 50 lb Mechanical Force Gauge,Range 50 lb
  • Item # 4TLF3
  • Mfr. Model # MF-50
  • Mechanical Force Gauge, Range 50 lb, Accuracy +/-0.2% FS, Dial Graduation 0.25 lb, Display Analog,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More