Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Test Instruments

98 Results Found that Include 103 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ground Fault Indicator,Voltage 110 AC
  • UEI TEST INSTRUMENTS
  • Ground Fault Indicator, Voltage 110 AC Ground Fault Indicator,Voltage 110 AC
  • Item # 21CH62
  • Mfr. Model # ECTGFI
  • Ground Fault Indicator, Voltage 110, Indicator LED, Frequency Range 45 to 65 Hz, Voltage Drop 0.1 Percent to...More

Digital Pocket Thermometer
  • UEI TEST INSTRUMENTS
  • Digital Pocket Thermometer Digital Pocket Thermometer
  • Item # 9NZM8
  • Mfr. Model # PDT550
  • Waterproof Digital Pocket Thermometer, Temp. Range (F) -58 Degrees to 571 Degrees , Temp. Range (C) -50...More

Infrared Thermometer,Alarm,Data Hold
  • UEI TEST INSTRUMENTS
  • Infrared Thermometer, Alarm, Data Hold Infrared Thermometer,Alarm,Data Hold
  • Item # 21CH59
  • Mfr. Model # INF195
  • Infrared Thermometer, Temp. Range (F) -76 Degrees to 1022 Degrees F, Temp. Range (C) -60 Degrees to 550...More

Combustible Gas Leak Detector
  • UEI TEST INSTRUMENTS
  • Combustible Gas Leak Detector Combustible Gas Leak Detector
  • Item # 8EUN6
  • Mfr. Model # CD100A
  • Combustible Gas Leak Detector, Detects Acetone, Alcohol, Ammonia, Benzene, Butane, Ethylene Oxide, Gasoline,...More

Single Input Digital Manometer
  • UEI TEST INSTRUMENTS
  • Single Input Digital Manometer Single Input Digital Manometer
  • Item # 6CMT9
  • Mfr. Model # EM151
  • Digital Manometer, Pressure Range -20 to +20 In WC, Operating Range -20 to 20 In WC (-4.98 to 4.98 KPa), Max....More

Digital Thermo Hygrometer,Pocket
  • UEI TEST INSTRUMENTS
  • Digital Thermo Hygrometer, Pocket Digital Thermo Hygrometer,Pocket
  • Item # 21DD33
  • Mfr. Model # DTH10
  • Digital Thermo Hygrometer, Pocket, 5 Percent to 95 Percent Relative Humidity Range, +/- 5 Percent Humidity...More

Digital Manometer,-60 to +60 In.WG
  • UEI TEST INSTRUMENTS
  • Digital Manometer, -60 to +60 In.WG Digital Manometer,-60 to +60 In.WG
  • Item # 9LHH8
  • Mfr. Model # EM201B
  • Digital Micromanometer, Pressure Range -60 to +60 In. WC, Max. Pressure 10 psi, Accuracy +/-0.02 Less Than ...More

Bead Wire Temp Probe,-40 to 950 Deg F
  • UEI TEST INSTRUMENTS
  • Bead Wire Temp Probe, -40 to 950 Deg F Bead Wire Temp Probe,-40 to 950 Deg F
  • Item # 6CMU0
  • Mfr. Model # ATT29
  • Bead Wire Temperature Probe, Air or Surface, K Thermocouple, -40 Degrees to 950 Degrees Temp. Range (F),...More

Static Pressure Test Kit
  • UEI TEST INSTRUMENTS
  • Static Pressure Test Kit Static Pressure Test Kit
  • Item # 36H169
  • Mfr. Model # EM201SPKIT
  • Static Pressure Test Kit, Pressure Range +/-60 In. WC, Operating Range 10 to 90 Percent RH, Accuracy +/-0.02...More

Carbon Monoxide Detector, 0 to 999 ppm
  • UEI TEST INSTRUMENTS
  • Carbon Monoxide Detector, 0 to 999 ppm Carbon Monoxide Detector, 0 to 999 ppm
  • Item # 31CA57
  • Mfr. Model # UTLC11
  • Carbon Monoxide Detector, Carbon Monoxide Measurement Range (PPM) 0 to 999, Carbon Dioxide Concentration 0 to...More

Phase Sequence Motor Rotation Tester, 100 to 600VAC Voltage
  • Phase Sequence Motor Rotation Tester, 100 to 600VAC Voltage Range Phasing and Motor Rotation Meters
  • Item # 8ZRT6
  • Mfr. Model # PSMR1
  • Phase Sequence Motor Rotation Tester, Voltage Range 100 to 600VAC, Frequency Range 45 to 70Hz, Display LED,...More

Digital Psychrometer,Temp and Humidity
  • UEI TEST INSTRUMENTS
  • Digital Psychrometer, Temp and Humidity Digital Psychrometer,Temp and Humidity
  • Item # 35WC99
  • Mfr. Model # DTH35
  • Digital Psychrometer, Temperature and Humidity, 0.1 Percent to 99.99 Percent Relative Humidity Range, +/-3...More

SMOKE PUMP TEST KIT UEI 0
Digital Thermometer, LCD
  • UEI TEST INSTRUMENTS
  • Digital Thermometer, LCD Digital Thermometer, LCD
  • Item # 30PJ78
  • Mfr. Model # DTK2
  • Digital Thermometer, Probe Connector Thermocouple Connector, Temp. Range (F) -328 Degrees to 2498 Degrees ,...More

Cable Tester
  • UEI TEST INSTRUMENTS
  • Cable Tester Cable Tester
  • Item # 29RM95
  • Mfr. Model # CLM100
  • Cable Tester, Display LCD, Application Continuity and Length Testing, For Use With Copper and Aluminum Cables...More

Carbon Monoxide Detector
  • UEI TEST INSTRUMENTS
  • Carbon Monoxide Detector Carbon Monoxide Detector
  • Item # 8EWU2
  • Mfr. Model # CO71A
  • Carbon Monoxide Detector, Gas Type CO, Battery Type 9V Alkaline, LCD and LED Display, Resolution 1 ppm,...More

  • UEI TEST INSTRUMENTS
  • Anemometer Anemometer
  • Multiple product options available

    Multiple product options available

Digital Temperature Logger, 4 Input
  • UEI TEST INSTRUMENTS
  • Digital Temperature Logger, 4 Input Digital Temperature Logger, 4 Input
  • Item # 9TXC5
  • Mfr. Model # DT304
  • Digital Temperature Logger, Thermocouple Type Type J, K, T, E, Number of Inputs 4, Probe Connector Mini-Type,...More

Combustible Gas Leak Detector1/Press Kit
  • UEI TEST INSTRUMENTS
  • Combustible Gas Leak Detector1/Press Kit Combustible Gas Leak Detector1/Press Kit
  • Item # 36H167
  • Mfr. Model # LPKIT
  • Combustible Gas Leak Detector and Pressure Kit, Indoor Air Quality, Fuel Type Acetone, Alcohol, Ammonia,...More

Temperature and Humidity Tester
  • UEI TEST INSTRUMENTS
  • Temperature and Humidity Tester Temperature and Humidity Tester
  • Item # 9KF84
  • Mfr. Model # DTH880
  • Temperature and Humidity Tester, Pocket, 25 Percent to 95 Percent Relative Humidity Range, 1 Percent Humidity...More

Digital Clamp Meter,400A,750V
  • UEI TEST INSTRUMENTS
  • Digital Clamp Meter, 400A, 750V Clamp Meter
  • Item # 8LUK9
  • Mfr. Model # DL389
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. DC Amps 2000, Max. AC Volts 750,...More

Portable Combustion Meter,CO,CO2
  • UEI TEST INSTRUMENTS
  • Portable Combustion Meter, CO, CO2 Portable Combustion Meter,CO,CO2
  • Item # 15U824
  • Mfr. Model # C20
  • Portable Combustion Meter, Digital Electronic, CO, CO2, Fuel Type Light Oil, Propane, Natural Gas, Heavy Oil,...More

Portable Combustion Analyzer Kit
  • UEI TEST INSTRUMENTS
  • Portable Combustion Analyzer Kit Portable Combustion Analyzer Kit
  • Item # 6CMR6
  • Mfr. Model # C155KIT
  • Portable Combustion Analyzer Kit, Excess Air 0 to 250 Percent, Includes Probe, Hose Assembly, Batteries, IR...More

C155OILKIT plus NOX sensor
  • UEI TEST INSTRUMENTS
  • C155OILKIT plus NOX sensor C155OILKIT plus NOX sensor
  • Item # 6CMT0
  • Mfr. Model # C157OILKIT
  • Portable Combustion Analyzer, Oil Service, NOX Sensor, Fuel Type Natural Gas, Propane, Light and Heavy Oil,...More

Combustible Gas Lead Detector
  • UEI TEST INSTRUMENTS
  • Combustible Gas Lead Detector Combustible Gas Lead Detector
  • Item # 9GH90
  • Mfr. Model # CD200
  • Combustible Gas Lead Detector, Detects Acetone, Ammonia, Steam, Halon, Alcohol, Butane, Gasoline, Hydrogen...More

Combustion Analyzer,CO2/CO
  • UEI TEST INSTRUMENTS
  • Combustion Analyzer, CO2/CO Combustion Analyzer,CO2/CO
  • Item # 33H561
  • Mfr. Model # C30
  • Combustion Meter, CO2/CO, Fuel Type Light Oil, Propane, Natural gas, Heavy Oil, and Wood, Combustion...More

Industrial Combustion Analyzer W/NOX Kit
  • UEI TEST INSTRUMENTS
  • Industrial Combustion Analyzer W/NOX Kit Industrial Combustion Analyzer W/NOX Kit
  • Item # 45DR87
  • Mfr. Model # C257KIT
  • Combustion Analyzer, Industrial Electro-Optical Sensor, Fuel Type Natural Gas, Propane, Butane, LPG, Light...More

AC ADAPTER FOR G7100
Combustion Analyzer,NO1NO2/SO2/HC/CO2
  • UEI TEST INSTRUMENTS
  • Combustion Analyzer, NO1NO2/SO2/HC/CO2 Combustion Analyzer,NO1NO2/SO2/HC/CO2
  • Item # 33H560
  • Mfr. Model # KM9106C7
  • Combustion Efficiency Analyzer, Plus NO1NO2/SO2/HC/CO2, Fuel Type Natural Gas, Butane, Light Oil, Heavy Oil,...More

Combustion Analyzer
  • UEI TEST INSTRUMENTS
  • Combustion Analyzer Combustion Analyzer
  • Item # 45DR82
  • Mfr. Model # C85
  • Combustion Analyzer, Electro-Optical Sensor, Fuel Type Natural Gas, Propane, Butane, LPG, Light Oil, Wood...More

Industrial Combustion Analyzer W/NOX
  • UEI TEST INSTRUMENTS
  • Industrial Combustion Analyzer W/NOX Industrial Combustion Analyzer W/NOX
  • Item # 45DR86
  • Mfr. Model # C257
  • Combustion Analyzer, Industrial Electro-Optical Sensor, Fuel Type Natural Gas, Propane, Butane, LPG, Light...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More