Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Test Instruments

530 Results Found that Include 1,804 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Pressure Gauge
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Vacuum Gauge
  • Multiple product options available

Test Clips,Alligator
  • GRAINGER APPROVED VENDOR
  • Test Clips, Alligator
  • Item # 4WRA8
  • Mfr. Model # 4WRA8
  • Modular Test Clips, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 2-1/2 In.,...More

  • GRAINGER APPROVED VENDOR
  • Analog Dial Thermometer
  • Multiple product options available

Non Contact Tachometer,10 to 99,999 RPM
  • GRAINGER APPROVED VENDOR
  • Non Contact Tachometer, 10 to 99,999 RPM
  • Item # 5URH0
  • Mfr. Model # 5URH0
  • Tachometer, Non-Contact, RPM Range 10 to 99,999, Accuracy +/-(0.04 Percent +/-2 Digits), Display LCD,...More

  • GRAINGER APPROVED VENDOR
  • Analog Thermometer
  • Multiple product options available

Elastic Wrist Strap Kit
  • GRAINGER APPROVED VENDOR
  • Elastic Wrist Strap Kit
  • Item # 4ECU6
  • Mfr. Model # 4ECU6
  • Elastic Wrist Strap Kit, Lead-free, RoHS Compliant, Includes Adjustable Strap, 90 In Max Length Coiled Cord,...More

Snubber,Filter,1/4In NPT,1500psi,Brass
Patch Cord Kit,Alligator Clip,40 In
  • GRAINGER APPROVED VENDOR
  • Patch Cord Kit, Alligator Clip, 40 In
  • Item # 4WRF5
  • Mfr. Model # 4WRF5
  • Patch Cord Kit, Alligator Clip on Both Ends, Length 40 In, Color Black and Red, Material of Construction...More

Premium Test Lead Kit,Length 48 In
  • GRAINGER APPROVED VENDOR
  • Premium Test Lead Kit, Length 48 In
  • Item # 4WRC9
  • Mfr. Model # 4WRC9
  • Premium Test Leads, Length 48 In., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT IV...More

Boiler Gauge,Round,0-75 PSI,60 to 260 F
  • GRAINGER APPROVED VENDOR
  • Boiler Gauge, Round, 0-75 PSI, 60 to 260 F
  • Item # 4CFC3
  • Mfr. Model # 4CFC3
  • Boiler Gauge, Case Round, Dial Size 2 1/2 In, Connection Location Back, Connection Size 1/4 In NPT, Pressure...More

  • GRAINGER APPROVED VENDOR
  • Dial Pocket Thermometer
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Compound Gauge
  • Multiple product options available

Boiler Gauge,Square,0-75 PSI,60 to 260 F
  • GRAINGER APPROVED VENDOR
  • Boiler Gauge, Square, 0-75 PSI, 60 to 260 F
  • Item # 4CFC8
  • Mfr. Model # 4CFC8
  • Boiler Gauge, Case Square, Case Height 3-11/16 In, Case Width 3-11/16 In, Connection Location Lower,...More

  • GRAINGER APPROVED VENDOR
  • Industrial Thermowell
  • Multiple product options available

Carboy Spigot HDPE
Static Control Kit, 18 x 22 In Mat
  • GRAINGER APPROVED VENDOR
  • Static Control Kit, 18 x 22 In Mat
  • Item # 4ECW4
  • Mfr. Model # 4ECW4
  • Static Control Kit, Features Portable 18 x 22 In Anti-static Mat, Cord Length 5 Feet, Includes Mat, Wrist...More

Patch Cord,Alligator Clip Kit,Banana
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Alligator Clip Kit, Banana
  • Item # 4WRF2
  • Mfr. Model # 4WRF2
  • Patch Cord Kit, Alligator Clip and Stacking Banana Plug, Length 40 In, Color Black and Red, Material of...More

Boiler Gauge,Square,0-200PSI,80 to 320 F
  • GRAINGER APPROVED VENDOR
  • Boiler Gauge, Square, 0-200PSI, 80 to 320 F
  • Item # 4CFD1
  • Mfr. Model # 4CFD1
  • Boiler Gauge, Case Square, Case Height 3-11/16In, Case Width 3-11/16 In, Connection Location Lower,...More

  • GRAINGER APPROVED VENDOR
  • Test Lead Kit
  • Multiple product options available

BLUE MAGNIFYING RAIN GAUGE
Snubber,Filter,1/4In NPT,5000psi,SS
Pressure Gauge Mount Kit,2 1/2 In Gauges
Siphon,500 psi,1/4 In NPT,Iron
Rain Gauge,11-7/8X2 In Dia,Clear-Vu
  • GRAINGER APPROVED VENDOR
  • Rain Gauge, 11-7/8X2 In Dia, Clear-Vu
  • Item # 3KLT6
  • Mfr. Model # 3KLT6
  • Rain Gauge, Range to 5 In, Graduations 0.05, Material of Construction Polycarbonate, Mounting Bracket,...More

Light Meter,0 To 2,000Fc,0 To 20,000Lux
  • GRAINGER APPROVED VENDOR
  • Light Meter, 0 To 2,000Fc, 0 To 20,000Lux
  • Item # 5URG1
  • Mfr. Model # 5URG1
  • Light Meter, Measuring Range 0 To 2,000 Fc, 0 To 20,000 Lux, Resolution 0.01 Fc or 0.01 Lux, Accuracy +/-3...More

Digital Panel Mount,NTC,-40 to 120
  • GRAINGER APPROVED VENDOR
  • Digital Panel Mount, NTC, -40 to 120
  • Item # 1EPF3
  • Mfr. Model # 1EPF3
  • Digital Panel Mount Thermometer, Sensor Type NTC Thermistor, -40 Degrees to 120 Degrees Temp. Range (F), -40...More

Results per page: 16 | 32 | 48