Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Test Instruments

32 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Vibration Meter,IP67 Rated
  • TEST PRODUCTS INTL.
  • Vibration Meter, IP67 Rated Vibration Meter,IP67 Rated
  • Item # 38NJ28
  • Mfr. Model # 9070
  • Vibration Meter, Acceleration Range 0.01 g to 50g, Frequency Range (Hz) 2/10 Hz to 1kHz ISO, 1kHz to 10kHz...More

Gas and Carbon Monoxide Detector
  • TEST PRODUCTS INTL.
  • Gas and Carbon Monoxide Detector Gas and Carbon Monoxide Detector
  • Item # 3JYP8
  • Mfr. Model # 775
  • Combustible Gas and Carbon Monoxide Detector, Detects Combustible Gases and Carbon Monoxide, Measuring Range...More

Combust Gas Detector,0 to 9999 ppm
  • TEST PRODUCTS INTL.
  • Combust Gas Detector, 0 to 9999 ppm Combust Gas Detector,0 to 9999 ppm
  • Item # 6GDP4
  • Mfr. Model # 721
  • Combustilbe Gas Detector, Detects Natural Gas, Propane, Butane, Diesel, Gasoline and Most Other Flamable...More

Dual Differential Input Manometer
  • TEST PRODUCTS INTL.
  • Dual Differential Input Manometer Dual Differential Input Manometer
  • Item # 3LYC4
  • Mfr. Model # 621
  • Dual Differential Input Manometer, Pressure Range 120 In. WC, Accuracy +/-0.2 Percent FS, Display 5 Digit...More

Gas Detector, Natural Gas, Meth
Combust Gas Detector,0 to 999 ppm
  • TEST PRODUCTS INTL.
  • Combust Gas Detector, 0 to 999 ppm Combust Gas Detector,0 to 999 ppm
  • Item # 36M829
  • Mfr. Model # HXG-2D
  • Combustible Gas Detector, Detects Methane, Natural Gas, Gasoline, Diesel, Propane, Butane, Kerosene,...More

Digital Vacuum Gauge,12000-15 micron
  • TEST PRODUCTS INTL.
  • Digital Vacuum Gauge, 12000-15 micron Digital Vacuum Gauge,12000-15 micron
  • Item # 3KNP6
  • Mfr. Model # 605
  • Digital Vacuum Gauge, Range 12000 to 15 micron, Connection Size 1/4 In. male flare, Connection Location...More

Portable Manometer,0-15 Kpa
  • TEST PRODUCTS INTL.
  • Portable Manometer, 0-15 Kpa Portable Manometer,0-15 Kpa
  • Item # 3LYA9
  • Mfr. Model # 608
  • Portable Digital Manometer, Pressure Range 0 to 2.175 In WC, Operating Range 0 to 15 KPa, Accuracy +/-1...More

Combust Gas Detector,10 ppm,Aud and Vis
  • TEST PRODUCTS INTL.
  • Combust Gas Detector, 10 ppm, Aud and Vis Combust Gas Detector,10 ppm,Aud and Vis
  • Item # 3JYN1
  • Mfr. Model # 720B
  • Combustible Gas Detector, Detects Combustible Gases, Measuring Range 10 ppm, Audible and Visual Indicator,...More

Combustion Flue Gas Analyzer
  • TEST PRODUCTS INTL.
  • Combustion Flue Gas Analyzer Combustion Flue Gas Analyzer
  • Item # 3KNK5
  • Mfr. Model # 712
  • Combustion Flue Gas Analyzer, Combustion Efficiency 0 to 100 Percent, Oxygen Concentration 0 to 25 Percent,...More

Digital Psychrometer,-40 to 122F Range
  • TEST PRODUCTS INTL.
  • Digital Psychrometer, -40 to 122F Range Digital Psychrometer,-40 to 122F Range
  • Item # 8YUV7
  • Mfr. Model # 597C1
  • Digital Psychrometer, 0 Percent to 100 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, -40...More

Combustion Analyzer, Manometer
  • TEST PRODUCTS INTL.
  • Combustion Analyzer, Manometer Combustion Analyzer, Manometer
  • Item # 3JYG6
  • Mfr. Model # 709A740
  • Portable Combustion Analyzer and Differential Manometer and Printer, Fuel Type Natural Gas, Propane, Light...More

Particle Counter,0.3 to 5 Microns,0.1cfm
Anemometer with Humidity,40 to 4921 fpm
  • TEST PRODUCTS INTL.
  • Anemometer with Humidity, 40 to 4921 fpm Anemometer with Humidity,40 to 4921 fpm
  • Item # 3MPA8
  • Mfr. Model # 575C1
  • Anemometer, Rotating Vane and Hot Wire Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity (FPM)...More

Combustion Analyzer,0 to 10,000 ppm,LCD
  • TEST PRODUCTS INTL.
  • Combustion Analyzer, 0 to 10,000 ppm, LCD Combustion Analyzer,0 to 10,000 ppm,LCD
  • Item # 3JYH1
  • Mfr. Model # 707
  • Combustion Analyzer, Carbon Monoxide Measurement Range (PPM) 0 to 10,000 ppm, Accuracy +/- 5ppm, Display LCD,...More

Digital Manometer,+/-101.5 psi,LCD
  • TEST PRODUCTS INTL.
  • Digital Manometer, +/-101.5 psi, LCD Digital Manometer,+/-101.5 psi,LCD
  • Item # 9HUA3
  • Mfr. Model # 665
  • Digital Manometer, Pressure Range +/-101.5 psi, Accuracy +/-0.3 Percent FS, Display LCD, Resolution...More

Vibration Meter,VibTrend Software
  • TEST PRODUCTS INTL.
  • Vibration Meter, VibTrend Software Vibration Meter,VibTrend Software
  • Item # 38NJ29
  • Mfr. Model # 9080
  • Vibration Meter, Acceleration Range 0.01 g to 60g, Frequency Range (Hz) 2/10 Hz to 1kHz ISO, 1kHz to 10kHz...More

Bead Wire Temp Probe,-40 to 950 Deg F
  • TEST PRODUCTS INTL.
  • Bead Wire Temp Probe, -40 to 950 Deg F Bead Wire Temp Probe,-40 to 950 Deg F
  • Item # 3LRX4
  • Mfr. Model # GK11M
  • Bead Wire Temperature Probe, Air or Surface, K Thermocouple, -40 Degrees to 950 Degrees Temp. Range (F),...More

Combustible Gas Detector Replacement,Tip
Flue Gas Analyzer,DigitalElectronic
  • TEST PRODUCTS INTL.
  • Flue Gas Analyzer, DigitalElectronic Flue Gas Analyzer,DigitalElectronic
  • Item # 38RX01
  • Mfr. Model # 716N
  • Flue Gas Analyzer, Digital Electronic, Fuel Type Natural Gas, Oil, Wood, LP Gas, Combustion Efficiency...More

Temp Probe,-58 to 500F,Polyurethane
  • TEST PRODUCTS INTL.
  • Temp Probe, -58 to 500F, Polyurethane Temp Probe,-58 to 500F,Polyurethane
  • Item # 8MA07
  • Mfr. Model # FK21L
  • Temperature Probe, Food Penetration, -58 Degrees to 500 Degrees F Temp. Range (F), Probe Material...More

Gas Detector,CO,0 to 999ppm,32 to 104 F
  • TEST PRODUCTS INTL.
  • Gas Detector, CO, 0 to 999ppm, 32 to 104 F Gas Detector,CO,0 to 999ppm,32 to 104 F
  • Item # 3JYT2
  • Mfr. Model # 770
  • Gas Detector, CO, 300 hours, Battery Type 1.5v AA Alkaline, 2 Battery, Alarm Range Adjustable, Alarm Type...More

Temp Pentrtion Probe,-58 to 500F,Teflon
  • TEST PRODUCTS INTL.
  • Temp Pentrtion Probe, -58 to 500F, Teflon Temp Pentrtion Probe,-58 to 500F,Teflon
  • Item # 8P452
  • Mfr. Model # FK22L
  • Temperature Penetration Probe, Food Penetration, -58 Degrees to 500 Degrees F Temp. Range (F), Probe Material...More

Data Logging Thermometer
  • TEST PRODUCTS INTL.
  • Data Logging Thermometer Data Logging Thermometer
  • Item # 9FZ67
  • Mfr. Model # 367D
  • Data Logging Thermometer, Probe Connector Lumberg, Temp. Range (F) -328 Degrees F to 1,112 Degrees F (K...More

Hard Carrying Case,Protects Analyzer
Indoor Air Quality Mtr,0 to 5000 ppm,LCD
  • TEST PRODUCTS INTL.
  • Indoor Air Quality Mtr, 0 to 5000 ppm, LCD Indoor Air Quality Mtr,0 to 5000 ppm,LCD
  • Item # 8MA08
  • Mfr. Model # 1010A
  • Indoor Air Quality Meter, Carbon Dioxide Concentration 0 to 5000 ppm, Relative Humidity Range 5 Percent to 95...More

Handheld Combustion Anlyzr,0 to 2000 ppm
  • TEST PRODUCTS INTL.
  • Handheld Combustion Anlyzr, 0 to 2000 ppm Handheld Combustion Anlyzr,0 to 2000 ppm
  • Item # 36M828
  • Mfr. Model # 735A
  • Combustion Analyzer, Handheld, Fuel Type Natural and Propane Gas, Combustion Efficiency No, Carbon Monoxide...More

Solar Power Test Meter,LCD,3 yr, Warr
  • TEST PRODUCTS INTL.
  • Solar Power Test Meter, LCD, 3 yr, Warr Solar Power Test Meter,LCD,3 yr, Warr
  • Item # 36M834
  • Mfr. Model # 510
  • Solar Power Test Meter, Operating Range 1999W/m2 or 634 BTU/(ft2h), Accuracy +/-10 W/m2 [ +/-3 BTU /ft2h],...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More