Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price

Test Instruments

68 Results Found that Include 68 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Transmitter,Bullet,0 to 5 psi,4 to 20mA
  • THUEMLING
  • Transmitter, Bullet, 0 to 5 psi, 4 to 20mATransmitter,Bullet,0 to 5 psi,4 to 20mA
  • Item # 36VU14
  • Mfr. Model # AST4500L00005P4X1140
  • Submersible Level Transmitter, Bullet, Pressure Range 0 to 5 psi, Power Required 10 to 28VDC, Cable Length 15...More

Pressure Transducer,0 to 5 psi,4 to 20mA
  • THUEMLING
  • Pressure Transducer, 0 to 5 psi, 4 to 20mAPressure Transducer,0 to 5 psi,4 to 20mA
  • Item # 36VT73
  • Mfr. Model # AST4600AG0005P4T0
  • Pressure Transducer, Range 0 to 5 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power Required 10 to...More

Transducr,0to10000psi,1to5VDC,DIN43650-A
  • THUEMLING
  • Transducr, 0to10000psi, 1to5VDC, DIN43650-ATransducr,0to10000psi,1to5VDC,DIN43650-A
  • Item # 36VT91
  • Mfr. Model # AST4400A10000P3I0
  • Intrinsically Safe Transducer, Range 0 to 10000 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Pressure Transdcr,0 to 3000psi,1 to 5VDC
  • THUEMLING
  • Pressure Transdcr, 0 to 3000psi, 1 to 5VDCPressure Transdcr,0 to 3000psi,1 to 5VDC
  • Item # 36VT70
  • Mfr. Model # AST4600A03000P3T0
  • Pressure Transducer, Range 0 to 3000 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power Required 10...More

Transmiter,Anti-Corrosn,0to10psi,4to20mA
  • THUEMLING
  • Transmiter, Anti-Corrosn, 0to10psi, 4to20mATransmiter,Anti-Corrosn,0to10psi,4to20mA
  • Item # 36VU29
  • Mfr. Model # AST4530I00010P4X9353
  • Submersible Level Transmitter, Anti-Corrosion, Pressure Range 0 to 10 psi, Power Required 10 to 28VDC, Cable...More

Pressure Transdcr,0 to 5000psi,1 to 5VDC
  • THUEMLING
  • Pressure Transdcr, 0 to 5000psi, 1 to 5VDCPressure Transdcr,0 to 5000psi,1 to 5VDC
  • Item # 36VT71
  • Mfr. Model # AST4600A05000P3T0
  • Pressure Transducer, Range 0 to 5000 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power Required 10...More

Pressure Transducer,0 to 25psi,4 to 20mA
  • THUEMLING
  • Pressure Transducer, 0 to 25psi, 4 to 20mAPressure Transducer,0 to 25psi,4 to 20mA
  • Item # 36VT75
  • Mfr. Model # AST4600AG0025P4T0
  • Pressure Transducer, Range 0 to 25 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power Required 10 to...More

Transmiter,Anti-Corrosn,0to15psi,4to20mA
  • THUEMLING
  • Transmiter, Anti-Corrosn, 0to15psi, 4to20mATransmiter,Anti-Corrosn,0to15psi,4to20mA
  • Item # 36VU30
  • Mfr. Model # AST4530I00010P4X9354
  • Submersible Level Transmitter, Anti-Corrosion, Pressure Range 0 to 15 psi, Power Required 10 to 28VDC, Cable...More

Pressure Transducer,0 to 5 psi,1 to 5VDC
  • THUEMLING
  • Pressure Transducer, 0 to 5 psi, 1 to 5VDCPressure Transducer,0 to 5 psi,1 to 5VDC
  • Item # 36VT63
  • Mfr. Model # AST4600AG0005P3T0
  • Pressure Transducer, Range 0 to 5 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power Required 10 to...More

Transmiter,Anti-Corrosn,0to15psi,1to5VDC
  • THUEMLING
  • Transmiter, Anti-Corrosn, 0to15psi, 1to5VDCTransmiter,Anti-Corrosn,0to15psi,1to5VDC
  • Item # 36VU26
  • Mfr. Model # AST4530I00010P3X9354
  • Submersible Level Transmitter, Anti-Corrosion, Pressure Range 0 to 15 psi, Power Required 10 to 28VDC, Cable...More

Pressure Transducr,0to10000psi,1 to 5VDC
  • THUEMLING
  • Pressure Transducr, 0to10000psi, 1 to 5VDCPressure Transducr,0to10000psi,1 to 5VDC
  • Item # 36VT72
  • Mfr. Model # AST4600A10000P3T0
  • Pressure Transducer, Range 0 to 10000 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power Required 10...More

Transmitter,Bullet,0 to 10 psi,1 to 5VDC
  • THUEMLING
  • Transmitter, Bullet, 0 to 10 psi, 1 to 5VDCTransmitter,Bullet,0 to 10 psi,1 to 5VDC
  • Item # 36VU11
  • Mfr. Model # AST4510L00010P3X1074
  • Submersible Level Transmitter, Bullet, Pressure Range 0 to 10 psi, Power Required 10 to 28VDC, Cable Length...More

Transmiter,Non Clogging,0to15psi,4to20mA
  • THUEMLING
  • Transmiter, Non Clogging, 0to15psi, 4to20mATransmiter,Non Clogging,0to15psi,4to20mA
  • Item # 36VU23
  • Mfr. Model # AST4520Y00015P4X1354
  • Submersible Level Transmitter, Non Clogging, Pressure Range 0 to 15 psi, Power Required 10 to 28VDC, Cable...More

Pressure Transducer,0 to 50psi,4 to 20mA
  • THUEMLING
  • Pressure Transducer, 0 to 50psi, 4 to 20mAPressure Transducer,0 to 50psi,4 to 20mA
  • Item # 36VT76
  • Mfr. Model # AST4600AG0050P4T0
  • Pressure Transducer, Range 0 to 50 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power Required 10 to...More

Transducr,0 to 5psi,1 to 5VDC,DIN43650-A
  • THUEMLING
  • Transducr, 0 to 5psi, 1 to 5VDC, DIN43650-ATransducr,0 to 5psi,1 to 5VDC,DIN43650-A
  • Item # 36VU05
  • Mfr. Model # AST5300ENDP0005P3I8
  • Differential Pressure Transducer, Range 0 to 5 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Transmitter,Bullet,0 to 10 psi,4 to 20mA
  • THUEMLING
  • Transmitter, Bullet, 0 to 10 psi, 4 to 20mATransmitter,Bullet,0 to 10 psi,4 to 20mA
  • Item # 36VU15
  • Mfr. Model # AST4500L00010P4X1074
  • Submersible Level Transmitter, Bullet, Pressure Range 0 to 10 psi, Power Required 10 to 28VDC, Cable Length...More

Transdcr,-14.7to25psi,4to20mA,DIN43650-A
  • THUEMLING
  • Transdcr, -14.7to25psi, 4to20mA, DIN43650-ATransdcr,-14.7to25psi,4to20mA,DIN43650-A
  • Item # 36VT92
  • Mfr. Model # AST4400AV0025P4I0
  • Intrinsically Safe Transducer, Range -14.7 to 25 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power...More

Transmiter,Anti-Corrosn,0to20psi,4to20mA
  • THUEMLING
  • Transmiter, Anti-Corrosn, 0to20psi, 4to20mATransmiter,Anti-Corrosn,0to20psi,4to20mA
  • Item # 36VU31
  • Mfr. Model # AST4530I00020P4X9354
  • Submersible Level Transmitter, Anti-Corrosion, Pressure Range 0 to 20 psi, Power Required 10 to 28VDC, Cable...More

Pressure Transducer,0 to 15psi,1 to 5VDC
  • THUEMLING
  • Pressure Transducer, 0 to 15psi, 1 to 5VDCPressure Transducer,0 to 15psi,1 to 5VDC
  • Item # 36VT64
  • Mfr. Model # AST4600AG0015P3T0
  • Pressure Transducer, Range 0 to 15 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power Required 10 to...More

Transmiter,Anti-Corrosn,0to20psi,1to5VDC
  • THUEMLING
  • Transmiter, Anti-Corrosn, 0to20psi, 1to5VDCTransmiter,Anti-Corrosn,0to20psi,1to5VDC
  • Item # 36VU27
  • Mfr. Model # AST4530I00020P3X9354
  • Submersible Level Transmitter, Anti-Corrosion, Pressure Range 0 to 20 psi, Power Required 10 to 28VDC, Cable...More

Transmitter,Bullet,0 to 15 psi,1 to 5VDC
  • THUEMLING
  • Transmitter, Bullet, 0 to 15 psi, 1 to 5VDCTransmitter,Bullet,0 to 15 psi,1 to 5VDC
  • Item # 36VU12
  • Mfr. Model # AST4510L00015P3X1130
  • Submersible Level Transmitter, Bullet, Pressure Range 0 to 15 psi, Power Required 10 to 28VDC, Cable Length...More

Transmitter,Anti-Corrosn,0to5psi,1to5VDC
  • THUEMLING
  • Transmitter, Anti-Corrosn, 0to5psi, 1to5VDCTransmitter,Anti-Corrosn,0to5psi,1to5VDC
  • Item # 36VU24
  • Mfr. Model # AST4530I00005P3X9353
  • Submersible Level Transmitter, Anti-Corrosion, Pressure Range 0 to 5 psi, Power Required 10 to 28VDC, Cable...More

Transducer,0to10psi,4 to 20mA,DIN43650-A
  • THUEMLING
  • Transducer, 0to10psi, 4 to 20mA, DIN43650-ATransducer,0to10psi,4 to 20mA,DIN43650-A
  • Item # 36VU09
  • Mfr. Model # AST5300ENDP0010P4I8
  • Differential Pressure Transducer, Range 0 to 10 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power...More

Transducer,0 to 10psi,4 to 20mA,1/2inNPT
  • THUEMLING
  • Transducer, 0 to 10psi, 4 to 20mA, 1/2inNPTTransducer,0 to 10psi,4 to 20mA,1/2inNPT
  • Item # 36VU03
  • Mfr. Model # AST54EDA00100P4B00010N
  • Differential Pressure Transducer, Range 0 to 10 psi, Accuracy +/-1 Percent, Output 4 to 20mA, Power Required...More

Transducer,0to5000psi,1to5VDC,DIN43650-A
  • THUEMLING
  • Transducer, 0to5000psi, 1to5VDC, DIN43650-ATransducer,0to5000psi,1to5VDC,DIN43650-A
  • Item # 36VT90
  • Mfr. Model # AST4400A05000P3I0
  • Intrinsically Safe Transducer, Range 0 to 5000 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Transducr,0to10000psi,4to20mA,DIN43650-A
  • THUEMLING
  • Transducr, 0to10000psi, 4to20mA, DIN43650-ATransducr,0to10000psi,4to20mA,DIN43650-A
  • Item # 36VU01
  • Mfr. Model # AST4400A10000P4I0
  • Intrinsically Safe Transducer, Range 0 to 10000 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power...More

Pressure Transducr,0 to 100psi,4 to 20mA
  • THUEMLING
  • Pressure Transducr, 0 to 100psi, 4 to 20mAPressure Transducr,0 to 100psi,4 to 20mA
  • Item # 36VT77
  • Mfr. Model # AST4600A00100P4T0
  • Pressure Transducer, Range 0 to 100 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power Required 10...More

Pressure Transdcr,0 to 1000psi,4 to 20mA
  • THUEMLING
  • Pressure Transdcr, 0 to 1000psi, 4 to 20mAPressure Transdcr,0 to 1000psi,4 to 20mA
  • Item # 36VT79
  • Mfr. Model # AST4600A01000P4T0
  • Pressure Transducer, Range 0 to 1000 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power Required 10...More

Transducer,0to10psi,1 to 5VDC,DIN43650-A
  • THUEMLING
  • Transducer, 0to10psi, 1 to 5VDC, DIN43650-ATransducer,0to10psi,1 to 5VDC,DIN43650-A
  • Item # 36VU06
  • Mfr. Model # AST5300ENDP0010P3I8
  • Differential Pressure Transducer, Range 0 to 10 psi, Accuracy +/-0.25 Percent BFSL, Output 1 to 5VDC, Power...More

Transmitter,Bullet,0 to 15 psi,4 to 20mA
  • THUEMLING
  • Transmitter, Bullet, 0 to 15 psi, 4 to 20mATransmitter,Bullet,0 to 15 psi,4 to 20mA
  • Item # 36VU16
  • Mfr. Model # AST4500L00015P4X1130
  • Submersible Level Transmitter, Bullet, Pressure Range 0 to 15 psi, Power Required 10 to 28VDC, Cable Length...More

Transducr,0 to 5psi,4 to 20mA,DIN43650-A
  • THUEMLING
  • Transducr, 0 to 5psi, 4 to 20mA, DIN43650-ATransducr,0 to 5psi,4 to 20mA,DIN43650-A
  • Item # 36VT93
  • Mfr. Model # AST4400A00005P4I0
  • Intrinsically Safe Transducer, Range 0 to 5 psi, Accuracy +/-0.25 Percent BFSL, Output 4 to 20mA, Power...More

Transmiter,Non Clogging,0to10psi,1to5VDC
  • THUEMLING
  • Transmiter, Non Clogging, 0to10psi, 1to5VDCTransmiter,Non Clogging,0to10psi,1to5VDC
  • Item # 36VU19
  • Mfr. Model # AST4520Y00010P3X1353
  • Submersible Level Transmitter, Non Clogging, Pressure Range 0 to 10 psi, Power Required 10 to 28VDC, Cable...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More