Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Test Instruments

77 Results Found that Include 232 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pressure Gauge,1/4 in. NPT,4 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 4 in.Pressure Gauge,1/4 in. NPT,4 in.
  • Item # 20TW57
  • Mfr. Model # 202L-404E
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 4, Range 0 to 100 psi, Dial Size (mm) 100, Connection Size 1/4...More

Pressure Gauge,Liquid,4 In.,600 psi
  • PIC GAUGES
  • Pressure Gauge, Liquid, 4 In., 600 psiPressure Gauge,Liquid,4 In.,600 psi
  • Item # 20TV77
  • Mfr. Model # 201L-402K
  • Pressure Gauge, Liquid Filled, 4 In., 600 psi, Connection Size 1/2 In. NPT, Connection Location Lower,...More

Pressure Gauge,Liquid,4 In.,1500 psi
  • PIC GAUGES
  • Pressure Gauge, Liquid, 4 In., 1500 psiPressure Gauge,Liquid,4 In.,1500 psi
  • Item # 20TV79
  • Mfr. Model # 201L-402N
  • Pressure Gauge, Liquid Filled, 4 In., 1500 psi, Connection Size 1/2 In. NPT, Connection Location Lower,...More

Pressure Gauge,Liquid,4 In.,3000 psi
  • PIC GAUGES
  • Pressure Gauge, Liquid, 4 In., 3000 psiPressure Gauge,Liquid,4 In.,3000 psi
  • Item # 20TV81
  • Mfr. Model # 201L-402P
  • Pressure Gauge, Liquid Filled, 4 In., 3000 psi, Connection Size 1/2 In. NPT, Connection Location Lower,...More

Compound Gauge,Heavy Duty,6 In, 30/0/160
  • PIC GAUGES
  • Compound Gauge, Heavy Duty, 6 In, 30/0/160Compound Gauge,Heavy Duty,6 In, 30/0/160
  • Item # 20TX61
  • Mfr. Model # 6001-4LCF
  • Compound Gauge, Heavy Duty, 6 In., 30/0/160, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest...More

Pressure Gauge,1/4 in. NPT,4 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 4 in.Pressure Gauge,1/4 in. NPT,4 in.
  • Item # 20TW66
  • Mfr. Model # 202L-404R
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 4, Range 0 to 5000 psi, Dial Size (mm) 100, Connection Size...More

Pressure Gauge,Heavy Duty,4 In.,300 psi
  • PIC GAUGES
  • Pressure Gauge, Heavy Duty, 4 In., 300 psiPressure Gauge,Heavy Duty,4 In.,300 psi
  • Item # 20TX22
  • Mfr. Model # 4001-4LH
  • Pressure Gauge, Heavy Duty, 4 In., 300 psi, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest...More

Compound Gauge,Liquid,4 In.,30/0/160 psi
  • PIC GAUGES
  • Compound Gauge, Liquid, 4 In., 30/0/160 psiCompound Gauge,Liquid,4 In.,30/0/160 psi
  • Item # 20TV46
  • Mfr. Model # 201L-404CF
  • Compound Gauge, Liquid Filled, 4 In., 30/0/160 psi, Connection Size 1/4 In. NPT, Connection Location Lower,...More

Pressure Gauge,Liquid,4 In.,15 psi
  • PIC GAUGES
  • Pressure Gauge, Liquid, 4 In., 15 psiPressure Gauge,Liquid,4 In.,15 psi
  • Item # 20TV40
  • Mfr. Model # 201L-404B
  • Pressure Gauge, Liquid Filled, 4 In., 15 psi, Connection Size 1/4 In. NPT, Connection Location Lower,...More

Vacuum Gauge,Liquid,4In,30-0In Hg Vacuum
  • PIC GAUGES
  • Vacuum Gauge, Liquid, 4In, 30-0In Hg VacuumVacuum Gauge,Liquid,4In,30-0In Hg Vacuum
  • Item # 20TV39
  • Mfr. Model # 201L-404A
  • Vacuum Gauge, Liquid Filled, 4 In., 30-0 In. Hg Vacuum, Connection Size 1/4 In. NPT, Connection Location...More

Gauge,Process,0 to 100 psi
  • PIC GAUGES
  • Gauge, Process, 0 to 100 psiGauge,Process,0 to 100 psi
  • Item # 19RZ37
  • Mfr. Model # 4501-SC-4LE
  • Gauge, Process, 4-1/2 In., 0 to 100 psi, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest...More

Forged Brass Pressure Gauge
  • PIC GAUGES
  • Forged Brass Pressure GaugeForged Brass Pressure Gauge
  • Item # 19RZ38
  • Mfr. Model # 601L-254K
  • Forged Brass Pressure Gauge, Liquid Filled, 2-1/2 In., 0 to 600 psi, Connection Size 1/4 In. NPT, Connection...More

  • PIC GAUGES
  • TridicatorTridicator
  • Multiple product options available

    Multiple product options available

Vacuum Gauge,Heavy Duty,4 In.,30-0 HgVac
  • PIC GAUGES
  • Vacuum Gauge, Heavy Duty, 4 In., 30-0 HgVacVacuum Gauge,Heavy Duty,4 In.,30-0 HgVac
  • Item # 20TX09
  • Mfr. Model # 4001-4LA
  • Vacuum Gauge, Heavy Duty, 4 In., 30-0 In. Hg Vacuum, Connection Size 1/4 In. NPT, Connection Location Lower,...More

Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 2-1/2 in.Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • Item # 20TY18
  • Mfr. Model # 601L-254H
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 2-1/2, Range 0 to 300 psi, Dial Size (mm) 63, Connection Size...More

Vacuum Gauge,1/4 in. NPT,4 in.
  • PIC GAUGES
  • Vacuum Gauge, 1/4 in. NPT, 4 in.Vacuum Gauge,1/4 in. NPT,4 in.
  • Item # 20TW51
  • Mfr. Model # 202L-404A
  • Vacuum Gauge, Liquid Filled, Dial Size (In.) 4, Range 30 In. to 0 In. Hg Vac, Dial Size (mm) 100, Connection...More

Vacuum Gauge,Heavy Duty,6 In,30-0 Hg
  • PIC GAUGES
  • Vacuum Gauge, Heavy Duty, 6 In, 30-0 HgVacuum Gauge,Heavy Duty,6 In,30-0 Hg
  • Item # 20TX55
  • Mfr. Model # 6001-4LA
  • Vacuum Gauge, Heavy Duty, 6 In., 30-0 In. Hg Vacuum, Connection Size 1/4 In. NPT, Connection Location Lower,...More

Pressure Gauge,Heavy Duty,6 In., 30 psi
  • PIC GAUGES
  • Pressure Gauge, Heavy Duty, 6 In., 30 psiPressure Gauge,Heavy Duty,6 In., 30 psi
  • Item # 20TX57
  • Mfr. Model # 6001-4LC
  • Pressure Gauge, Heavy Duty, 6 In., 30 psi, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest...More

Pressure Gauge,Heavy Duty,6 In., 10K psi
  • PIC GAUGES
  • Pressure Gauge, Heavy Duty, 6 In., 10K psiPressure Gauge,Heavy Duty,6 In., 10K psi
  • Item # 20TX76
  • Mfr. Model # 6001-4LU
  • Pressure Gauge, Heavy Duty, 6 In., 10K psi, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest...More

Pressure Gauge,1/4 in. NPT,4 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 4 in.Pressure Gauge,1/4 in. NPT,4 in.
  • Item # 20TW64
  • Mfr. Model # 202L-404O
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 4, Range 0 to 2000 psi, Dial Size (mm) 100, Connection Size...More

Vacuum Gauge,1/4 in. NPT,2-1/2 in.
  • PIC GAUGES
  • Vacuum Gauge, 1/4 in. NPT, 2-1/2 in.Vacuum Gauge,1/4 in. NPT,2-1/2 in.
  • Item # 20TY07
  • Mfr. Model # 601L-254A
  • Vacuum Gauge, Liquid Filled, Dial Size (In.) 2-1/2, Range 30 In. to 0 In. Hg Vac, Dial Size (mm) 63,...More

Pressure Gauge,Heavy Duty,6 In, 1500 psi
  • PIC GAUGES
  • Pressure Gauge, Heavy Duty, 6 In, 1500 psiPressure Gauge,Heavy Duty,6 In, 1500 psi
  • Item # 20TX71
  • Mfr. Model # 6001-4LN
  • Pressure Gauge, Heavy Duty, 6 In., 1500 psi, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest...More

Pressure Gauge,1/4 in. NPT,4 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 4 in.Pressure Gauge,1/4 in. NPT,4 in.
  • Item # 20TW65
  • Mfr. Model # 202L-404P
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 4, Range 0 to 3000 psi, Dial Size (mm) 100, Connection Size...More

Pressure Gauge,Heavy Duty,6 In., 15 psi
  • PIC GAUGES
  • Pressure Gauge, Heavy Duty, 6 In., 15 psiPressure Gauge,Heavy Duty,6 In., 15 psi
  • Item # 20TX35
  • Mfr. Model # 6001-2LB
  • Pressure Gauge, Heavy Duty, 6 In., 15 psi, Connection Size 1/2 In. NPT, Connection Location Lower, Smallest...More

Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 2-1/2 in.Pressure Gauge,1/4 in. NPT,2-1/2 in.
  • Item # 20TY08
  • Mfr. Model # 601L-254B
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 2-1/2, Range 0 to 15 psi, Dial Size (mm) 63, Connection Size...More

Pressure Gauge,1/4 in. NPT,4 in.
  • PIC GAUGES
  • Pressure Gauge, 1/4 in. NPT, 4 in.Pressure Gauge,1/4 in. NPT,4 in.
  • Item # 20TW56
  • Mfr. Model # 202L-404D
  • Pressure Gauge, Liquid Filled, Dial Size (In.) 4, Range 0 to 60 psi, Dial Size (mm) 100, Connection Size 1/4...More

Pressure Gauge,Heavy Duty,4 In.,1000 psi
  • PIC GAUGES
  • Pressure Gauge, Heavy Duty, 4 In., 1000 psiPressure Gauge,Heavy Duty,4 In.,1000 psi
  • Item # 20TX25
  • Mfr. Model # 4001-4LM
  • Pressure Gauge, Heavy Duty, 4 In., 1000 psi, Connection Size 1/4 In. NPT, Connection Location Lower, Smallest...More

Compound Gauge,Heavy Duty,6 In, 30/0/100
  • PIC GAUGES
  • Compound Gauge, Heavy Duty, 6 In, 30/0/100Compound Gauge,Heavy Duty,6 In, 30/0/100
  • Item # 20TX39
  • Mfr. Model # 6001-2LCE
  • Compound Gauge, Heavy Duty, 6 In., 30/0/100, Connection Size 1/2 In. NPT, Connection Location Lower, Smallest...More

Pressure Gauge,Heavy Duty,6 In., 60 psi
  • PIC GAUGES
  • Pressure Gauge, Heavy Duty, 6 In., 60 psiPressure Gauge,Heavy Duty,6 In., 60 psi
  • Item # 20TX42
  • Mfr. Model # 6001-2LD
  • Pressure Gauge, Heavy Duty, 6 In., 60 psi, Connection Size 1/2 In. NPT, Connection Location Lower, Smallest...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More