Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Test Instruments

25 Results Found that Include 169 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • WINTERS
  • Gauge Gauge
  • Multiple product options available

    Multiple product options available

Gauge Adaptor, Connection Size: 1/4" NPT Female,
Water Test Gauge, 2.5 in.,0 to 160 psi
Snubber,Lead Free,0 to 10,000 psi,Brass
Maximum Pointer Water Test Gauge,2.5 in.
Maximum Pointer Water Test Gauge,2.5 in.
Water Test Gauge, 25 in.,0 to 300 psi
Air Over Water Test Gauge Kt,0 to 200psi
Low Pressure Gas Test Kit,0 to 5 psi
Pressure Snubber,Lead Free,1/2in.x1/2in.
Syphon,80 Carbon Steel
  • WINTERS
  • Syphon, 80 Carbon Steel Syphon,80 Carbon Steel
  • Item # 20JN55
  • Mfr. Model # SSP556
  • Syphon, Pressure Range 1650 psi @ 630 Degrees F, Size (NPT) 1/4 in. Male x 1/4 in. Male, Material Schedule 80...More

Mini Ball Valve,1.71 in.,Lever Handle
Syphon,40 Welded Steel
  • WINTERS
  • Syphon, 40 Welded Steel Syphon,40 Welded Steel
  • Item # 20JN54
  • Mfr. Model # SSP525
  • Syphon, Pressure Range 175 psi @ 340 Degrees F, Size (NPT) 1/4 in. Male x 1/4 in. Male, Material Schedule 40...More

Mini Ball Valve,1.53 in.,T-Handle
Mini Ball Valve,1.73 in.,Lever Handle
Low Pressure Test Kit,0 to 35 psi
Low Pressure Gas and Water Test Kit
Low Pressure Test Kit,0 to 15 psi
  • WINTERS
  • Low Pressure Test Kit, 0 to 15 psi Low Pressure Test Kit,0 to 15 psi
  • Item # 38VL19
  • Mfr. Model # 315-CM.
  • Low Pressure Test Kit, 0 to 15 psi, Number of Components 2, Includes Economy Test Valve, max. Adjustable...More

Low Pressure Test Kit,0 to 6 psi
  • WINTERS
  • Low Pressure Test Kit, 0 to 6 psi Low Pressure Test Kit,0 to 6 psi
  • Item # 38VL18
  • Mfr. Model # 314-CM.
  • Low Pressure Test Kit, 0 to 6 psi, Number of Components 2, Includes Economy Test Valve, max. Adjustable...More

Needle Valve,1.53 in.,Pressure
  • WINTERS
  • Needle Valve, 1.53 in., Pressure Needle Valve,1.53 in.,Pressure
  • Item # 20JN52
  • Mfr. Model # SNV510LF
  • Needle Valve, (F)NPT Fitting (in.) 1/4, Length (in.) 1.53 in., Pressure, Box, 1.5 in. X 1.5 in. X 2.5 in.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More