Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Test Instruments

26 Results Found that Include 160 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Bimetal Thermom,3 In Dial,0 to 200F
    • DWYER INSTRUMENTS
    • Bimetal Thermom, 3 In Dial, 0 to 200FLong Reach Dial Thermometer
    • Item # 1UZV1
    • Mfr. Model # BTLRN348101
    • Long Reach Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Back,...More

    Pressure Transmitter,LCD
    • Pressure Transmitter, LCDPressure Transmitter,LCD
    • Item # 2HLZ8
    • Mfr. Model # DM-2012-LCD
    • Pressure Transmitter with LCD, Pressure Range 0.25 to 0 to 0.25 In WC, Pressure Range Minor Div 0.005 In WC,...More

    Spare Thermo Hygrometer Probe
    Pressure Transmitter,0 to 3 In WC
    • Pressure Transmitter, 0 to 3 In WCPressure Transmitter,0 to 3 In WC
    • Item # 2HLY7
    • Mfr. Model # DM-2006
    • Pressure Transmitter, Pressure Range 0 to 3 In WC, Pressure Range Minor Div 0.1 In WC, Output 4 to 20 mA,...More

    Pressure Transmitter,0 to 0.25 In WC
    • Pressure Transmitter, 0 to 0.25 In WCPressure Transmitter,0 to 0.25 In WC
    • Item # 2HLY3
    • Mfr. Model # DM-2002
    • Pressure Transmitter, Pressure Range 0 to 0.25 In WC, Pressure Range Minor Div 0.005 In WC, Output 4 to 20...More

    Pressure Transmitter,LCD,0 to 0.5 In WC
    • Pressure Transmitter, LCD, 0 to 0.5 In WCPressure Transmitter,LCD,0 to 0.5 In WC
    • Item # 2HLZ3
    • Mfr. Model # DM-2003-LCD
    • Pressure Transmitter with LCD, Pressure Range 0 to 0.5 In WC, Pressure Range Minor Div 0.01 In WC, Output 4...More

    Pressure Transmitter,LCD
    • Pressure Transmitter, LCDPressure Transmitter,LCD
    • Item # 2HLZ9
    • Mfr. Model # DM-2013-LCD
    • Pressure Transmitter with LCD, Pressure Range 0.5 to 0 to 0.5 In WC, Pressure Range Minor Div 0.1 In WC,...More

    Pressure Transmitter,LCD,0 to 2 In WC
    • Pressure Transmitter, LCD, 0 to 2 In WCPressure Transmitter,LCD,0 to 2 In WC
    • Item # 2HLZ5
    • Mfr. Model # DM-2005-LCD
    • Pressure Transmitter with LCD, Pressure Range 0 to 2 In WC, Pressure Range Minor Div 0.05 In WC, Output 4 to...More

    Pressure Transmitter,0.25- 0- 0.25 In WC
    • Pressure Transmitter, 0.25- 0- 0.25 In WCPressure Transmitter,0.25- 0- 0.25 In WC
    • Item # 2HLY9
    • Mfr. Model # DM-2012
    • Pressure Transmitter, Pressure Range 0.25 to 0 to 0.25 In WC, Pressure Range Minor Div 0.01 In WC, Output 4...More

    Pressure Transmitter,0 to 0.5 In WC
    • Pressure Transmitter, 0 to 0.5 In WCPressure Transmitter,0 to 0.5 In WC
    • Item # 2HLY4
    • Mfr. Model # DM-2003
    • Pressure Transmitter, Pressure Range 0 to 0.5 In WC, Pressure Range Minor Div 0.01 In WC, Output 4 to 20 mA,...More

    Pressure Transmitter,LCD,0 to 5 In WC
    • Pressure Transmitter, LCD, 0 to 5 In WCPressure Transmitter,LCD,0 to 5 In WC
    • Item # 2HLZ7
    • Mfr. Model # DM-2007-LCD
    • Pressure Transmitter with LCD, Pressure Range 0 to 5 In WC, Pressure Range Minor Div 0.1 In WC, Output 4 to...More

    Pressure Transmitter,LCD,0 to 0.25 In WC
    • Pressure Transmitter, LCD, 0 to 0.25 In WCPressure Transmitter,LCD,0 to 0.25 In WC
    • Item # 2HLZ2
    • Mfr. Model # DM-2002-LCD
    • Pressure Transmitter with LCD, Pressure Range 0 to 0.25 In WC, Pressure Range Minor Div 0.005 In WC, Output 4...More

    Pressure Transmitter,LCD,0 to 1 In WC
    • Pressure Transmitter, LCD, 0 to 1 In WCPressure Transmitter,LCD,0 to 1 In WC
    • Item # 2HLZ4
    • Mfr. Model # DM-2004-LCD
    • Pressure Transmitter with LCD, Pressure Range 0 to 1 In WC, Pressure Range Minor Div 0.02 In WC, Output 4 to...More

    Pressure Transmitter,0 to 5 In WC
    • Pressure Transmitter, 0 to 5 In WCPressure Transmitter,0 to 5 In WC
    • Item # 2HLY8
    • Mfr. Model # DM-2007
    • Pressure Transmitter, Pressure Range 0 to 5 In WC, Pressure Range Minor Div 0.1 In WC, Output 4 to 20 mA,...More

    Pressure Transmitter,LCD,0 to 3 In WC
    • Pressure Transmitter, LCD, 0 to 3 In WCPressure Transmitter,LCD,0 to 3 In WC
    • Item # 2HLZ6
    • Mfr. Model # DM-2006-LCD
    • Pressure Transmitter with LCD, Pressure Range 0 to 3 In WC, Pressure Range Minor Div 0.1 In WC, Output 4 to...More

    Pressure Transmitter,0.5 - 0 - 0.5 In WC
    • Pressure Transmitter, 0.5 - 0 - 0.5 In WCPressure Transmitter,0.5 - 0 - 0.5 In WC
    • Item # 2HLZ1
    • Mfr. Model # DM-2013
    • Pressure Transmitter, Pressure Range 0.5 to 0 to 0.5 In WC, Pressure Range Minor Div 0.02 In WC, Output 4 to...More

    Pressure Transmitter,0 to 2 In WC
    • Pressure Transmitter, 0 to 2 In WCPressure Transmitter,0 to 2 In WC
    • Item # 2HLY6
    • Mfr. Model # DM-2005
    • Pressure Transmitter, Pressure Range 0 to 2 In WC, Pressure Range Minor Div 0.05 In WC, Output 4 to 20 mA,...More

    Pressure Transmitter,0 to 1 In WC
    • Pressure Transmitter, 0 to 1 In WCPressure Transmitter,0 to 1 In WC
    • Item # 2HLY5
    • Mfr. Model # DM-2004
    • Pressure Transmitter, Pressure Range 0 to 1 In WC, Pressure Range Minor Div 0.02 In WC, Output 4 to 20 mA,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More