Skip Content

Filter Results By

Test Instruments

217 Results Found that Include 958 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Static Pressure Tip
Manometer,U Inclined
  • DWYER INSTRUMENTS
  • Manometer, U Inclined Manometer,U Inclined
  • Item # 2T650
  • Mfr. Model # MARK II 25
  • Molded Plastic U Inclined Manometer, Operating Range 0-3 Inches WC, Full Scale Accuracy Maximum Temperature...More

Flush Mount Static Pressure Pickup
  • DWYER INSTRUMENTS
  • Flush Mount Static Pressure Pickup Flush Mount Static Pressure Pickup
  • Item # 23Z325
  • Mfr. Model # A-465
  • Static Pressure Pickup Flush Mount, For Use With Differential Pressure Instruments, Connection Barb Fitting...More

Gage Portable Kit
Air Filter Kit
GAGE OIL, Red,  0.826 Specify Gravity
Manometer,Slack Tube
Manometer,Slack Tube
  • DWYER INSTRUMENTS
  • Manometer, Slack Tube Manometer,Slack Tube
  • Item # 2T971
  • Mfr. Model # 1211-24
  • Slack Tube Manometer, Operating Range 12-0-12 Inches WC, Maximum Pressure 50 PSI, Slack Tube Length 24...More

Flush Mount Kit for Magnehelic Gage
  • DWYER INSTRUMENTS
  • Flush Mount Kit for Magnehelic Gage Flush Mount Kit for Magnehelic Gage
  • Item # 23Z326
  • Mfr. Model # A-464
  • Flush Mount Kit, For Use With Differential Pressure Instruments, Connection Barb Fitting for 3/16 In. ID...More

Tube,Pitot
Handheld Manometer Kit.0 to 20.00 In WC
  • DWYER INSTRUMENTS
  • Handheld Manometer Kit.0 to 20.00 In WC Handheld Manometer Kit.0 to 20.00 In WC
  • Item # 1XFW5
  • Mfr. Model # 475-1-FM-AV
  • Handheld Digital Manometer Kit, Pressure Range 0 to 20 In WC, Operating Range 0 to 5 KPa, Max. Pressure 10...More

Transmitter,Magnehelic
Outside Air Static Pressure Pickup
  • DWYER INSTRUMENTS
  • Outside Air Static Pressure Pickup Outside Air Static Pressure Pickup
  • Item # 23Z324
  • Mfr. Model # A-420A
  • Static Pressure Pickup, For Use With Differential Pressure Instruments, Connection Barb Fitting 1/8 In. to...More

Manometer
  • DWYER INSTRUMENTS
  • Manometer Manometer
  • Item # 3T292
  • Mfr. Model # MARK II 26
  • Molded Plastic Manometer, Operating Range 0-7 Inches WC, 3% Accuracy

Gas Pressure Kit
Manometer,Slack Tube
Gripping Handle,For BTLRN312101
Static Pressure Tip,8In,SS
  • DWYER INSTRUMENTS
  • Static Pressure Tip, 8In, SS Static Pressure Tip,8In,SS
  • Item # 23Z319
  • Mfr. Model # A-493
  • Static Pressure Tip, For Use With Differential Pressure Instruments, Connection Barb Fitting for 3/16 In. ID...More

Tube,Pitot
Transmitter,Magnehelic
Fitting,Pressure
SS Wall Plate, Static Pressure Pickup
  • DWYER INSTRUMENTS
  • SS Wall Plate, Static Pressure Pickup SS Wall Plate, Static Pressure Pickup
  • Item # 23Z321
  • Mfr. Model # A-417A
  • Static Pressure Pickup Wall Plate, For Use With Differential Pressure Instruments, Connection Barb Fitting...More

Manometer,U Inclined
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More