Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Test Instruments

59 Results Found that Include 141 Products

Results per page: 16 | 32 | 48
NIST Solid Simulator Probe
  • COOPER ATKINS
  • NIST Solid Simulator ProbeNIST Solid Simulator Probe
  • Item # 36T293
  • Mfr. Model # 10113-032G
  • NIST Solid Simulator Probe, -25 to 180 Degrees Temp. Range (F), Calibration Certificate NIST, Height 1-1/2...More

Digital Pocket Thermometer,5 In. L
  • COOPER ATKINS
  • Digital Pocket Thermometer, 5 In. LDigital Pocket Thermometer
  • Item # 8RGL9
  • Mfr. Model # TTM59-0-8
  • Digital Pocket Thermometer, Temp. Range (F) -4 to 350 Degrees F, Temp. Range (C) -20 to 177 Degrees C, Stem...More

Thermistor Thermometer, Phone Plug
  • COOPER ATKINS
  • Thermistor Thermometer, Phone PlugThermistor Thermometer, Phone Plug
  • Item # 33HP78
  • Mfr. Model # TM99A
  • Thermistor Thermometer, Temp. Range (F) -40 Degrees to 302 Degrees F, Temp. Range (C) -40 Degrees to 150...More

Indoor Digital Hygrometer,14 to 140 F
  • COOPER ATKINS
  • Indoor Digital Hygrometer, 14 to 140 FIndoor Digital Hygrometer,14 to 140 F
  • Item # 3LYX1
  • Mfr. Model # TRH122M
  • Digital Hygrometer, Indoor, Wall Mounting, 14 Degrees to 140 Degrees Temp. Range (F), -10 Degrees to 60...More

Solid 5mL Vial Simulator Probe,NIST
  • COOPER ATKINS
  • Solid 5mL Vial Simulator Probe, NISTSolid 5mL Vial Simulator Probe,NIST
  • Item # 36T295
  • Mfr. Model # 10134-032G
  • NIST Crygenic RTD Probe, -328 to 500 Degrees Temp. Range (F), Calibration Certificate NIST, Height 1-3/4 In.,...More

Analog Thermometer,-40 to 120 Degree F
  • COOPER ATKINS
  • Analog Thermometer, -40 to 120 Degree FAnalog Thermometer,-40 to 120 Degree F
  • Item # 3LPN9
  • Mfr. Model # 268-02-8
  • Analog Thermometer, Indoor/Outdoor, Wall or Window, -40 Degrees to 120 Degrees Temp. Range (F), -50 Degrees...More

Analog Hygrometer,12 In.,-40 to 120 F
  • COOPER ATKINS
  • Analog Hygrometer, 12 In., -40 to 120 FAnalog Hygrometer
  • Item # 3LRD3
  • Mfr. Model # 212-150-8
  • Analog Hygrometer, Indoor/Outdoor, Wall Mounting, -40 Degrees to 120 Degrees Temp. Range (F), -40 Degrees to...More

Thermistor Air Probe, 12 ft Cord
  • COOPER ATKINS
  • Thermistor Air Probe, 12 ft CordThermistor Air Probe, 12 ft Cord
  • Item # 30PJ85
  • Mfr. Model # 2010
  • Thermistor Air Probe, Temperature, Thermistor, -40 Degrees to 200 Degrees Temp. Range (F), Probe Connector...More

Timer,Mechanical,60Min
  • COOPER ATKINS
  • Timer, Mechanical, 60MinTimer,Mechanical,60Min
  • Item # 8PKG1
  • Mfr. Model # TM60
  • Long-Ring Mechanical Timer, Max. Time Setting 60 mins., Min. Time Setting 1 Min, Height (In.) 4, Width (In.)...More

Temp Probe Kit,-100 to 500 Deg F
  • COOPER ATKINS
  • Temp Probe Kit, -100 to 500 Deg FTemperature Probe Kit
  • Item # 3PEZ1
  • Mfr. Model # 50701-K
  • Temperature Probe Kit, Air or Liquids, K Thermocouple, -100 Degrees to 500 Degrees Temp. Range (F), Probe...More

Oven Probe,-40 to 500 Deg F
  • COOPER ATKINS
  • Oven Probe, -40 to 500 Deg FOven Probe,-40 to 500 Deg F
  • Item # 3PEY7
  • Mfr. Model # 50360-K
  • Oven Temperature Probe, Air or Liquids, K Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F), Probe...More

Data Logger,Temperature,-14 to 185 F
  • COOPER ATKINS
  • Data Logger, Temperature, -14 to 185 FData Logger
  • Item # 6KJ70
  • Mfr. Model # GL100-01
  • Data Logger, Temperature, Temp Range -14 to 185 F, Accuracy +/- 2 F, 2048 Sample Point Storage, 1 Minute to 4...More

Waterproof Enclosure WiFi Transmitter
NIST Glycol Simulator Probe
  • COOPER ATKINS
  • NIST Glycol Simulator ProbeNIST Glycol Simulator Probe
  • Item # 36T292
  • Mfr. Model # 10112-032G
  • NIST Glycol Simulator Probe, -25 to 180 Degrees Temp. Range (F), Calibration Certificate NIST, Height 1-1/2...More

Serial LED Message Display Board
  • COOPER ATKINS
  • Serial LED Message Display BoardSerial LED Message Display Board
  • Item # 36T317
  • Mfr. Model # 10360G
  • Serial LED Message Display Board, Power Source 120VAC, Features Serial LED Message Display Board, Height 3.8...More

Liquid Probe,-25 to 180F
  • COOPER ATKINS
  • Liquid Probe, -25 to 180FLiquid Probe,-25 to 180F
  • Item # 36T281
  • Mfr. Model # 2026LG
  • Liquid Probe, -25 to 180 Degrees Temp. Range (F), Height 1 In., Width 4 In., Depth 5 In., For Use With...More

NIST Traceable Air Probe
  • COOPER ATKINS
  • NIST Traceable Air ProbeNIST Traceable Air Probe
  • Item # 36T289
  • Mfr. Model # 2033-032G
  • NIST Traceable Air Probe, -25 Degrees to 180 Degrees Temp. Range (F), -32 Degrees to 180 Degrees Temp. Range...More

Replacement Battery Kit
  • COOPER ATKINS
  • Replacement Battery KitReplacement Battery Kit
  • Item # 36T322
  • Mfr. Model # 10180G
  • Replacement Battery Kit, Height 3 In., Width 9 In., Depth 4 In., For Use With Any TempTrak Transmitters,...More

Replacement Probe for CO2 Unit
  • COOPER ATKINS
  • Replacement Probe for CO2 UnitReplacement Probe for CO2 Unit
  • Item # 36T303
  • Mfr. Model # 10205-20
  • Replacement Probe for CO2 Unit, Calibration Certificate NIST, Height 1 In., Width 5 In., Depth 7 In., For Use...More

Relay Switch Network Notification
  • COOPER ATKINS
  • Relay Switch Network NotificationRelay Switch Network Notification
  • Item # 36T318
  • Mfr. Model # 10352G
  • Relay Switch Network Notification, Power Source 120VAC, Height 3 In., Width 7 In., Depth 14 In., For Use With...More

UPS Battery Backup
  • COOPER ATKINS
  • UPS Battery BackupUPS Battery Backup
  • Item # 36T309
  • Mfr. Model # 10037G
  • UPS Battery Backup, Power Source 120VAC, Features (6) Outlets, Height 5 In., Width 15 In., Depth 10 In., For...More

NIST Liquid Submersible Probe
  • COOPER ATKINS
  • NIST Liquid Submersible ProbeNIST Liquid Submersible Probe
  • Item # 36T290
  • Mfr. Model # 2020L-032G
  • NIST Liquid Submersible Probe, -25 to 180 Degrees Temp. Range (F), Calibration Certificate NIST, Height 1...More

Surface Probe,-25 to 180F
  • COOPER ATKINS
  • Surface Probe, -25 to 180FSurface Probe,-25 to 180F
  • Item # 36T272
  • Mfr. Model # 2034G
  • Surface Probe, -25 to 180 Degrees Temp. Range (F), Height 1 In., Width 4 In., Depth 1 In., For Use With...More

Results per page: 16 | 32 | 48