Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

8 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Light Meter,LED,LM-200
  • AMPROBE
  • Light Meter, LED, LM-200 Light Meter,LED,LM-200
  • Item # 6NZG0
  • Mfr. Model # LM-200LED
  • Light Meter, LED Lighting Types, Measuring Range Measuring Range to 200,000 Lux or 40,000 Foot Candles,...More

Light Meter,0 to 20,000Fc
  • AMPROBE
  • Light Meter, 0 to 20,000Fc Light Meter,0 to 20,000Fc
  • Item # 4FKR3
  • Mfr. Model # LM-100
  • Light Meter, Fluorescent, High-pressure Sodium or Incandescent Lighting Types, Measuring Range 0 to 20,000Fc,...More

Digital Clamp Meter,1000A,600V
  • AMPROBE
  • Digital Clamp Meter, 1000A, 600V Clamp Meter
  • Item # 2ATU8
  • Mfr. Model # ACD-6 PRO
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1000, Max. AC Volts 600, Max. Ohms 40, Jaw...More

Tachometer,1 to 19,999 rpm
  • AMPROBE
  • Tachometer, 1 to 19,999 rpm Tachometer
  • Item # 4FKR9
  • Mfr. Model # TACH20
  • Tachometer, Contact and Noncontact, Contact RPM Range 1 to 19,999, Noncontact RPM Range 1 to 99,999, Speed...More

Temp/Humdty Mtr,0 to 100 per Rel Hum Rng
  • AMPROBE
  • Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng Temperature Humidity Meter
  • Item # 4FKP5
  • Mfr. Model # TH-1
  • Temperature Humidity Meter, 0 to 100 Percent Relative Humidity Range, +/-4 Percent Humidity Accuracy, -4...More

Wire Tracer,9 to 300VAC
  • AMPROBE
  • Wire Tracer, 9 to 300VAC Wire Tracer
  • Item # 30PJ80
  • Mfr. Model # AT-4001-A
  • Wire Tracer, Voltage Range 9 to 300VAC, For Use On Wires/Circuits, Receiver to Transmitter Distance 20 ft.,...More

IR Therm,-22 to 932F,1 In @ 8 In Focus
  • AMPROBE
  • IR Therm, -22 to 932F, 1 In @ 8 In Focus Infrared Thermometer
  • Item # 34D332
  • Mfr. Model # IR-450
  • Infrared Thermometer, Temp. Range (F) -22 Degrees to 932 Degrees F, Temp. Range (C) -30 Degrees to 500...More

Digital Multimeter, Full Size Multimeter Style, 750 Max. AC
  • AMPROBE
  • Digital Multimeter, Full Size Multimeter Style, 750 Max. AC Volts, 1000 Digital Multimeter
  • Item # 1WKP1
  • Mfr. Model # 35XP-A
  • Digital Multimeter, Full Size, Max. AC Volts 750, Max. DC Volts 1000, Max. AC Amps 2, Max. DC Amps 2, Max....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More