Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

49 Results Found that Include 83 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Receptacle Tester with GFCI,110to 125VAC
Battery Tester,Analog,1.5 to 9V
  • AMPROBE
  • Battery Tester, Analog, 1.5 to 9V Battery Tester,Analog,1.5 to 9V
  • Item # 38RX03
  • Mfr. Model # BAT-250
  • Battery Tester, Analog, 1.5 to 9V Voltage Range, Works With 9V, AAA, AA, C, D, 1.5V Batteries, Analog...More

Battery Tester,9V, AA, AAA, C and D Cell
Light Meter,LED,LM-200
  • AMPROBE
  • Light Meter, LED, LM-200 Light Meter,LED,LM-200
  • Item # 6NZG0
  • Mfr. Model # LM-200LED
  • Light Meter, LED Lighting Types, Measuring Range Measuring Range to 200,000 Lux or 40,000 Foot Candles,...More

Combustible Gas Detector
  • AMPROBE
  • Combustible Gas Detector Combustible Gas Detector
  • Item # 4FKR2
  • Mfr. Model # GSD600
  • Combustible Gas Detector, Detects Methane and Propane, Visual, Audible Indicator, CE, Battery (4) AA...More

Anemometer with Humidity,60 to 3937 fpm
  • AMPROBE
  • Anemometer with Humidity, 60 to 3937 fpm Anemometer with Humidity,60 to 3937 fpm
  • Item # 5AER4
  • Mfr. Model # TMA5
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

Digital Sound Level Meter,30 to 130 dB
  • AMPROBE
  • Digital Sound Level Meter, 30 to 130 dB Digital Sound Level Meter,30 to 130 dB
  • Item # 4FKR5
  • Mfr. Model # SM-10
  • Digital Sound Level Meter, 30 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 dB, Resolution...More

Auto Ranging Light Meter,0 to 20,000Fc
  • AMPROBE
  • Auto Ranging Light Meter, 0 to 20,000Fc Auto Ranging Light Meter,0 to 20,000Fc
  • Item # 4FKR4
  • Mfr. Model # LM-120
  • Auto Ranging Light Meter, Fluorescent, High-pressure Sodium or Incandescent Lighting Types, Measuring Range 0...More

Continuity Tester
  • Continuity Tester Continuity Testers
  • Item # 1WXF4
  • Mfr. Model # PY-11
  • Continuity Tester, Length 6.5 In., Function Checks Continuity with Power Off, Features Pocket-sized, Battery...More

Phase Sequence Motor Rotation Tester, 40 to 700VAC Voltage&
IR Therm,0 to 1022F,1 In @ 12 In Focus
  • AMPROBE
  • IR Therm, 0 to 1022F, 1 In @ 12 In Focus Infrared Thermometer
  • Item # 14K229
  • Mfr. Model # IR-712
  • Infrared Thermometer, Temp. Range (F) 0 Degrees to 1022 Degrees F, Temp. Range (C) -18 Degrees to 380 Degrees...More

Light Meter,0 to 20,000Fc
  • AMPROBE
  • Light Meter, 0 to 20,000Fc Light Meter,0 to 20,000Fc
  • Item # 4FKR3
  • Mfr. Model # LM-100
  • Light Meter, Fluorescent, High-pressure Sodium or Incandescent Lighting Types, Measuring Range 0 to 20,000Fc,...More

Receptacle Tester,110 to 125VAC
  • AMPROBE
  • Receptacle Tester, 110 to 125VAC Receptacle Tester,110 to 125VAC
  • Item # 33M405
  • Mfr. Model # ST-101B
  • Receptacle Tester, Voltage 110 to 125VAC, Indicator Open Ground, Open Neutral, Open Hot, Hot/Ground Reverse,...More

Ultrasonic Leak Detector
  • AMPROBE
  • Ultrasonic Leak Detector Ultrasonic Leak Detector
  • Item # 5NLK6
  • Mfr. Model # ULD-300
  • Ultrasonic Leak Detector, AC Frequency Response 35 KHz to 45 KHz, Ultrasonic Sound Detection, Includes 9V...More

Digital Capacitor Checker, 10 Range, 200 pF to 20 mF&#
  • Digital Capacitor Checker, 10 Range, 200 pF to 20 mF Capacitance Range Capacitor Testers
  • Item # 1YBT7
  • Mfr. Model # CR50A
  • Digital Capacitor Checker, 10 Range, Capacitance Range 200 pF to 20 mF, Resistance Range 20 Ohms to 20 M...More

Sound Level Meter Calibrator,1000 Hz
  • AMPROBE
  • Sound Level Meter Calibrator, 1000 Hz Sound Level Meter Calibrator,1000 Hz
  • Item # 4FKR7
  • Mfr. Model # SM-CAL1
  • Sound Level Meter Calibrator, Frequency Source Range 1000 Hz, Output Sound Pressure 114 or 94 dB, Operating...More

Milli Ohm Meter,0-2000 Ohms
  • AMPROBE
  • Milli Ohm Meter, 0-2000 Ohms Milli Ohm Meter,0-2000 Ohms
  • Item # 6NZH3
  • Mfr. Model # MO-100
  • Milli Ohm Meter, Resistance Range 0 to 2000 Ohms, Resolution 100u Ohms to 1 Ohms, Accuracy +/-0.5 Percent,...More

Handheld Component Tester
  • AMPROBE
  • Handheld Component Tester Handheld Component Tester
  • Item # 1YBT6
  • Mfr. Model # LCR55A
  • Handheld Component Tester, Inductance Range 200 uH To 200 H, Capacitance Range 20 pF To 20 mF, Resistance...More

Multifunction Tester, 3000 Max. AC Amps
  • AMPROBE
  • Multifunction Tester, 3000 Max. AC Amps Multifunction Tester, 3000 Max. AC Amps
  • Item # 1WXJ1
  • Mfr. Model # DM-III MULTITEST F
  • Multifunction Tester, 3 Phase, Max. Watts 9999MW, Max. VA 9999 MVA, Max. AC Volts 600, Max. AC Amps 3000,...More

Hand Cranked Megohmmeter,1000VDC
  • AMPROBE
  • Hand Cranked Megohmmeter, 1000VDC Hand Cranked Megohmmeter
  • Item # 1WXF1
  • Mfr. Model # AMC-3
  • Hand Cranked Megohmmeter, Output Test Voltage 1000VDC, Insulation Resistance Range 500M Ohms, Display Analog,...More

AC and Battery Megohmmeter,5000VDC
  • AMPROBE
  • AC and Battery Megohmmeter, 5000VDC AC and Battery Megohmmeter
  • Item # 6NZF6
  • Mfr. Model # AMB-50
  • AC and Battery Megohmmeter, Output Test Voltage 500/1000/2500/5000VDC, Insulation Resistance Range 0.5M Ohms...More

Battery Operated Megohmmeter,250/500VDC
  • AMPROBE
  • Battery Operated Megohmmeter, 250/500VDC Battery Operated Megohmmeter
  • Item # 1WXG2
  • Mfr. Model # AMB-2
  • Battery Operated Megohmmeter, Output Test Voltage 250/500VDC, Insulation Resistance Range 50 to 100M Ohms,...More

Manometer,Range 0 to 55.36 In WC
  • AMPROBE
  • Manometer, Range 0 to 55.36 In WC Manometer,Range 0 to 55.36 In WC
  • Item # 4FKR8
  • Mfr. Model # MAN02-A
  • Manometer, Pressure Range 0 to 55.36 In WC, Operating Range 0 to 13.78 Kpa, Max. Pressure 2 psi (0.1379 Bar),...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More