Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

14 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Voltage Detector,30 to 122,000VAC
  • AMPROBE
  • Voltage Detector, 30 to 122,000VAC Voltage Detector,30 to 122,000VAC
  • Item # 4JNV4
  • Mfr. Model # TIC 300 PRO
  • Non Contact AC Voltage Detector, Voltage Range 30 to 122,000VAC, Current Range -, Safety Rating -, Length...More

  • Category : High Voltage Detectors
Combustible Gas Detector
Digital Sound Level Meter,30 to 130 dB
Clamp-On Meter,600kW,600A
  • AMPROBE
  • Clamp-On Meter, 600kW, 600A Clamp-On Meter,600kW,600A
  • Item # 6NZH6
  • Mfr. Model # ACD-50NAV
  • Clamp-On Power Meter, Max. Watts 600kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 600,...More

  • Category : Clamp On Power Meters
Carbon Monoxide Meter,Range 0 to 999 PPM
Data Logger,Temp and Humidity,Dew Point
  • AMPROBE
  • Data Logger, Temp and Humidity, Dew Point Data Logger
  • Item # 4FKP9
  • Mfr. Model # TR300
  • Data Logger, Temperature and Humidity, Temp Range -4 to 158 F, 0 to 100 Relative Humidity Range, Dew Point,...More

  • Category : Nonelectrical Properties Data Loggers
Handheld Component Tester
  • AMPROBE
  • Handheld Component Tester Handheld Component Tester
  • Item # 1YBT6
  • Mfr. Model # LCR55A
  • Handheld Component Tester, Inductance Range 200 uH To 200 H, Capacitance Range 20 pF To 20 mF, Resistance...More

  • Category : LCR Meter
Temp/Humdty Mtr,0 to 100 per Rel Hum Rng
  • AMPROBE
  • Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng Temperature Humidity Meter
  • Item # 6NZG5
  • Mfr. Model # THWD-10W
  • Temperature Humidity Meter, 0 to 100 Percent Relative Humidity Range, +/-2.5 Percent Humidity Accuracy, 50...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Clamp-On Power Meter,360kW,600A
  • AMPROBE
  • Clamp-On Power Meter, 360kW, 600A Clamp-On Power Meter,360kW,600A
  • Item # 6NZF4
  • Mfr. Model # ACD-45PQ
  • Clamp-On Power Meter Kit, Max. Watts 360kW, Max. VA 360kVAR, Max. AC Amps 600, Current Accuracy (1.0 Percent...More

  • Category : Clamp On Power Meters
Solar Power Meter
  • AMPROBE
  • Solar Power Meter Solar Power Meter
  • Item # 4VMF2
  • Mfr. Model # SOLAR-100
  • Solar Power Meter, Measuring Range 2000 W/m2, 634 BTU / (ft2xh), Accuracy +/-10W/m2 or +/-5% Whichever is...More

  • Category : Light Meters
Thermocouple Thermometer,2 Input
  • AMPROBE
  • Thermocouple Thermometer, 2 Input Thermocouple Thermometer
  • Item # 6NZG8
  • Mfr. Model # TMD-55W
  • Thermocouple Thermometer, Thermocouple Type Type K, J, T, E, R, S, N, Number of Inputs 2, Probe Connector...More

  • Category : Thermocouple Thermometers
Manometer,Range 0 to 55.36 In WC
  • AMPROBE
  • Manometer, Range 0 to 55.36 In WC Manometer,Range 0 to 55.36 In WC
  • Item # 4FKR8
  • Mfr. Model # MAN02-A
  • Manometer, Pressure Range 0 to 55.36 In WC, Operating Range 0 to 13.78 Kpa, Max. Pressure 2 psi (0.1379 Bar),...More

  • Category : Micromanometers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More