Skip Content

Filter Results By

Item
Material
Overall Height
Overall Width
Overall Depth
Color
For Use With
Features
Includes
Brand
Price
Shop By
Ratings

Test Instrument Carrying Cases

41 Results Found that Include 124 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Meter Hanging Kit
  • FLUKE
  • Meter Hanging KitMeter Hanging Kit
  • Item # 6GNP2
  • Mfr. Model # TPAK
  • Meter Hanging Kit, Material Nylon/Plastic, Color Black, For Use With Fluke Digital Multimeters, Other Fluke...More

  • FLUKE
  • HolsterHolster
  • Multiple product options available

    Multiple product options available

Carrying Case,Nylon,Yellow
Magnetic Hanging Strap,Black,Adjustable
  • FLIR
  • Magnetic Hanging Strap, Black, AdjustableMagnetic Hanging Strap,Black,Adjustable
  • Item # 35KP96
  • Mfr. Model # TA50
  • Magnetic Hanging Strap, Material Nylon/Rubber, Overall Height 11-3/8 In., Overall Width 1-1/4 In., Overall...More

Magnetic Meter Holder,Red/Black
  • MILWAUKEE
  • Magnetic Meter Holder, Red/BlackMagnetic Meter Holder,Red/Black
  • Item # 6JHW7
  • Mfr. Model # 49-77-3001
  • Magnetic Meter Holder, Color Red/Black, For Use With All Milwaukee Meters, Features Strong Magnet Hold Meter...More

Tool Box,10 In H,6-4/5 In W,13 In D
  • FLUKE
  • Tool Box, 10 In H, 6-4/5 In W, 13 In DTool Box,10 In H,6-4/5 In W,13 In D
  • Item # 4CB79
  • Mfr. Model # Fluke-C1600
  • Tool Box, Material Plastic, Overall Height 10 In., Overall Width 6-7/8 In., Overall Depth 13 In., Color...More

Pouch,Nylon,Gray
  • DWYER INSTRUMENTS
  • Pouch, Nylon, GrayPouch,Nylon,Gray
  • Item # 1W393
  • Mfr. Model # A-402A
  • Pouch, Material Nylon, Color Gray, For Use With Mfr. No. 475-3-FM, 475-2-FM, 475-1-FM, 477-1-FM, 477-2-FM,...More

Magnetic Hanging Kit,Black
  • KEYSIGHT TECHNOLOGIES
  • Magnetic Hanging Kit, BlackMagnetic Hanging Kit,Black
  • Item # 3RDY9
  • Mfr. Model # U1171A
  • Magnetic Hanging Kit, Color Black, For Use With Mfr. No. U1241A to U1253A-001, Manufacturers Warranty Length...More

Hard Carrying Case,18 In H,6 In D,Silver
  • KEYSIGHT TECHNOLOGIES
  • Hard Carrying Case, 18 In H, 6 In D, SilverHard Carrying Case,18 In H,6 In D,Silver
  • Item # 3RDZ1
  • Mfr. Model # U1172A
  • Hard Carrying Case, Material Aluminum Clad, Overall Height 18 In., Overall Width 13 In., Overall Depth 6 In.,...More

Soft Carrying Case,Nylon,Black/Red
  • MILWAUKEE
  • Soft Carrying Case, Nylon, Black/RedSoft Carrying Case,Nylon,Black/Red
  • Item # 6JHZ3
  • Mfr. Model # 48-55-0165
  • Soft Carrying Case, Material Nylon, Overall Height 22'', Overall Width 8.0 In., Color Black/Red, Features...More

Carrying Case,46x41x56,Black
  • HART
  • Carrying Case, 46x41x56, BlackCarrying Case,46x41x56,Black
  • Item # 4LHC8
  • Mfr. Model # 4180-CASE
  • Hard Carrying Case, Material China Birch Wood with Laminated Plastic, Overall Height 46 In., Overall Width 41...More

Carrying Case,Black
Soft Carrying Case,Nylon,10-1/2 in. H
  • UEI TEST INSTRUMENTS
  • Soft Carrying Case, Nylon, 10-1/2 in. HSoft Carrying Case,Nylon,10-1/2 in. H
  • Item # 8ETU6
  • Mfr. Model # AC519
  • Soft Carrying Case, Material Nylon, Overall Height 10-1/2 In., Overall Width 5-1/2 In., Overall Depth 2-1/2...More

Carrying Case,For FLIR Moisture Meters
  • FLIR
  • Carrying Case, For FLIR Moisture MetersCarrying Case,For FLIR Moisture Meters
  • Item # 30ZY78
  • Mfr. Model # MR10
  • Carrying Case, Material Exterior: Rubber patterned Polyurethane, Interior: EVA (Ethylene-Vinyl Acetate),...More

Soft Carrying Case,6 In H,20 In D,Black
Carrying Case,For FLIR Multimeters
  • FLIR
  • Carrying Case, For FLIR MultimetersCarrying Case,For FLIR Multimeters
  • Item # 30ZY77
  • Mfr. Model # TA10
  • Carrying Case, Material Exterior: Rubber patterned Polyurethane, Interior: EVA (Ethylene-Vinyl Acetate),...More

Carrying Case,For FLIR Clamp Meters
  • FLIR
  • Carrying Case, For FLIR Clamp MetersCarrying Case,For FLIR Clamp Meters
  • Item # 30ZY76
  • Mfr. Model # TA11
  • Carrying Case, Material Exterior: Rubber patterned Polyurethane, Interior: EVA (Ethylene-Vinyl Acetate),...More

Handheld Meter
Hard Carrying Case
Carrying Case,Black
Hard Carrying Case,3x13x9-1/2,Black
  • BOX ENCLOSURES
  • Belt PouchBelt Pouch
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48

Find test instrument carrying cases at Grainger to help keep valuable electrical testing equipment safely stowed until you’re ready to use it. Soft, padded nylon and vinyl carry cases can provide a lightweight method of safeguarding your instruments. Hard leather and plastic carrying cases can offer maximum protection, often with foam padding inside. Choose a carrying case with a handle for convenient transport. Shop Grainger for high-quality test instrument carrying cases!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More