Skip Content

Filter Results By

Item
  • View MoreView Less
Plug and Connector Description
  • View MoreView Less
Color
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Test Clips and Probes

43 Results Found that Include 79 Products

Results per page: 16 | 32 | 48
Rigid Back Test Pins,4 In. L,3A,60VDC
  • FLUKE
  • Rigid Back Test Pins, 4 In. L, 3A, 60VDCRigid Back Test Pins,4 In. L,3A,60VDC
  • Item # 4XKU2
  • Mfr. Model # TP88
  • Rigid Back Test Pins, Plug and Connector Description 2mm Pin Tip Jack, Color Black, Red, Length 4 In., Max....More

Jaw Test Probes,10A,PR
  • FLUKE
  • Jaw Test Probes, 10A, PRJaw Test Probes,10A,PR
  • Item # 3MU82
  • Mfr. Model # Fluke-AC220
  • Jaw Test Probes, Plug and Connector Description Alligator Clip, Color Black, Red, Safety Rating CAT IV 600V,...More

Hook Test Probes,Black/Red,3A,1000VDC,PR
  • FLUKE
  • Hook Test Probes, Black/Red, 3A, 1000VDC, PRHook Test Probes,Black/Red,3A,1000VDC,PR
  • Item # 3MU83
  • Mfr. Model # Fluke-AC280
  • Hook Test Probes, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT IV 600V,...More

Alligator Clips,2-1/2 In. L,15A
  • KEYSIGHT TECHNOLOGIES
  • Alligator Clips, 2-1/2 In. L, 15AAlligator Clips,2-1/2 In. L,15A
  • Item # 3RDY6
  • Mfr. Model # U1162A
  • Alligator Clips, Plug and Connector Description Banana Jack, Color Black, Red, Length 2-1/2 In., Safety...More

Fine Tip Test Probes,4 In. L,3A,300VDC
  • KEYSIGHT TECHNOLOGIES
  • Fine Tip Test Probes, 4 In. L, 3A, 300VDCFine Tip Test Probes,4 In. L,3A,300VDC
  • Item # 3RDY8
  • Mfr. Model # U1164A
  • Fine Tip Test Probes, Plug and Connector Description Pin Tip Jack, Color Black, Red, Length 4 In., Safety...More

Pincer Test Probes,Black/Red,1000VDC,PR
  • FLUKE
  • Pincer Test Probes, Black/Red, 1000VDC, PRPincer Test Probes,Black/Red,1000VDC,PR
  • Item # 3MU84
  • Mfr. Model # Fluke-AC283
  • Pincer Test Probes, Plug and Connector Description Test Clip, Color Black, Red, Safety Rating CAT IV 600V,...More

Mini Test Clip,Black/Red,5A,60VDC
Alligator Clips,2-1/2 In. L,10A
  • MILWAUKEE
  • Alligator Clips, 2-1/2 In. L, 10AAlligator Clips,2-1/2 In. L,10A
  • Item # 6JHZ2
  • Mfr. Model # 49-77-1005
  • Alligator Clips, Plug and Connector Description Banana Jack, Color Black, Red, Length 2-1/2 In., Safety...More

Fine Point Adapters,3A,300VDC
  • FLUKE
  • Fine Point Adapters, 3A, 300VDCFine Point Adapters,3A,300VDC
  • Item # 1CXH9
  • Mfr. Model # 8845A-EFPT
  • Fine Point Adapters, Plug and Connector Description Banana Jack, Color Black, RedSafety Rating CAT II 300V,...More

Insulation Piercing Test Clip,1000VDC
  • FLUKE
  • Insulation Piercing Test Clip, 1000VDCInsulation Piercing Test Clip,1000VDC
  • Item # 1TC26
  • Mfr. Model # Fluke-AC89
  • Insulation Piercing Test Clip, Plug and Connector Description Banana Jack, Color Red, Length 6-1/2 In.,...More

Automotive Back Probe Pin Set,60VDC
  • FLUKE
  • Automotive Back Probe Pin Set, 60VDCAutomotive Back Probe Pin Set,60VDC
  • Item # 4XKW6
  • Mfr. Model # TP40
  • Automotive Back Probe Pin Set, Plug and Connector Description Banana Jack, Color Yellow, Length 3-1/4 In.,...More

Hook Test Probes,6-1/2 In. L,10A,PR
  • POMONA
  • Hook Test Probes, 6-1/2 In. L, 10A, PRHook Test Probes,6-1/2 In. L,10A,PR
  • Item # 1X947
  • Mfr. Model # 5911B
  • Hook Test Probes, Plug and Connector Description Safety Sheathed Banana Jack, Color Black, Red, Length 6-1/2...More

Insulation Piercing Test Clips,5A,PR
  • POMONA
  • Insulation Piercing Test Clips, 5A, PRInsulation Piercing Test Clips,5A,PR
  • Item # 1X943
  • Mfr. Model # 5913
  • Insulation Piercing Test Clips, Plug and Connector Description Safety Sheathed Banana Jack, Color Black, Red,...More

Jaw Test Probes,6-1/2 In. L,10A,PR
  • POMONA
  • Jaw Test Probes, 6-1/2 In. L, 10A, PRJaw Test Probes,6-1/2 In. L,10A,PR
  • Item # 1X945
  • Mfr. Model # 5912B
  • Jaw Test Probes, Plug and Connector Description Safety Sheathed Banana Jack, Color Black, Red, Length 6-1/2...More

Test Probes,5 In. L,10A
  • MILWAUKEE
  • Test Probes, 5 In. L, 10ATest Probes,5 In. L,10A
  • Item # 6JHZ1
  • Mfr. Model # 49-77-1004
  • Test Probes, Plug and Connector Description Banana Jack, Color Black, Red, Length 5 In., Safety Rating CAT IV...More

Electronic Test Probes,10A,1000VDC,PR
  • FLUKE
  • Electronic Test Probes, 10A, 1000VDC, PRElectronic Test Probes,10A,1000VDC,PR
  • Item # 1TC20
  • Mfr. Model # Fluke-TP80
  • Electronic Test Probes, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT III...More

Pincer Test Probes,6-2/5 In. L,10A,PR
  • POMONA
  • Pincer Test Probes, 6-2/5 In. L, 10A, PRPincer Test Probes,6-2/5 In. L,10A,PR
  • Item # 1X949
  • Mfr. Model # 5910B
  • Pincer Test Probes, Plug and Connector Description Safety Sheathed Banana Jack, Color Black, Red, Length...More

Alligator Clips,4 In. L,16A,1000VDC
  • EXTECH
  • Alligator Clips, 4 In. L, 16A, 1000VDCAlligator Clips,4 In. L,16A,1000VDC
  • Item # 9XD25
  • Mfr. Model # TL709
  • Alligator Clips, Color Black, Red, Length 4 In., Safety Rating CAT III 1000V, Standards CE, Max. Amps 16,...More

Bus Bar Probes,Black/Red,5A,1000VDC,PR
  • FLUKE
  • Bus Bar Probes, Black/Red, 5A, 1000VDC, PRBus Bar Probes,Black/Red,5A,1000VDC,PR
  • Item # 4YV66
  • Mfr. Model # Fluke-AC87
  • Bus Bar Probes, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT III 600V,...More

Surface Mount Grabbers,6 In. L,3A,300VDC
  • KEYSIGHT TECHNOLOGIES
  • Surface Mount Grabbers, 6 In. L, 3A, 300VDCSurface Mount Grabbers,6 In. L,3A,300VDC
  • Item # 3RDY7
  • Mfr. Model # U1163A
  • Surface Mount Grabbers, Plug and Connector Description Pin Tip Jack, Color Black, Red, Length 6 In., Safety...More

  • POMONA
  • Test ClipTest Clip
  • Multiple product options available

    Multiple product options available

Jaw Test Probes,6 In. L,10A
  • EXTECH
  • Jaw Test Probes, 6 In. L, 10AJaw Test Probes,6 In. L,10A
  • Item # 9XD26
  • Mfr. Model # TL740
  • Jaw Test Probes, Color Black, Red, Length 6 In., Safety Rating CAT III 1000V, Standards CE, Max. Amps 10,...More

Test Probe Kit,8A,Alligator Clip
  • FLUKE
  • Test Probe Kit, 8A, Alligator ClipTest Probe Kit,8A,Alligator Clip
  • Item # 4XKW2
  • Mfr. Model # TLK290
  • Test Probe Kit, Plug and Connector Description Alligator Clip, Color Black, Safety Rating CAT IV 600V, CAT...More

Results per page: 16 | 32 | 48

Modular test clips and probes from Grainger can simplify attaching clips, hooks or grabbers and improve gripping when hands are slippery. Find test lead extension sets that feature rubber overmolded surfaces and finger-hugging curves to help provide a comfortable, steady grip. Use probes with 2mm dia. sharp points to help get into hard-to-reach areas. Also find banana sockets, alligator clips and more. Pick up the test clips and probes you need at Grainger!