Skip Content

Filter Results By

Applied Filters Clear All

Tensioners and Tighteners

28 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tensioner,Chain/Belt
  • LOVEJOY
  • Tensioner, Chain/Belt Tensioner,Chain/Belt
  • Item # 1L835
  • Mfr. Model # SE27
  • Elastomeric Chain/Belt Tensioner, ANSI Chain Size 40, 41, 50 and 60, Flat Belt Width 2, 3 and 4 Inches, V...More

Self-Adjusting Tensioner,60 ANSI Chain
Tensioner,Chain/Belt
  • LOVEJOY
  • Tensioner, Chain/Belt Tensioner,Chain/Belt
  • Item # 1L834
  • Mfr. Model # SE18
  • Chain/Belt Tensioner, ANSI Chain Size 35, 40 and 41, Flat Belt Width 1 and 2 Inches, V Belt Size Range B, C,...More

Self-Adjusting Tensioner,B V-belt Size
Self-Adjusting Tensioner,V-Belt 2-B,4 In
  • FENNER DRIVES
  • Self-Adjusting Tensioner, V-Belt 2-B, 4 In Self-Adjusting Tensioner,V-Belt 2-B,4 In
  • Item # 16A170
  • Mfr. Model # FS0608
  • Self-adjusting tensioner, 2-B V-Belt Size Range, Outside Dia. (In.) 4, Mounting Hole (In.) 0.51, Temp. Range...More

Tensioner,Large Arch,45-100 lbs.
Chain Guide,10 ft.,UHMW
  • FENNER DRIVES
  • Chain Guide, 10 ft., UHMW Chain Guide,10 ft.,UHMW
  • Item # 20UG91
  • Mfr. Model # DPC2040L120.00
  • Chain Guide, Length 10 ft., Chain Number 2040, Material UHMW, Chain Guide Style C, Channel Type NA, Color...More

Tensioner,Large Arch,20-60 lbs.
Tensioner,Large Arch,20-60 lbs.
Adjusting Tightener Drive,3/8 In
  • POWER DRIVE
  • Adjusting Tightener Drive, 3/8 In Adjusting Tightener Drive,3/8 In
  • Item # 6AGL0
  • Mfr. Model # ATQ
  • Bolt Hole (In.) 3/8, Bolt Center (In.) 3-1/2, Tightener Shaft Required 6AGL6, 6AGL7, Idler Bushing 6AGL4, Use...More

Self-Adjusting Tensioner,50 ANSI Chain
Adjusting Tightener W/Shaft,1/4 In
  • POWER DRIVE
  • Adjusting Tightener W/Shaft, 1/4 In Adjusting Tightener W/Shaft,1/4 In
  • Item # 6AGK9
  • Mfr. Model # ATN1
  • Adjusting Tightener, Bolt Hole 1/4 In, Bolt Center 2 In, Use w/V-Belt Idler Sheaves 6AGP4, 6AGP5, Use w/Idler...More

Tensioner,Large Arch,15-40 lbs.
Tensioner,Large Arch,15-40 lbs.
Tensioner,Large Arch,20-60 lbs.
Double Adjusting Tightener,3/8 in
  • POWER DRIVE
  • Double Adjusting Tightener, 3/8 in Double Adjusting Tightener,3/8 in
  • Item # 6AGL1
  • Mfr. Model # DATSQ
  • Bolt Hole (In.) 3/8, Bolt Center (In.) 3-1/2, Tightener Shaft Required 6AGL6, 6AGL7, Idler Bushing 6AGL4, Use...More

Tensioner,Large Arch,15-40 lbs.
Tensioner,Large Arch,20-60 lbs.
Chain Guide,10 ft.,UHMW
  • FENNER DRIVES
  • Chain Guide, 10 ft., UHMW Chain Guide,10 ft.,UHMW
  • Item # 20UG89
  • Mfr. Model # DPC2060L120.00
  • Chain Guide, Length 10 ft., Chain Number 2060, Material UHMW, Chain Guide Style C, Color Black, Overall Width...More

Belt Guide,10 ft.,UHMW,Channel Type C3
Belt Guide,10 ft.,UHMW,Channel Type C5
Chain Guide,10 ft.,UHMW,Channel Type C5
Tensioner,Large Arch,45-100 lbs.
Chain Guide,10 ft.,UHMW
  • FENNER DRIVES
  • Chain Guide, 10 ft., UHMW Chain Guide,10 ft.,UHMW
  • Item # 20UG88
  • Mfr. Model # DPA2060L120.00
  • Chain Guide, Length 10 ft., Chain Number 2060, Material UHMW, Chain Guide Style A, Channel Type NA, Color...More

Belt Guide,10 ft.,UHMW,Channel Type C5
Belt Guide,10 ft.,UHMW,Channel Type C3
Tensioner,Large Arch,15-40 lbs.
Belt Guide,10 ft.,UHMW,Channel Type C3
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More