Skip Content

Filter Results By

Temporary Job Site Light Heads

9 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Clamp On Light,300 W
  • LUMAPRO
  • Clamp On Light, 300 W Clamp On Light,300 W
  • Item # 5AY60
  • Mfr. Model # 5AY60
  • Incandescent Clamp Light, Heavy Duty, Incandescent Lamp Type, 300 Watts, 120 Voltage, 18/3 Gauge/Conductor,...More

Clamp On Light,150 W
  • LUMAPRO
  • Clamp On Light, 150 W Clamp On Light,150 W
  • Item # 2V647
  • Mfr. Model # 2V647
  • Incandescent Clamp Light, Heavy Duty Clamp, 150 Watts, 120 Voltage, Description/Special Features Incandescent...More

Floodlight,Portable
  • FOSTORIA
  • Floodlight, Portable Floodlight,Portable
  • Item # 4PU65
  • Mfr. Model # QH-1
  • Portable Floodlight, Quartz, Quartz Halogen Lamp Type, 500 Watts, 120 Voltage, 11,000 Lumens, Lighthead...More

Metal Halide Fixture,120V,1000W
  • CEP
  • Metal Halide Fixture, 120V, 1000W Metal Halide Fixture,120V,1000W
  • Item # 14V998
  • Mfr. Model # LH1000MH
  • Light Fixture, Elliptical,Metal Halide, 120V Voltage, 1000 Watts, Number of Sockets/Accs. 1, Silver Color,...More

Floodlight,Portable
  • FOSTORIA
  • Floodlight, Portable Floodlight,Portable
  • Item # 4PU66
  • Mfr. Model # QH-2
  • Portable Floodlight, 2 Lightheads, Quartz Halogen Lamp Type, 1000 Watts, 120 Voltage, 22,000 Lumens,...More

Floodlight,Portable
  • FOSTORIA
  • Floodlight, Portable Floodlight,Portable
  • Item # 4PU67
  • Mfr. Model # FL-1
  • Portable Floodlight, 1 Lighthead, Compact Fluorescent Lamp Type, 55 Watts, 120 Voltage, 3000 Lumens,...More

Portable Floodlight,1 Lighthead,LED,12 W
  • FOSTORIA
  • Portable Floodlight, 1 Lighthead, LED, 12 W Portable Floodlight,1 Lighthead,LED,12 W
  • Item # 5NKR0
  • Mfr. Model # LED-1
  • Portable Floodlight, 1 Lighthead, LED Lamp Type, 12 Watts, 120 Voltage, 960 Lumens, Lighthead Adjustment...More

Portable Floodlight,2 Lightheads,LED,24W
  • FOSTORIA
  • Portable Floodlight, 2 Lightheads, LED, 24W Portable Floodlight,2 Lightheads,LED,24W
  • Item # 5NKR1
  • Mfr. Model # LED-2
  • Portable Floodlight, 2 Lightheads, LED Lamp Type, 24 Watts, 120 Voltage, 1920 Lumens, Lighthead Adjustment...More

Floodlight,Portable
  • FOSTORIA
  • Floodlight, Portable Floodlight,Portable
  • Item # 4PU68
  • Mfr. Model # FL-2
  • Portable Floodlight, 2 Lightheads, Compact Fluorescent Lamp Type, 110 Watts, 120 Voltage, 6000 Lumens,...More

Results per page:  16 | 32 | 48

Get the job done with temporary job site light heads from Grainger. Clamp on incandescent lights are a lightweight and economical choice for basic needs. Their infrared heat lamp uses a maximum 150W lamp. For heavy duty needs there are portable floodlights. A 2000-hr. lamp produces 3 times the light output of similar incandescent and 10,000 hr spiral lamps have the light output equivalent to a 225W incandescent.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More